Item Comparison: L15T848GC840DX2G, T81448GC840HYB

Item

L15T848GC840DX2G - 15W Led T8 48" 40K DBL/SNGL Ended Coated Glass G2 - Keystone

L15T848GC840DX2G
15W Led T8 48" 40K DBL/SNGL Ended Coated Glass G2

$8.99 Each

$224.75 (25 Each)

QTY:
Each
Add
T81448GC840HYB - 14W Led T8 48" 40K Combo-BLST or SNGL/DBL End Wire - Rab Lighting Inc

T81448GC840HYB
14W Led T8 48" 40K Combo-BLST or SNGL/DBL End Wire

$12.70 Each

$317.50 (25 Each)

QTY:
Each
Add
Nacogdoches 812 0
All Stores 17,180 3,001
Vendor Keystone Rab Lighting Inc
Catalog Number L15T848GC840DX2G T81448GC840HYB
Manufacturer Number KT-LED15T8-48GC-840-DX2 /G2 T8-14-48GC-840-HYB
Category Enhanced Commodity Codes - Lighting Enhanced Commodity Codes - Lighting
Classification Led Linear Straight(Fluor Replacement), U-Shape & Circular Lamps Led Linear Straight(Fluor Replacement), U-Shape & Circular Lamps
UNSPSC N/A 39101605 - Fluorescent lamps
UPC/EAN/GTIN 00843654150079 00192552004749
Weight per package 0.66 (lbs/each) 0.49 (lbs/each)
Description L15T848GC840DX2G 15W Led T8 48" 40K DBL/SNGL Ended Coated Glass G2
Key KT-LED15T8-48GC-840-DX2 /G2 14.
T81448GC840HYB 14W Led T8 48" 40K Combo-BLST or SNGL/DBL End Wire
Linear Tubes 2200 Lumens T8 14W 4 Feet Glass Coated 80CRI 4000K Ballast Hybrid
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $8.99 (Each) $12.70 (Each)
Carton/Reel $224.75 (25 Each) $12.70 (1 Each)
Standard Packaging/Reel $224.75 (25 Each) $317.50 (25 Each)
Ballast Type N/A -
Number of Lamps N/A -
Wattage 15 -
Base Type G13 -
color rendering index (cri) >80 Deg -
color temperature 4000 -
housing color N/A -
Construction Frosted Shatterproof Glass -
Description 15W LED T8 48" 40K DBL/SNGL ENDED COATED GLASS G2 14W LED T8 48" 40K COMBO-BLST OR SNGL/DBL END WIRE
extra long description - RAB T8-14-48GC-840-HYB T8 4Ft gls c
Long Description Key KT-LED15T8-48GC-840-DX2 /G2 14. Linear Tubes 2200 Lumens T8 14W 4 Feet Glass Coated 80CRI 4000K Ballast Hybrid
Product Type 14.5W Led T8 Tube, Gen 2, Shatter-Proof Coated Glass Contruc T8 4FT GLS CTD Hybr 14W 4K 2200LM G13
beam angle 240 Deg -
Circuit Type N/A -
Input Voltage 120-277V -
ip rating N/A -
lumens 2000 -
Nominal Length 48 in -
Nominal Size N/A -
Output Current N/A -
Output Voltage N/A -
Sensor Type N/A -
Wire Type N/A -
Brand Keystone RAB Lighting Inc
Manufacturers Part Number KT-LED15T8-48GC-840-DX2 /G2 T8-14-48GC-840-HYB
Category Description LED LINEAR STRAIGHT(Fluor replacement), U-SHAPE & CIRCULAR LAMPS LED LINEAR STRAIGHT(Fluor replacement), U-SHAPE & CIRCULAR LAMPS
Energy Star N -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat