Item Comparison: LED17T8L48FG84, L15T848GC840DX2

Item

LED17T8L48FG84 - *Delisted* 17W Led T8 48" 41K DBL 120-277V - Ledvance LLC

LED17T8L48FG84
*Delisted* 17W Led T8 48" 41K DBL 120-277V

$13.61 Each

$340.25 (25 Each)

QTY:
Each
Add
L15T848GC840DX2 - ***Please Use Catalog L15T848GC840DX2G*** - Keystone

L15T848GC840DX2
***Please Use Catalog L15T848GC840DX2G***

$10.87 Each

$271.75 (25 Each)

QTY:
Each
Add
Nacogdoches 0 21
All Stores 77 182
Vendor Ledvance LLC Keystone
Catalog Number LED17T8L48FG84 L15T848GC840DX2
Manufacturer Number LED17T8/L48/FG/841/BF/41456 KT-LED15T8-48GC-840-DX2-CP
Category Enhanced Commodity Codes - Lighting Led Lamps & Modules - Shape & Circular Lamps
Classification Led Linear Straight(Fluor Replacement), U-Shape & Circular Lamps Led Linear Straight(Fluor Replacement), U-Shape & Circular Lamps
UNSPSC 39112102 - Light emitting diode LED optic lighting N/A
UPC/EAN/GTIN 00046135414565 00890949016336
Weight per package 0.489 (lbs/each) 0.66 (lbs/each)
Description LED17T8L48FG84 *Delisted* 17W Led T8 48" 41K DBL 120-277V
OBS41456 4FT, Ledlescenttm Ballast Free Dimmable Led T8, Frosted Glass, 17W, 120 277V, 82 Cri, 2200 Lumens, 4100 K, 50000 HRS Life
L15T848GC840DX2 ***Please Use Catalog L15T848GC840DX2G***
T8 Led Lamp, 240 ° Beam Angle, >83, 4000 K, 1850 LM Brightness (Lumens), 15 W, 120 to 277 V Ac, 0.16 A @ 120 V Ac;0.07 A @ 277 V Ac, Frosted, Glass Material, 50000+ H Average Life, G13 Medium Bi-Pin Base, Non Dimmable, 1.10 In Diameter, 47.15 In Length, Double End, >0.9 Power Factor, -4 °F Operating Temperature, +113 °F Operating Temperature, 5 Yr Warranty
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $13.61 (Each) $10.87 (Each)
Carton/Reel $13.61 (1 Each) $271.75 (25 Each)
Standard Packaging/Reel $340.25 (25 Each) $271.75 (25 Each)
Ballast Type - N/A
Current Rating - 0.16 A @ 120 V ac;0.07 A @ 277 V ac
Lamp Type LED T8 -
Material - Glass
Number of Lamps - N/A
Shape - T8
Voltage Rating - 120 to 277 V ac
Wattage - 15 W
Base Type - G13 Medium Bi-pin
Color Rendering Index - >83
color rendering index (cri) - >80 Deg
color temperature - 4000 K
Finish - Frosted
housing color - N/A
Diameter - 1.10 in
Length - 47.15 in
Additional Information - Replacement for Conventional Fluorescent Lamp;Single or Double-Ended Wiring;50,000+ Hour Lifetime;Approximately 40% More Energy Efficient that Standard F32T8 Lamps;Environmentally Friendly: No Mercury Used;Instant Startup;Frosted Lens Eliminates Pixelation
Construction - N/A
Description *DELISTED* 17W LED T8 48" 41K DBL 120-277V 15W LED T8 48" 40K LINE DBL/SNGL ENDED
extra long description SYL LED17T8/L48/FG/841/BFG2/41456 L Key KT-LED15T8-48GC-840-DX2-CP 15W,
Long Description OBS41456 4ft, LEDlescentTM Ballast Free Dimmable LED T8, frosted glass, 17W, 120 277V, 82 CRI, 2200 Lumens, 4100 K, 50000 hrs Life T8 LED Lamp, 240 ° Beam Angle, >83, 4000 K, 1850 lm Brightness (Lumens), 15 W, 120 to 277 V ac, 0.16 A @ 120 V ac;0.07 A @ 277 V ac, Frosted, Glass Material, 50000+ h Average Life, G13 Medium Bi-Pin Base, Non Dimmable, 1.10 in Diameter, 47.15 in Length, Double End, >0.9 Power Factor, -4 °F Operating Temperature, +113 °F Operating Temperature, 5 yr Warranty
Product Type LED17T8L48FG841BFG2 25/CS 1/Sku T8 LED Lamp
Short Description - T8 LED Lamp, 4000K, 1850 lm, 15W, 48", Double End
average life - 50000+ h
beam angle - 240 °
Brightness (Lumens) - 1850 lm
Circuit Type - N/A
Input Voltage - 120-277V
ip rating - N/A
lumens 2,200 1950
Maximum Operating Temperature - +45 °C;+113 °F
Minimum Operating Temperature - -20 °C;-4 °F
Nominal Length - 48 in
Nominal Size - N/A
Output Current - N/A
Output Voltage - N/A
package quantity - 12 PK;25 PK
Power Factor - >0.9
Sensor Type - N/A
Standards Met - DLC Listed;UL Listed;cULus Listed;UL Recognized;RoHS Compliant;ETL Sanitation Listed;NSF/ANSI Standard 2
Voltage 120.00 - 277.00 V -
Warranty - 5 yr
Wire Type - N/A
Wiring Type - Double End
Brand SYLVANIA Keystone Technologies
Manufacturers Part Number LED17T8/L48/FG/841/BFG2/41456 KT-LED15T8-48GC-840-DX2
Category Description LED LINEAR STRAIGHT(Fluor replacement), U-SHAPE & CIRCULAR LAMPS LED LINEAR STRAIGHT(Fluor replacement), U-SHAPE & CIRCULAR LAMPS
Energy Star - Y
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat