Item Comparison: L1520R, AHL1520R

Item

L1520R - Turnlok SGL Rec 4W 20A 3P 250V - Legrand-Pass & Seymour

L1520R
Turnlok SGL Rec 4W 20A 3P 250V

$49.1993 Each

$2,459.96 (50 Each)

QTY:
Each
Add
AHL1520R - Recp Single 20A 250V 3PH 3P4W H/L BK - Eaton

AHL1520R
Recp Single 20A 250V 3PH 3P4W H/L BK

$26.94 Each

$1,347.00 (50 Each)

QTY:
Each
Add
Nacogdoches 4 0
All Stores 661 45
Vendor Legrand-Pass & Seymour Eaton
Catalog Number L1520R AHL1520R
Manufacturer Number L1520R AHL1520R
Category Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Enhanced Commodity Codes - Wiring Devices
Classification Industrial Cord Connectors Commercial Receptacles
UNSPSC 39121406 - Electrical receptacles 39121403 - Locking plug
UPC/EAN/GTIN 00785007152050 00040893677408
Weight per package 0.24 (lbs/each) 0.3 (lbs/each)
Description L1520R Turnlok SGL Rec 4W 20A 3P 250V
Turnlock Single Receptacle, 20 A, 250 V Ac, 2 Poles, 3 Wires, #14 to #10 Awg Compatible Wire Size, Back Wire Connection, Receptacle, 3.3 In Length, Nylon Material, Black, Impact Resistant, 0.2200 LB
AHL1520R Recp Single 20A 250V 3PH 3P4W H/L BK
Single Receptacle, 20 A, 250 V, 3 Poles, 4 Wires, #14 to #8 Awg Compatible Wire Size, Screw Connection, 1.62 In Length, 1.03 In Width, Glass-Filled Nylon Material, Yellow Handle
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $49.20 (Each) $26.94 (Each)
Carton/Reel $491.99 (10 Each) $269.40 (10 Each)
Standard Packaging/Reel $2,459.96 (50 Each) $1,347.00 (50 Each)
amperage rating 20 STRGHT BLADE PLG&CONNEC
Current Rating 20 A 20 A
Material Nylon Glass-Filled Nylon
Number of Wires 3 4
Poles 2 -
Voltage Rating 250 V ac -
Wire Size 4 -
Color - Yellow Handle
Length 3.3 in 1.62 in
Size 3.3 in -
Width - 1.03 in
Description TURNLOK SGL REC 4W 20A 3P 250V RECP SINGLE 20A 250V 3PH 3P4W H/L BK
extra long description P&S L1520R TURNLOK SGL REC 4W 20A 3 EWD AHL1520R Recp Single 20A 250V 3
Features Turnlok Single Receptacle 4wire 20amp 3phase 250v Industrial grade locking devices are designed for quick and easy installation and provide reliable performance in tough industrial environments.
Long Description Turnlock Single Receptacle, 20 A, 250 V ac, 2 Poles, 3 Wires, #14 to #10 AWG Compatible Wire Size, Back Wire Connection, Receptacle, 3.3 in Length, Nylon Material, Black, Impact Resistant, 0.2200 lb Single Receptacle, 20 A, 250 V, 3 Poles, 4 Wires, #14 to #8 AWG Compatible Wire Size, Screw Connection, 1.62 in Length, 1.03 in Width, Glass-Filled Nylon Material, Yellow Handle
Product Type Turnlok SGL Rec 4W 20A 3P 250V Recp Single 20A 250V 3PH 3P4W H/L BK
Short Description 20 A, 250 VAC, Turnlock Single Receptacle, Black, 3 Wire 20 A, 250 V, Single Receptacle, Yellow Handle, 3 Poles, 4 Wires
Special Features Ultrasonically Welded Together for Unrivaled Strength Wiring Type Back and Side Wire
Compatible Wire Size #14 to #10 AWG #14 to #8 AWG
Connection Type Back Wire Screw
dimensions - 4.2500 IN X 2.0000 IN X 1.7500 IN
Mounting Type Receptacle -
package quantity 10 CT;50 PK 10 CT;50 PK
Receptacle Type Turnlock Single Single
Resistance Properties Impact Resistant -
Standards Met UL 498;C22.2 No. 42;RoHS Compliant;CSA Certified;Federal Specifications UL Listed;CSA Certified;FULS Listed
Brand Pass & Seymour/Legrand Eaton Wiring Devices
Manufacturers Part Number L1520-R AHL1520R
Category Description Industrial cord connectors Commercial receptacles
Type Turnlock Single Receptacle Locking Receptacle
Manufacturer Status - Inactive
Status - Inactive
Weight 0.2200 lb -
Application Industrial Industrial
Mounting Receptacle -
nema rating 15-20R 15-20
standard UL 498 UL,Federal Specification Classification 6233 01,CSA certified,NOM,RoHS Compliant
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat