Item Comparison: L1520P, HBL2421

Item

L1520P - Turnlok Plug 4WIRE 20A 3-PH 250V - Legrand-Pass & Seymour

L1520P
Turnlok Plug 4WIRE 20A 3-PH 250V

$42.9116 Each

$429.12 (10 Each)

QTY:
Each
Add
HBL2421 - LKG Plug, 20A 3P 250V, L15-20P, B/W - Wiring Device-Kellems

HBL2421
LKG Plug, 20A 3P 250V, L15-20P, B/W

$45.69 Each

$1,370.70 (30 Each)

QTY:
Each
Add
Nacogdoches 6 0
All Stores 301 28
Vendor Legrand-Pass & Seymour Wiring Device-Kellems
Catalog Number L1520P HBL2421
Manufacturer Number L1520P HBL2421
Category Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out
Classification Industrial Cord Connectors Nema Rated Turnlok Plugs, Connectors, & Recepticles
UNSPSC 39121403 - Locking plug 39121402 - Electrical plugs
UPC/EAN/GTIN 00785007152043 00783585038193
Weight per package 0.346 (lbs/each) 0.35 (lbs/each)
Description L1520P Turnlok Plug 4WIRE 20A 3-PH 250V
Locking Device Turnlock Plug, 20 A, 250 V Ac, 2 Poles, 3 Wires, Black/White, Nylon Material, -40 °C Operating Temperature, +75 °C Operating Temperature, 2.20 In;0.225 to 1.150 In (Cord) Diameter, Plug Mount, 3.75 In Length, #18 to #8 Awg Wire Size, Impact and Corrosion Resistant, 0.35 LB
HBL2421 LKG Plug, 20A 3P 250V, L15-20P, B/W
Locking Device Plug, 20 A, 250 V Ac, 3 Poles, 4 Wires, Black/White, -40 °C Operating Temperature, +75 °C Operating Temperature, Screw/Clamp Terminal, 2.21 In Diameter, Cord Mounted, 2.75 In Length, #16 to #8 Awg (Stranded Copper) Wire Size, Chemical Resistant, 0.25 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $42.91 (Each) $45.69 (Each)
Carton/Reel $42.91 (1 Each) $45.69 (1 Each)
Standard Packaging/Reel $429.12 (10 Each) $1,370.70 (30 Each)
amperage rating 20 20
connection - Screwed Terminal
Current Rating 20 A 20 A
Material Nylon Nylon (Housing/Cord Clamp);Clear Polycarbonate (Terminal Retainer);Brass (Blades, Terminal Screws);Cold Rolled Steel - Nickel Plated (Terminal Clamp);Steel - Nickel Plated (Assembly Screws)
Number of Wires 3 4-Wire
Phase - 3
Poles 2 3-Pole
Terminal Type - Screw;Clamp
Voltage Rating 250 V ac 250 V ac
Wattage - 5
Wire Size #18 to #8 AWG #16 to #8 AWG (Stranded Copper)
Color - Black/White
Finish - Nickel Plated (Terminal Clamp, Assembly Screw)
Diameter 2.20 in;0.225 to 1.150 in (Cord) 2.21 in;56.13 mm
Length 3.75 in 2.75 in;69.85 mm
Size 3.8 in 2.33 in x 2.33 in x 2.75 in
Description TURNLOK PLUG 4WIRE 20A 3-PH 250V LKG PLUG, 20A 3P 250V, L15-20P, B/W
extra long description P&S L1520P TURNLOK PLUG 4WIRE 20A 3 HWDK HBL2421 LKG PLUG, 20A 3P 250V,
Features Turnlok Plug 4wire 20amp 3phase 250v Locking Devices, Twist-Lock(R), Industrial, Male Insulgrip(R) Plug, 20A 3-Phase 250V AC, 3-Pole 4-Wire Grounding, NEMA L15-20P, Screw Terminal, Black and White Nylon.
Long Description Locking Device Turnlock Plug, 20 A, 250 V ac, 2 Poles, 3 Wires, Black/White, Nylon Material, -40 °C Operating Temperature, +75 °C Operating Temperature, 2.20 in;0.225 to 1.150 in (Cord) Diameter, Plug Mount, 3.75 in Length, #18 to #8 AWG Wire Size, Impact and Corrosion Resistant, 0.35 lb Locking Device Plug, 20 A, 250 V ac, 3 Poles, 4 Wires, Black/White, -40 °C Operating Temperature, +75 °C Operating Temperature, Screw/Clamp Terminal, 2.21 in Diameter, Cord Mounted, 2.75 in Length, #16 to #8 AWG (Stranded Copper) Wire Size, Chemical Resistant, 0.25 lb
Product Type Turnlok Plug 4WIRE 20A 3-PH 250V LKG Plug, 20A 3P 250V, L15-20P, B/W
Short Description 20 A, 250 VAC, Locking Device Turnlock Plug, Black/White, 4 Wire, 3 PH Locking Device Plug, 20 A, 250 VAC, Black/White, 3 Poles
Special Features Excellent Conductivity;Double Dovetail Design Superior Cord Grip Design Protects Terminations From Excess Strain;Clear, Funnel Shaped Wire Entry For Ease Of Termination
Cord Type - All Listed Portables
Maximum Operating Temperature +75 °C +75 °C
Minimum Operating Temperature -40 °C -40 °C
Mounting Type Plug Mount Cord Mounted
package quantity 10 CT 1 CT;30 PK
pallet quantity - 2880
Resistance Properties Impact;Corrosion Resistant Chemical Resistant
Standards Met RoHS Compliant;UL Listed File Number E146159 Standard UL498;CSA Certified File Number LR1765, Standard CSA-C22.2 No. 42 UL Listed;CSA Certified;Federal Specification Wc-596
Brand Pass & Seymour/Legrand WIRING DEVICE-KELLEMS
Manufacturers Part Number L1520-P HBL2421
Category Description Industrial cord connectors NEMA RATED TURNLOK PLUGS, CONNECTORS, & RECEPTICLES
Type Turnlock Plug Plugs
Weight 0.35 lb 0.25 lb
Application Industrial Extra Heavy Duty Industrial
environmental conditions - Indoor Dry unless protected by additional means
Mounting Plug Cord
nema rating L15-20P NEMA L15-20P
standard UL 498 Certified to CSA C22.2 No.42;Fed.Spec. W-C-596;Listed to UL 498
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat