Nacogdoches |
159 |
0 |
All Stores |
|
|
|
Vendor |
Legrand-Pass & Seymour |
Eaton |
Catalog Number |
L1430P |
AHL1430P |
Manufacturer Number |
L1430P |
AHL1430P |
Category |
Gen Purpose Wiring Devices -
Plugs, Connectors, Inlets, Out
|
Gen Purpose Wiring Devices -
Plugs, Connectors, Inlets, Out
|
Classification |
Industrial Cord Connectors
|
Nema Rated Turnlok Plugs, Connectors, & Recepticles
|
UNSPSC |
39121403 - Locking plug
|
39121403 - Locking plug
|
UPC/EAN/GTIN |
00785007143041 |
00032664737954 |
Weight per package |
0.354 (lbs/each) |
0.39 (lbs/each) |
Description |
L1430P Turnlok Plug 4W 30A 125/250V B&W
Locking Device Turnlock Plug, 30 A, 125/250 V Ac, 2 Poles, 3 Wires, Black/White, Nylon Material, -40 °C Operating Temperature, +75 °C Operating Temperature, 2.20 In;0.225 to 1.150 In (Cord) Diameter, Plug Mount, 3.75 In Length, #18 to #8 Awg Wire Size, Impact and Corrosion Resistant, 0.35 LB
|
AHL1430P Plug 30A 125/250V 3P4W H/L BW
Locking Device Plug, 30 A, 125/250 V Ac, 3 Poles, 4 Wires, Black/White, -40 °C Operating Temperature, +60 °C Operating Temperature, Screw Terminal, 1.97 In (Width);0.63 to 1.16 In (Cord) Diameter, Screw Mount, 2.82 In Length, #16 to #8 Awg Wire Size, 0.39 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$54.17 (Each) |
$43.94 (Each) |
Carton/Reel |
$541.74 (10 Each) |
$43.94 (1 Each) |
Standard Packaging/Reel |
$541.74 (10 Each) |
$439.40 (10 Each) |
|
amperage rating |
30 |
- |
Current Rating |
30 A |
30 A |
Material |
Nylon |
Nylon (Outer Shell/Interior Body);Polycarbonate (Terminal Retainer) |
Number of Wires |
3 |
4 |
Poles |
2 |
- |
Terminal Type |
- |
Screw |
Voltage Rating |
125/250 V ac |
125/250 V ac |
Wire Size |
#18 to #8 AWG |
#16 to #8 AWG |
|
|
Diameter |
2.20 in;0.225 to 1.150 in (Cord) |
1.97 in (Width);0.63 to 1.16 in (Cord) |
Length |
3.75 in |
2.82 in |
Size |
3.8 in |
- |
|
Description |
TURNLOK PLUG 4W 30A 125/250V B&W |
PLUG 30A 125/250V 3P4W H/L BW |
extra long description |
P&S L1430P TURNLOK PLUG 4W 30A 125/ |
EWD AHL1430P Plug 30A 125/250V 3P4W |
Features |
Turnlok Plug 4wire 30amp 125/250v |
Industrial Specification Grade Locking Devices - Ultra Grip Plug & Connector 30A, 125/250V NEMA L14-30 3-Pole/4-Wire. Superior design and performance make Arrow Hart’s devices the ideal choice for industrial applications. Available in a wide range of NEMA and Non-NEMA configurations |
Long Description |
Locking Device Turnlock Plug, 30 A, 125/250 V ac, 2 Poles, 3 Wires, Black/White, Nylon Material, -40 °C Operating Temperature, +75 °C Operating Temperature, 2.20 in;0.225 to 1.150 in (Cord) Diameter, Plug Mount, 3.75 in Length, #18 to #8 AWG Wire Size, Impact and Corrosion Resistant, 0.35 lb |
Locking Device Plug, 30 A, 125/250 V ac, 3 Poles, 4 Wires, Black/White, -40 °C Operating Temperature, +60 °C Operating Temperature, Screw Terminal, 1.97 in (Width);0.63 to 1.16 in (Cord) Diameter, Screw Mount, 2.82 in Length, #16 to #8 AWG Wire Size, 0.39 lb |
Product Type |
Turnlok Plug 4W 30A 125/250V B&W |
Plug 30A 125/250V 3P4W H/L BW |
Short Description |
30 A, 125/250 VAC, Locking Device Turnlock Plug, Black/White |
30 A, 125/250 VAC, Locking Device Plug, Black/White |
Special Features |
Excellent Conductivity;Double Dovetail Design |
Ultra Grip;Back Wire Terminal Clamps For Easy Secure Wiring |
|
Maximum Operating Temperature |
+75 °C |
+60 °C |
Minimum Operating Temperature |
-40 °C |
-40 °C |
Mounting Type |
Plug Mount |
Screw Mount |
package quantity |
1 ct |
1 CT;10 PK |
Resistance Properties |
Impact;Corrosion Resistant |
- |
Standards Met |
RoHS Compliant;UL Listed File Number E146159 Standard UL498;CSA Certified File Number LR1765, Standard CSA-C22.2 No. 42 |
UL Listed;cULus Listed;NAFTA Compliant;RoHS Compliant |
|
Brand |
Pass & Seymour/Legrand |
Eaton Wiring Devices |
Manufacturers Part Number |
L1430-P |
AHL1430P |
|
Category Description |
Industrial cord connectors |
NEMA RATED TURNLOK PLUGS, CONNECTORS, & RECEPTICLES |
Type |
Turnlock Plug |
Ultra grip |
|
|
|
Application |
Industrial |
Industrial |
Mounting |
Plug |
- |
nema rating |
L14-30P |
L14-30P;L14-30R |
standard |
UL 498 |
cULus Listed,NOM,RoHS Compliant |