Nacogdoches |
0 |
4 |
All Stores |
|
|
|
Vendor |
Wiring Device-Kellems |
Legrand-Pass & Seymour |
Catalog Number |
HBL2411 |
L1420P |
Manufacturer Number |
HBL2411 |
L1420P |
Category |
Gen Purpose Wiring Devices -
Plugs, Connectors, Inlets, Out
|
Gen Purpose Wiring Devices -
Plugs, Connectors, Inlets, Out
|
Classification |
Nema Rated Turnlok Plugs, Connectors, & Recepticles
|
Industrial Cord Connectors
|
UNSPSC |
39121402 - Electrical plugs
|
39121403 - Locking plug
|
UPC/EAN/GTIN |
00783585038131 |
00785007142044 |
Weight per package |
0.3 (lbs/each) |
0.344 (lbs/each) |
Description |
HBL2411 LKG Plug, 20A 125/250V, L14-20P, B/W
Locking Devices, Twist-Lock®, Industrial, Male Insulgrip® Plug, 20A 125/250V Ac, 3- Pole 4-Wire Grounding, Nema L14-20P, Screw Terminal, Black and White Nylon.
|
L1420P Turnlok Plug 4W 20A 125/250V
Locking Device Turnlock Plug, 20 A, 125/250 V Ac, 2 Poles, 3 Wires, Black/White, Nylon Material, -40 °C Operating Temperature, +75 °C Operating Temperature, 2.20 In;0.225 to 1.150 In (Cord) Diameter, Plug Mount, 3.75 In Length, #18 to #8 Awg Wire Size, Impact and Corrosion Resistant, 0.34 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$42.77 (Each) |
$40.41 (Each) |
Carton/Reel |
$42.77 (1 Each) |
$40.41 (1 Each) |
Standard Packaging/Reel |
$1,283.10 (30 Each) |
$404.11 (10 Each) |
|
amperage rating |
20 |
20 |
connection |
Screwed Terminal |
- |
Current Rating |
20 |
20 A |
Material |
Nylon |
Nylon |
Number of Wires |
4-Wire |
3 |
Phase |
1 |
- |
Poles |
3-Pole |
2 |
Voltage Rating |
125/250 |
125/250 V ac |
Wattage |
5 |
- |
Wire Size |
#16 to #8 |
#18 to #8 AWG |
|
Diameter |
- |
2.20 in;0.225 to 1.150 in (Cord) |
Length |
- |
3.75 in |
Size |
2.33 in x 2.33 in x 2.75 in |
3.8 in |
|
Description |
LKG PLUG, 20A 125/250V, L14-20P, B/W |
TURNLOK PLUG 4W 20A 125/250V |
extra long description |
HWDK HBL2411 LKG PLUG, 20A 125/250V |
P&S L1420P TURNLOK PLUG 4W 20A 125/ |
Features |
- |
Turnlok Connector 4wire 30amp 125/250v |
Long Description |
Locking Devices, Twist-Lock®, Industrial, Male Insulgrip® Plug, 20A 125/250V AC, 3- Pole 4-Wire Grounding, NEMA L14-20P, Screw Terminal, Black and White Nylon. |
Locking Device Turnlock Plug, 20 A, 125/250 V ac, 2 Poles, 3 Wires, Black/White, Nylon Material, -40 °C Operating Temperature, +75 °C Operating Temperature, 2.20 in;0.225 to 1.150 in (Cord) Diameter, Plug Mount, 3.75 in Length, #18 to #8 AWG Wire Size, Impact and Corrosion Resistant, 0.34 lb |
Product Type |
LKG Plug, 20A 125/250V, L14-20P, B/W |
Turnlok Plug 4W 20A 125/250V |
Short Description |
- |
20 A, 125/250 VAC, Locking Device Turnlock Plug, Black/White |
Special Features |
Standard Product |
Excellent Conductivity;Double Dovetail Design |
|
Cord Type |
All Listed Portables |
- |
Maximum Operating Temperature |
- |
+75 °C |
Minimum Operating Temperature |
- |
-40 °C |
Mounting Type |
- |
Plug Mount |
package quantity |
- |
1 ct |
pallet quantity |
3060 |
- |
Resistance Properties |
- |
Impact;Corrosion Resistant |
Standards Met |
- |
RoHS Compliant;UL Listed File Number E146159 Standard UL498;CSA Certified File Number LR1765, Standard CSA-C22.2 No. 42 |
|
Brand |
WIRING DEVICE-KELLEMS |
Pass & Seymour/Legrand |
Manufacturers Part Number |
HBL2411 |
L1420-P |
|
Category Description |
NEMA RATED TURNLOK PLUGS, CONNECTORS, & RECEPTICLES |
Industrial cord connectors |
Type |
Plugs |
Turnlock Plug |
|
|
Application |
Extra Heavy Duty Industrial |
Industrial |
environmental conditions |
Indoor Dry unless protected by additional means |
- |
Mounting |
Cord |
Plug |
nema rating |
L14-20P |
L14-20P |
standard |
Certified to CSA C22.2 No.42;Fed.Spec. W-C-596;Listed to UL 498 |
UL 498 |