Item Comparison: L13PAR38NF830G2, LED18D380W383025

Item

L13PAR38NF830G2 - 13W Led PAR38 30K 1250LM 25DEG Beam - Keystone Technologies

L13PAR38NF830G2
13W Led PAR38 30K 1250LM 25DEG Beam

$9.83 Each

$235.92 (24 Each)

QTY:
Each
Add
LED18D380W383025 - 18W Led PAR38 30K 25DEG Beam - Ge Current, A Daintree Company

LED18D380W383025
18W Led PAR38 30K 25DEG Beam

$27.02 Each

$162.12 (6 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 137 46
Vendor Keystone Technologies Ge Current, A Daintree Company
Catalog Number L13PAR38NF830G2 LED18D380W383025
Manufacturer Number KT-LED13PAR38-NF-830 /G2 LED18D380W383025
Category Unassigned Led Lamps & Modules - Led Parabolic Reflector Par SH
Classification Led Par Shape Lamps Led Par Shape Lamps
UNSPSC - 39112102 - Light emitting diode LED optic lighting
UPC/EAN/GTIN 843654151182 00043168929639
Weight per package 0.0165 (lbs/each) 0.75 (lbs/each)
Description L13PAR38NF830G2 13W Led PAR38 30K 1250LM 25DEG Beam
LED18D380W383025 18W Led PAR38 30K 25DEG Beam
Led PAR38 Lamp, 25 ° Beam Angle, 81, 3000 K, 1550 LM Brightness (Lumens), 18 W, 120 V, White, 25000 H Average Life, E26 Medium Screw-In Base, Dimmable, 5.12 In Length, 120 W
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $9.83 (Each) $27.02 (Each)
Carton/Reel $9.83 (1 Each) $27.02 (1 Each)
Standard Packaging/Reel $235.92 (24 Each) $162.12 (6 Each)
Shape - PAR38
Voltage Rating - 120 V
Wattage - 18 W
Base Type - E26 Medium Screw-In
Color - White
Color Rendering Index - 81
color temperature - 3000 k
Finish - white
Length - 5.12 in
Overall Length - 5.12
Description - 18W LED PAR38 30K 25DEG BEAM
extra long description - GEL LED18D38OW383025 92963 Directio
Long Description - LED PAR38 Lamp, 25 ° Beam Angle, 81, 3000 K, 1550 lm Brightness (Lumens), 18 W, 120 V, White, 25000 h Average Life, E26 Medium Screw-In Base, Dimmable, 5.12 in Length, 120 W
Product Type - LED PAR38 Lamp
Short Description - LED PAR38 Lamp, 81 CRI, 3000K, 18W, 120V, 40 ° Beam Angle
average life - 25000
Base - Medium Screw
beam angle - 25 °
Brightness (Lumens) - 1550 lm
Equivalent Wattage - 120 W
lumens - 1550
package quantity - 6 CA
Standards Met - UL Approved
Brand Keystone Technologies G.E. Lighting (Lampblst)
Manufacturers Part Number KT-LED13PAR38-NF-830 /G2 LED18D38OW383025
Category Description LED PAR SHAPE LAMPS LED PAR SHAPE LAMPS
Application - Wet Location
Energy Star - yes
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat