Nacogdoches |
32 |
0 |
All Stores |
|
|
|
Vendor |
Blackburn Mechanical |
Burndy |
Catalog Number |
L125BB |
KA25 |
Manufacturer Number |
L125BB |
KA25 |
Category |
Solderless Connectors -
Large Terminals & Connectors
|
Solderless Connectors -
Large Terminals & Connectors
|
Classification |
Split Bolts
|
Comp & Mech Lugs and Butt Splices
|
UNSPSC |
39121405 - Cable or wire lug
|
39121408 - Mechanical connectors
|
UPC/EAN/GTIN |
00783786130030 |
00781810363508 |
Weight per package |
0.075 (lbs/each) |
0.13 (lbs/each) |
Description |
L125BB 1/0 Cu 1 Conduct. Lug
Copper Connector, #8 Awg (Solid) Conductor Size, 1/0 Awg (Stranded) Conductor Size, Non-Insulated, 1-1/2 In Overall Length, Screw Terminal, 600 V Ac, 0.08 LB/Ea
|
KA25 4-1/0 Cu Lug ST SCH 1H
Copper Terminal, 1 Hole, 4-1/0 Awg (STR), 3/8" Stud, 1 Screw.
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$5.06 (Each) |
$20.41 (Each) |
Carton/Reel |
$506.23 (100 Each) |
$20.41 (1 Each) |
Standard Packaging/Reel |
$506.23 (100 Each) |
$2,041.00 (100 Each) |
|
insulation |
None |
- |
Material |
Copper |
Copper |
Terminal Type |
Screw |
- |
|
Conductor Material |
Copper |
- |
|
Overall Length |
1-1/2 in |
- |
|
Description |
1/0 CU 1 CONDUCT. LUG |
4-1/0 CU LUG ST SCH 1H |
extra long description |
ABB L125BB CU 1COND 1HL MOUNT 8SOL- |
BUR KA25 4-1/0 CU LUG ST SCR 1H |
Long Description |
Copper Connector, #8 AWG (Solid) Conductor Size, 1/0 AWG (Stranded) Conductor Size, Non-Insulated, 1-1/2 in Overall Length, Screw Terminal, 600 V ac, 0.08 lb/EA |
Copper Terminal, 1 Hole, 4-1/0 AWG (Str), 3/8" Stud, 1 Screw. |
Product Type |
Copper Connector |
4-1/0 Cu Lug ST SCR 1H |
Short Description |
Copper Connector, Non-Insulated, 1-1/2 in L, 600 VAC |
- |
Special Features |
Cold Forged from Pure Electrolytic Copper with 99 Percent Conductivity |
Features: Compact, Economical, High Copper Alloy Terminal For Joining A Wide Range Of Cable To Equipment Pads Or Terminal Blocks, Dimension T: 1/8 IN, Dimension K: 27/64 IN, Dimension N: 3/8 IN, Tongue Width: 3/4 IN, Installation Torque: 200 IN-LB, Height: 15/16 IN, Length: 1-11/16 IN, Stud/bolt Hole Size: 3/8 IN |
|
Cable Size |
8-1/0 AWG |
- |
For Stud Size |
21/64 in |
- |
Insulated/Non-Insulated |
Non-Insulated |
- |
Maximum Conductor Size |
1/0 AWG (Stranded) |
- |
Maximum Voltage Rating |
600 V ac |
- |
Minimum Conductor Size |
#8 AWG (Solid) |
- |
Number of Holes |
1 |
- |
package quantity |
100 CT;600 PK |
- |
Standards Met |
UL Listed E9809;CSA Certified |
- |
|
|
Brand |
Thomas & Betts |
BURNDY |
Manufacturers Part Number |
L125BB |
KA25 |
sub brand |
Blackburn |
KA-LUG |
|
Category Description |
SPLIT BOLTS |
Comp & Mech Lugs and Butt Splices |
Type |
Copper Connectors |
Bolted Lugs & Terminals |
|
|
Application |
- |
For Joining A Wide Range Of Copper Cable To Equipment Pads Or Terminal Blocks |
standard |
UL E9809 |
UL 486A-486B |
Temperature Rating |
- |
194° F |