Nacogdoches |
132 |
0 |
All Stores |
|
|
|
Vendor |
Blackburn Mechanical |
Nsi |
Catalog Number |
L125BB |
TL10 |
Manufacturer Number |
L125BB |
TL1/0 |
Category |
Solderless Connectors -
Large Terminals & Connectors
|
Solderless Connectors -
Large Terminals & Connectors
|
Classification |
Split Bolts
|
Split Bolts
|
UNSPSC |
39121405 - Cable or wire lug
|
39121408 - Mechanical connectors
|
UPC/EAN/GTIN |
00783786130030 |
00662381005724 |
Weight per package |
0.075 (lbs/each) |
0.12 (lbs/each) |
Description |
L125BB 1/0 Cu 1 Conduct. Lug
Copper Connector, #8 Awg (Solid) Conductor Size, 1/0 Awg (Stranded) Conductor Size, Non-Insulated, 1-1/2 In Overall Length, Screw Terminal, 600 V Ac, 0.08 LB/Ea
|
TL10 1/0 Copper Mechanical Lug
Terminal Lug, 1/0 Awg (Stranded);#4 Awg (Solid) Conductor Size, Non-Insulated, Copper Conductor Material, 1 Conductor, +90 °C Operating Temperature, 1.584 In Overall Length, Screw Terminal, 600 V, 0.12 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$5.06 (Each) |
$9.21 (Each) |
Carton/Reel |
$506.23 (100 Each) |
$9.21 (1 Each) |
Standard Packaging/Reel |
$506.23 (100 Each) |
$460.32 (50 Each) |
|
insulation |
Non-Insulated |
- |
Material |
Copper |
- |
Terminal Type |
Screw |
Screw |
|
Conductor Material |
Copper |
Copper |
|
Overall Length |
1-1/2 in |
1.584 in |
|
Description |
1/0 CU 1 CONDUCT. LUG |
1/0 COPPER MECHANICAL LUG |
extra long description |
ABB L125BB CU 1COND 1HL MOUNT 8SOL- |
NSI TL1/0 Terminal Lug 300-4/0 Bron |
Features |
- |
Copper Terminal Lug 1/0 - 4 AWG Copper Terminal Lugs are made of high copper alloy. They are used for joining a wide range of cables or terminal blocks. |
Long Description |
Copper Connector, #8 AWG (Solid) Conductor Size, 1/0 AWG (Stranded) Conductor Size, Non-Insulated, 1-1/2 in Overall Length, Screw Terminal, 600 V ac, 0.08 lb/EA |
Terminal Lug, 1/0 AWG (Stranded);#4 AWG (Solid) Conductor Size, Non-Insulated, Copper Conductor Material, 1 conductor, +90 °C Operating Temperature, 1.584 in Overall Length, Screw Terminal, 600 V, 0.12 lb/EA |
Product Type |
Copper Connector |
Terminal Lug |
Short Description |
Copper Connector, Non-Insulated, 1-1/2 in L, 600 VAC |
Terminal Lug, Non-Insulated, 1.584 in Length, 600 V |
Special Features |
Cold Forged from Pure Electrolytic Copper with 99 Percent Conductivity |
Made of High Copper Alloy;Re-usable |
|
Cable Size |
8-1/0 AWG |
- |
For Stud Size |
21/64 in |
5/16 in |
for use with |
- |
Copper Wire |
Insulated/Non-Insulated |
Non-Insulated |
Non-Insulated |
Maximum Conductor Size |
1/0 AWG (Stranded) |
1/0 AWG (Stranded);#4 AWG (Solid) |
Maximum Operating Temperature |
- |
+90 °C |
Maximum Voltage Rating |
600 V ac |
600 V |
Minimum Conductor Size |
#8 AWG (Solid) |
- |
Number of Holes |
1 |
- |
package quantity |
100 CT;600 PK |
50 CT |
Standards Met |
UL Listed E9809;CSA Certified |
UL Listed E155274, 486A;cULus Listed |
|
|
Brand |
Thomas & Betts |
Nsi Industries |
Manufacturers Part Number |
L125BB |
TL1/0 |
sub brand |
Blackburn |
NSI |
|
Category Description |
SPLIT BOLTS |
SPLIT BOLTS |
Type |
Copper Connectors |
- |
|
Weight |
0.08 lb/EA |
0.12 lb/EA |