Item Comparison: L115PSHIDVEX398C, L115HIDVEX39850D

Item

L115PSHIDVEX398C - 80W/95W/115W Led Hid Replacement 3K/4K/5K Vertical - Keystone

L115PSHIDVEX398C
80W/95W/115W Led Hid Replacement 3K/4K/5K Vertical

$186.65 Each

$746.60 (4 Each)

QTY:
Each
Add
L115HIDVEX39850D - 115W Led Hid Repl 50K Vert - Keystone

L115HIDVEX39850D
115W Led Hid Repl 50K Vert

$186.65 Each

$746.60 (4 Each)

QTY:
Each
Add
Nacogdoches 6 0
All Stores 82 0
Vendor Keystone Keystone
Catalog Number L115PSHIDVEX398C L115HIDVEX39850D
Manufacturer Number KT-LED115PSHID-V-EX39-8CSB-D KT-LED115HID-V-EX39-850-D /G2-DP
Category Enhanced Commodity Codes - Lighting Lamps & Bulbs - Hid High Intensity Discharge L
Classification Led Specialty Lamps & Modules Led Specialty Lamps & Modules
UNSPSC N/A N/A
UPC/EAN/GTIN 00843654134918 00843654121819
Weight per package 5.1 (lbs/each) 4.8 (lbs/each)
Description L115PSHIDVEX398C 80W/95W/115W Led Hid Replacement 3K/4K/5K Vertical
Power Select & Color Select. 80/95/115W, 3000/4000/5000K, EX39 Base, Directdrive, Designed For Vertical Applications
L115HIDVEX39850D 115W Led Hid Repl 50K Vert
Led Hid Lamp, 360 ° Beam Angle, >80, 5000 K, 15700 LM Brightness (Lumens), 115 W, 120 to 277 V Ac, 0.96 A @ 120 V Ac;0.42 A @ 277 V Ac, 50000+ H Average Life, EX39 Mogul Base, Non Dimmable, 8.07 In Diameter, 8.21 In Height, Instant, 5 Yr Warranty, 4.8 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $186.65 (Each) $186.65 (Each)
Carton/Reel $186.65 (1 Each) $186.65 (1 Each)
Standard Packaging/Reel $746.60 (4 Each) $746.60 (4 Each)
Ballast Type N/A N/A
Current Rating - 0.96 A @ 120 V ac;0.42 A @ 277 V ac
Number of Lamps N/A N/A
Voltage Rating - 120 to 277 V ac
Wattage 80/95/115 115 W
Base Type EX39 Ex39 Mogul
Color Rendering Index - >80
color rendering index (cri) >80 Deg >80 Deg
color temperature N/A 5000 k
housing color N/A N/A
Diameter - 8.07 in
Height - 8.21 in
Construction N/A N/A
Description 80W/95W/115W LED HID REPLACEMENT 3K/4K/5K VERTICAL 115W LED HID REPL 50K VERT
extra long description Key KT-LED115PSHID-V-EX39-8CSB-D Po Key KT-LED115HID-V-EX39-850-D /G2-D
Long Description Power Select & Color Select. 80/95/115W, 3000/4000/5000K, EX39 Base, DirectDrive, Designed for Vertical Applications LED HID Lamp, 360 ° Beam Angle, >80, 5000 K, 15700 lm Brightness (Lumens), 115 W, 120 to 277 V ac, 0.96 A @ 120 V ac;0.42 A @ 277 V ac, 50000+ h Average Life, EX39 Mogul Base, Non Dimmable, 8.07 in Diameter, 8.21 in Height, Instant, 5 yr Warranty, 4.8 lb
Product Type Power Select & Color Select. 80/95/115W, 3000/4000/5000K, Ex 115W, 15700 Lumen, 400W MH Equiv., IP20, Mogul Base, Smart P
Short Description - LED HID Lamp, 5000K, 15700 lm, 115W, 120 to 277VAC
average life - 50000+ h
beam angle N/A 360 °
Brightness (Lumens) - 15700 lm
Circuit Type N/A N/A
Input Voltage 120-277V 120-277V
ip rating N/A Ip20
lumens N/A 15750
Nominal Length N/A N/A
Nominal Size N/A N/A
Output Current N/A N/A
Output Voltage N/A N/A
package quantity - 1 CT;4 Pk
Sensor Type N/A N/A
Standards Met - DLC Listed;cULus Listed;RoHS Compliant;UL Listed
start type - Instant
Warranty - 5 yr
Wire Type N/A N/A
Brand Keystone Keystone
Manufacturers Part Number KT-LED115PSHID-V-EX39-8CSB-D KT-LED115HID-V-EX39-850-D
Category Description LED SPECIALTY LAMPS & MODULES LED SPECIALTY LAMPS & MODULES
Weight - 4.8 lb
Energy Star N Y
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat