Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Keystone |
Sylvania |
Catalog Number |
KTLF32T8841HP |
F032V41EC0 |
Manufacturer Number |
KTL-F32T8-841-HP-DP |
FO32V41ECO/22438 |
Category |
Fluorescent Lamps -
Linear Fluorescent Straight La
|
Fluorescent Lamps -
Linear Fluorescent Straight La
|
Classification |
Fluorescent
|
Fluorescent
|
UNSPSC |
39101605 - Fluorescent lamps
|
39101605 - Fluorescent lamps
|
UPC/EAN/GTIN |
00890949006412 |
00046135224386 |
Weight per package |
0.38 (lbs/each) |
0.4207 (lbs/each) |
Description |
KTLF32T8841HP 32W T8 48" 41K 3100LM 85CRI Med Bi-Pin Base
F32T8, 4100K, 85 Cri, High Performance Lamps, 25 PCS Per Carton
|
F032V41EC0 32W T8 48" 4100K 90 Cri
32W, 48 Inch Mol, T8 Octron Vivid Value Fluorescent Lamp Combines Vivid Color Rendering With Entry Level Value, 4100K Color Temperature, Rare Earth Phosphor, 90 Cri, Suitable For Is or PRS Operation, Ecologic. Vivid Color: High Cri Lamps For Color Critical Applications.
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$2.40 (Each) |
$3.35 (Each) |
Carton/Reel |
$60.00 (25 Each) |
$3.35 (1 Each) |
Standard Packaging/Reel |
$60.00 (25 Each) |
$100.50 (30 Each) |
|
Ballast Type |
N/A |
- |
Current Rating |
- |
265 mA |
Lamp Type |
- |
RAPID & INSTANT START |
Number of Lamps |
N/A |
- |
Shape |
- |
T8 |
Wattage |
32 |
32 |
|
Base Type |
G13 |
Medium Bi-Pin |
Color Rendering Index |
- |
90 |
color rendering index (cri) |
>80 Deg |
90 |
color temperature |
4100 |
4100 |
Finish |
- |
Phosphor Coated |
housing color |
N/A |
- |
|
Diameter |
- |
1.098 in;27.9 mm |
Length |
- |
48 in;1219.2 mm |
|
Construction |
Frosted Glass |
- |
Description |
32W T8 48" 41K 3100LM 85CRI MED BI-PIN BASE |
32W T8 48" 4100K 90 CRI |
extra long description |
Key KTL-F32T8-841-HP-DP Ignitor for |
SYL FO32V41ECO/22438 FO32V41ECO 30/ |
Features |
- |
32W, 48 inch MOL, T8 OCTRON(R) VIVID VALUE fluorescent lamp combines VIVID color rendering with entry level VALUE, 4100K color temperature, rare earth phosphor, 90 CRI, suitable for IS or PRS operation, ECOLOGIC(R). VIVID Color: High CRI lamps for color critical applications. |
Long Description |
F32T8, 4100K, 85 CRI, HIGH PERFORMANCE LAMPS, 25 PCS PER CARTON |
32W, 48 inch MOL, T8 OCTRON VIVID VALUE fluorescent lamp combines VIVID color rendering with entry level VALUE, 4100K color temperature, rare earth phosphor, 90 CRI, suitable for IS or PRS operation, ECOLOGIC. VIVID Color: High CRI lamps for color critical applications. |
Product Type |
Ignitor For 750W Pulse Start MH |
FO32V41ECO 30/CS 1/Sku |
Short Description |
- |
Fluorescent Lamp, Medium Bipin, T8, 48" 5000K 90 CRI |
Special Features |
- |
Rapid Start |
|
ANSI Ballast Code |
- |
C78.81 |
average life |
- |
22500 |
Base |
- |
Medium Bipin |
beam angle |
360 Deg |
- |
Brightness (Lumens) |
- |
2450 lm |
bulb shape |
- |
T8 |
Circuit Type |
N/A |
- |
GREEN CERTIFICATION |
- |
Yes |
Input Voltage |
Ballast Dependent |
- |
ip rating |
N/A |
- |
lumens |
3100 |
2450 |
Nominal Length |
48 in |
- |
Nominal Size |
N/A |
- |
Output Current |
N/A |
- |
Output Voltage |
N/A |
- |
package quantity |
- |
1 CT;30 PK |
Sensor Type |
N/A |
- |
Standards Met |
- |
ANSI C78.81 |
start type |
- |
Rapid Start |
Wire Type |
N/A |
- |
|
|
Brand |
Keystone |
Sylvania (Usc) |
Manufacturers Part Number |
KTL-F32T8-841-HP-DP |
F032V41EC0 |
sub brand |
- |
Osram |
|
Category Description |
Fluorescent |
Fluorescent |
Type |
- |
FLUORESCENT |