Nacogdoches |
2 |
0 |
All Stores |
|
|
|
Vendor |
LH Dottie |
Peco Fasteners |
Catalog Number |
KPVC |
940P1 |
Manufacturer Number |
KPVC |
940P1 |
Category |
Strippers -
Cutters
|
Strippers -
Cutters
|
Classification |
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
|
Hand Tools
|
UNSPSC |
23241610 - Pipe or tube cutter
|
23241610 - Pipe or tube cutter
|
UPC/EAN/GTIN |
00781002289807 |
00705591860100 |
Weight per package |
0.85 (lbs/each) |
0.6 (lbs/each) |
Description |
KPVC PVC Ratcheting Pipe Cutter
K-PVC Cutter, Heavy Duty Blade Material, 1/2 In;3/4 In;1 In Cutting Capacity, PVC Cutting Material, PVC Handle Material, 0.30 LB
|
940P1 1-5/8 Max Diameter PVC Ratchet Pipe Cutter
PVC Ratchet Pipe Cutter 1-5/8 Max Diameter
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$35.17 (Each) |
$46.16 (Each) |
Carton/Reel |
$35.17 (1 Each) |
$46.16 (1 Each) |
Standard Packaging/Reel |
$35.17 (1 Each) |
$46.16 (1 Each) |
|
Blade Material |
Heavy Duty |
- |
Handle Material |
PVC |
- |
|
Description |
PVC RATCHETING PIPE CUTTER |
1-5/8 MAX DIAMETER PVC RATCHET PIPE CUTTER |
extra long description |
DOTTIE KPVC K-PVC Cutter Cuts 1/2", |
PECO 940P1 1-5/8 MAX DIAM PVC RATCH |
Features |
The KPVC cutter is an economical cutter forschedule 40 PVC, and its heavy blade makes easywork of it. Affordability and quality in one package. |
- |
Long Description |
K-PVC Cutter, Heavy Duty Blade Material, 1/2 in;3/4 in;1 in Cutting Capacity, PVC Cutting Material, PVC Handle Material, 0.30 lb |
PVC RATCHET PIPE CUTTER 1-5/8 MAX DIAMETER |
Product Type |
K-PVC Cutter |
1-5/8 Max Diam PVC Ratchpip Cuter 86010 |
Short Description |
K-PVC Cutter, Heavy Duty |
- |
Special Features |
Features: Heavy Duty Blade |
- |
|
Cutting Capacity |
1/2 in;3/4 in;1 in |
- |
cutting material |
PVC |
- |
package quantity |
1 ct |
- |
|
|
Brand |
L.H. Dottie CO. |
Peco Fasteners |
Manufacturers Part Number |
KPVC |
940P1 |
|
Category Description |
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps |
HAND TOOLS |
Type |
K-PVC Cutter |
- |
|
|
Application |
Schedule 40 Polyvinyl Chloride (PVC) |