Item Comparison: KNRA34, 962

Item

KNRA34 - 3/4" RT Ang CLMP - Ecn-Korns

KNRA34
3/4" RT Ang CLMP

$5.0807 Each

$5.08 (1 Each)

QTY:
Each
Add
962 - 3/4" Right Angle Conduit Clamp - Bridgeport

962
3/4" Right Angle Conduit Clamp

$4.4488 Each

$222.44 (50 Each)

QTY:
Each
Add
Nacogdoches 89 0
All Stores 4,039 1,119
Vendor Ecn-Korns Bridgeport
Catalog Number KNRA34 962
Manufacturer Number KNRA-3/4 962
Category Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Rigid Conduit Fittings - Rigid Conduit Fittings - Steel
Classification Beam, Ra, Edge, & Parallel Clamps Beam, Ra, Edge, & Parallel Clamps
UNSPSC 31162900 - Clamps 31162906 - Hose or pipe clamps
UPC/EAN/GTIN 00784011155057 00781747009623
Weight per package 0.43 (lbs/each) 0.333 (lbs/each)
Description KNRA34 3/4" RT Ang CLMP
3/4 Right Angle Clamp
962 3/4" Right Angle Conduit Clamp
Clamp, 3/4 In Trade Size, Angle Shape, Zinc Electro-Plated, Right Angle Connection Orientation, 2-1/4 In Length, 2-3/8 In Width
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $5.08 (Each) $4.45 (Each)
Carton/Reel $5.08 (1 Each) $44.49 (10 Each)
Standard Packaging/Reel $5.08 (1 Each) $222.44 (50 Each)
Material Malleable Iron Malleable Iron
Shape - Angle
Finish Hot Dip Galvanized Zinc Electroplated
Length - 2-1/4 in
Size - 3/4
Width - 2-3/8 in
Additional Information Applicable standard ANSI C80.1 -
Commodity Description Rigid Conduit Fittings - Steel -
Description 3/4" RT ANG CLMP 3/4" RIGHT ANGLE CONDUIT CLAMP
extra long description RIGHT ANGLE TYPE; MALLEABLE IRON MATERIAL; HOT DIP GALVANIZED FINISH; UL (CANADA AND US), UL 2239, CAN/CSA C22.2 APPROVAL; 50 PER CARTON STANDARD PACKAGE; 3/4 INCH TRADE SIZE; ROHS COMPLIANT; WIDTH 5-1/8 INCH; LOAD RATING 10 POUND; INCLUDES MECHANICALLY GALVANIZED STEEL U-BOLT AND NUT; APPLICABLE STANDARD ISO 9001, ANSI/NFPA 70, NEC BPT 962 3/4" CONDUIT CLAMP
Features - Used to secure conduit perpendicular to beam or channel.
Long Description 3/4 RIGHT ANGLE CLAMP Clamp, 3/4 in Trade Size, Angle Shape, Zinc Electro-Plated, Right Angle Connection Orientation, 2-1/4 in Length, 2-3/8 in Width
Product Type Conduit Support Clamp
Short Description - Clamp, 3/4 in, Zinc Electro-Plate
Special Features - Right Angle
Color/Finish - Zinc Electro-Plated
Connection Orientation - Right Angle
media - Yes
package quantity - 10 CT;50 PK
Standards Met - UL File No: E161206;UL Standard: UL-2239;RoHS Complient;Reach Compliance;cULus Listed
Made in USA - yes
Brand ECN-KORNS Bridgeport
Manufacturers Part Number KNRA-3/4 962
Model KNRA -
Category Description BEAM, RA, EDGE, & PARALLEL CLAMPS BEAM, RA, EDGE, & PARALLEL CLAMPS
Type RIGHT ANGLE Conduit Clamps
Trade Size 3/4 INCH 3/4 in
Standard Package 50 PER CARTON -
Application - Secure Conduit Perpendicular to Beam or Channel
Approval UL 6, CSA C22.2 -
standard - cULus
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat