Item Comparison: KNRA3, 968

Item

KNRA3 - 3" RT Angle CLMP - Ecn-Korns

KNRA3
3" RT Angle CLMP

$13.0363 Each

$195.54 (15 Each)

QTY:
Each
Add
968 - 3" Right Angle Conduit Clamp - Bridgeport

968
3" Right Angle Conduit Clamp

$15.9915 Each

$399.79 (25 Each)

QTY:
Each
Add
Nacogdoches 9 0
All Stores 447 108
Vendor Ecn-Korns Bridgeport
Catalog Number KNRA3 968
Manufacturer Number KNRA-3 968
Category Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Channel, Strut & Fittings - Channel & Strut Fittings
Classification Beam, Ra, Edge, & Parallel Clamps Beam, Ra, Edge, & Parallel Clamps
UNSPSC 31162900 - Clamps 31162906 - Hose or pipe clamps
UPC/EAN/GTIN 00784011155170 00781747009685
Weight per package 7.3332 (lbs/each) 1.304 (lbs/each)
Description KNRA3 3" RT Angle CLMP
3 Right Angle Clamp
968 3" Right Angle Conduit Clamp
3" Right Angle Type Conduit Clamp For Rigid, Imc and Emt Conduit.
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $13.04 (Each) $15.99 (Each)
Carton/Reel $13.04 (1 Each) $79.96 (5 Each)
Standard Packaging/Reel $195.54 (15 Each) $399.79 (25 Each)
Material Malleable Iron Malleable Iron Clamp, Steel U-Bolt and Nuts
Finish Hot Dip Galvanized Hot-Dip Galvanize
Size - 3
Additional Information Applicable standard ANSI C80.1 -
Commodity Description Rigid Conduit Fittings - Steel -
Description 3" RT ANGLE CLMP 3" RIGHT ANGLE CONDUIT CLAMP
extra long description RIGHT ANGLE TYPE; MALLEABLE IRON MATERIAL; HOT DIP GALVANIZED FINISH; UL (CANADA AND US), UL 2239, CAN/CSA C22.2 APPROVAL; 15 PER CARTON STANDARD PACKAGE; 3 INCH TRADE SIZE; ROHS COMPLIANT; WIDTH 4-1/2 INCH; LOAD RATING 10 POUND; INCLUDES MECHANICALLY GALVANIZED STEEL U-BOLT AND NUT; APPLICABLE STANDARD ISO 9001, ANSI/NFPA 70, NEC BPT 968 3" U-BOLT MALL COND CLAMP
Long Description 3 RIGHT ANGLE CLAMP 3" Right Angle type conduit clamp for Rigid, IMC and EMT conduit.
Product Type Conduit Support 3" U-Bolt Mall Cond Clamp
Special Features - Right Angle
media - Yes
Brand ECN-KORNS Bridgeport
Manufacturers Part Number KNRA-3 -
Category Description BEAM, RA, EDGE, & PARALLEL CLAMPS BEAM, RA, EDGE, & PARALLEL CLAMPS
Type RIGHT ANGLE Conduit Clamps
Trade Size 3 INCH -
Standard Package 15 PER CARTON -
Application - Used to secure Rigid/IMC or EMT conduit perpendicular to beam, channel and angle supports.
Approval UL 6, CSA C22.2 -
standard - cULus
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat