Nacogdoches |
66 |
0 |
All Stores |
|
|
|
Vendor |
Ecn-Korns |
Southwire Rough Electrical Com |
Catalog Number |
KNRA112 |
1555HDG |
Manufacturer Number |
KNRA-1-1/2 |
1555HDG |
Category |
Rigid Conduit Fittings -
Rigid Conduit Fittings - Steel
|
Rigid Conduit Fittings -
Rigid Conduit Fittings - Steel
|
Classification |
Beam, Ra, Edge, & Parallel Clamps
|
Beam, Ra, Edge, & Parallel Clamps
|
UNSPSC |
31162900 - Clamps
|
39131700 - Wire Raceways Conduit and Busways
|
UPC/EAN/GTIN |
00784011155118 |
00751338865839 |
Weight per package |
0.58 (lbs/each) |
0.544 (lbs/each) |
Description |
KNRA112 1-1/2" RT Ang CLMP
1 1/2 Right Angle Clamp
|
1555HDG 1-1/2" RT Ang CLMP
1-1/2IN RT Angle Conduit Support HDG
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$6.71 (Each) |
$6.71 (Each) |
Carton/Reel |
$6.71 (1 Each) |
$6.71 (1 Each) |
Standard Packaging/Reel |
$167.67 (25 Each) |
$6.71 (1 Each) |
|
Material |
Malleable Iron |
MALLEABLE IRON (CLAMP), STEEL (BOLT AND NUT) |
|
Finish |
Hot Dip Galvanized |
Hot Dip Galvanized |
|
Additional Information |
Applicable standard ANSI C80.1 |
APPLICABLE STANDARD NEMA FB 1, FEDERAL SPECIFICATION A-A-50553 |
Commodity Description |
Rigid Conduit Fittings - Steel |
Rigid Conduit Fittings - Steel |
Description |
1-1/2" RT ANG CLMP |
1-1/2" RT ANG CLMP |
extra long description |
RIGHT ANGLE TYPE; MALLEABLE IRON MATERIAL; HOT DIP GALVANIZED FINISH; UL (CANADA AND US), UL 2239, CAN/CSA C22.2 APPROVAL; 25 PER CARTON STANDARD PACKAGE; 1-1/2 INCH TRADE SIZE; ROHS COMPLIANT; WIDTH 2-9/16 INCH; LOAD RATING 50 POUND; INCLUDES MECHANICALLY GALVANIZED STEEL U-BOLT AND NUT; APPLICABLE STANDARD ISO 9001, ANSI/NFPA 70, NEC |
RIGHT ANGLE TYPE; MALLEABLE IRON (CLAMP), STEEL (BOLT AND NUT) MATERIAL; HOT DIP GALVANIZED FINISH; UL 2239 APPROVAL; 50 PER CASE STANDARD PACKAGE; 1-1/2 INCH TRADE SIZE; 1-1/2 INCH (RIGID/EMT) CONDUIT SIZE; APPLICABLE STANDARD NEMA FB 1, FEDERAL SPECIFICATION A-A-50553 |
Long Description |
1 1/2 RIGHT ANGLE CLAMP |
1-1/2IN RT ANGLE CONDUIT SUPPORT HDG |
Product Type |
Conduit Support |
Conduit Support |
|
Conduit Size |
- |
1-1/2 INCH (RIGID/EMT) |
|
Brand |
ECN-KORNS |
TOPAZ ELECTRIC CORP |
Manufacturers Part Number |
KNRA-1-1/2 |
1555HDG |
|
Category Description |
BEAM, RA, EDGE, & PARALLEL CLAMPS |
BEAM, RA, EDGE, & PARALLEL CLAMPS |
Type |
RIGHT ANGLE |
RIGHT ANGLE |
|
Trade Size |
1-1/2 INCH |
1-1/2 INCH |
|
Standard Package |
25 PER CARTON |
50 PER CASE |
|
Approval |
UL 6, CSA C22.2 |
UL 2239 |