Item Comparison: KNPAR1, 983

Item

KNPAR1 - 1" Parallel CLMP - Ecn-Korns

KNPAR1
1" Parallel CLMP

$8.6373 Each

$8.64 (1 Each)

QTY:
Each
Add
983 - 1" Parallel Conduit Clamp - Bridgeport

983
1" Parallel Conduit Clamp

$7.8361 Each

$391.80 (50 Each)

QTY:
Each
Add
Nacogdoches 34 0
All Stores 1,153 31
Vendor Ecn-Korns Bridgeport
Catalog Number KNPAR1 983
Manufacturer Number KNPAR-1 983
Category Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Channel, Strut & Fittings - Channel & Strut Fittings
Classification Beam, Ra, Edge, & Parallel Clamps Beam, Ra, Edge, & Parallel Clamps
UNSPSC 31162900 - Clamps 31162906 - Hose or pipe clamps
UPC/EAN/GTIN 00784011154104 00781747009838
Weight per package 0.7 (lbs/each) 0.675 (lbs/each)
Description KNPAR1 1" Parallel CLMP
1 Parallel Clamp
983 1" Parallel Conduit Clamp
1" Parallel Type Conduit Clamp For Rigid, Imc and Emt Conduit.
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $8.64 (Each) $7.84 (Each)
Carton/Reel $8.64 (1 Each) $78.36 (10 Each)
Standard Packaging/Reel $8.64 (1 Each) $391.80 (50 Each)
Material Malleable Iron Malleable Iron Clamps, Steel Bolt and Nut
Finish Hot Dip Galvanized Hot-Dip Galvanize
Size - 1
Additional Information Applicable standard ANSI C80.1 -
Commodity Description Rigid Conduit Fittings - Steel -
Description 1" PARALLEL CLMP 1" PARALLEL CONDUIT CLAMP
extra long description PARALLEL TYPE; MALLEABLE IRON MATERIAL; HOT DIP GALVANIZED FINISH; UL (CANADA AND US), UL 2239, CAN/CSA C22.2 APPROVAL; 30 PER CARTON STANDARD PACKAGE; 1 INCH TRADE SIZE; ROHS COMPLIANT; OVERALL DIMENSION 3-1/4 INCH LENGTH X 2 INCH WIDTH; LOAD RATING 60 POUND; INCLUDES MECHANICALLY GALVANIZED STEEL BOLT AND NUT; APPLICABLE STANDARD ISO 9001, ANSI/NFPA 70, NEC BPT 983 1" PARALLEL CONDUIT CLAMP
Long Description 1 PARALLEL CLAMP 1" Parallel type conduit clamp for Rigid, IMC and EMT conduit.
Product Type Conduit Support 1" Parallel Conduit Clamp
Special Features - Parallel
media - Yes
Brand ECN-KORNS Bridgeport
Manufacturers Part Number KNPAR-1 -
Category Description BEAM, RA, EDGE, & PARALLEL CLAMPS BEAM, RA, EDGE, & PARALLEL CLAMPS
Type PARALLEL Conduit Clamps
Trade Size 1 INCH -
Standard Package 30 PER CARTON -
Application - Used to secure Rigid/IMC or EMT conduit parallel to beam, channel or angle supports.
Approval UL 6, CSA C22.2 -
standard - cULus
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat