Nacogdoches |
34 |
0 |
All Stores |
|
|
|
Vendor |
Ecn-Korns |
Steel City |
Catalog Number |
KNPAR1 |
PC1 |
Manufacturer Number |
KNPAR-1 |
PC 1 |
Category |
Rigid Conduit Fittings -
Rigid Conduit Fittings - Steel
|
Channel, Strut & Fittings -
Channel & Strut Fittings
|
Classification |
Beam, Ra, Edge, & Parallel Clamps
|
Beam, Ra, Edge, & Parallel Clamps
|
UNSPSC |
31162900 - Clamps
|
31162905 - Beam clamps
|
UPC/EAN/GTIN |
00784011154104 |
00785991502428 |
Weight per package |
0.7 (lbs/each) |
0.605 (lbs/each) |
Description |
KNPAR1 1" Parallel CLMP
1 Parallel Clamp
|
PC1 1" Parallel Clamp
Clamp, PC Beam, Outer Diameter Of Conduit or Pipe 1.315 Inch, Nominal Conduit Size 1 Inch, Malleable Iron, For Mounting Pipe or Conduit Parallel to The Beam
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$8.64 (Each) |
$0.00 (Each) |
Carton/Reel |
$8.64 (1 Each) |
$0.00 (50 Each) |
Standard Packaging/Reel |
$8.64 (1 Each) |
$0.00 (50 Each) |
|
Material |
Malleable Iron |
Malleable Iron |
|
Finish |
Hot Dip Galvanized |
Galvanized |
|
Length |
- |
2-1/2 in |
Width |
- |
1-3/16 in |
|
Additional Information |
Applicable standard ANSI C80.1 |
- |
Commodity Description |
Rigid Conduit Fittings - Steel |
- |
Description |
1" PARALLEL CLMP |
1" PARALLEL CLAMP |
extra long description |
PARALLEL TYPE; MALLEABLE IRON MATERIAL; HOT DIP GALVANIZED FINISH; UL (CANADA AND US), UL 2239, CAN/CSA C22.2 APPROVAL; 30 PER CARTON STANDARD PACKAGE; 1 INCH TRADE SIZE; ROHS COMPLIANT; OVERALL DIMENSION 3-1/4 INCH LENGTH X 2 INCH WIDTH; LOAD RATING 60 POUND; INCLUDES MECHANICALLY GALVANIZED STEEL BOLT AND NUT; APPLICABLE STANDARD ISO 9001, ANSI/NFPA 70, NEC |
ABB PC 1 PC BEAM CLP COND SZ 1IN MA |
Long Description |
1 PARALLEL CLAMP |
Clamp, PC Beam, Outer Diameter of Conduit or Pipe 1.315 Inch, Nominal Conduit Size 1 Inch, Malleable Iron, For Mounting Pipe or Conduit Parallel to the Beam |
Product Type |
Conduit Support |
PC Beam CLP Cond SZ 1IN Mall Iron |
|
Brand |
ECN-KORNS |
Steel City |
Manufacturers Part Number |
KNPAR-1 |
PC-1 |
|
Category Description |
BEAM, RA, EDGE, & PARALLEL CLAMPS |
BEAM, RA, EDGE, & PARALLEL CLAMPS |
Type |
PARALLEL |
Clamp, PC Beam |
|
|
Standard Package |
30 PER CARTON |
- |
|
Application |
- |
For use with conduit or pipe |
Approval |
UL 6, CSA C22.2 |
- |
standard |
- |
CSA 12798 |
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
Call nearest store for Item Price
|