Item Comparison: KLK5, 0KLK005.T

Item

KLK5 - 5A 600V Fa Midget Fuse - Littelfuse

KLK5
5A 600V Fa Midget Fuse

$38.58 Each

$385.80 (10 Each)

QTY:
Each
Add
0KLK005.T - 5A 600V Fa Midget Fuse - Littelfuse

0KLK005.T
5A 600V Fa Midget Fuse

$38.58 Each

$38.58 (1 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 18 18
Vendor Littelfuse Littelfuse
Catalog Number KLK5 0KLK005.T
Manufacturer Number KLK005 KLK005
Category Distribution Fuses - Current Limiting Distribution Fuses - Current Limiting
Classification Midget Fuses Midget Fuses
UNSPSC 39121609 - Midget fuses 39121609 - Midget fuses
UPC/EAN/GTIN 00079458250558 00079458250558
Weight per package 0.02 (lbs/each) 0.011 (lbs/each)
Description KLK5 5A 600V Fa Midget Fuse
Fast-Acting, High-Interrupting Capacity, Current-Limiting Type Fuse. Especially Suited For Control Circuits, Street Lighting, H.I.D. Lighting, Computers, and Other Applications Without High Inrush Currents.
0KLK005.T 5A 600V Fa Midget Fuse
Fast-Acting, High-Interrupting Capacity, Current-Limiting Type Fuse. Especially Suited For Control Circuits, Street Lighting, H.I.D. Lighting, Computers, and Other Applications Without High Inrush Currents.
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $38.58 (Each) $38.58 (Each)
Carton/Reel $38.58 (1 Each) $38.58 (1 Each)
Standard Packaging/Reel $385.80 (10 Each) $38.58 (1 Each)
interrupt rating 100kA @600 VAC 50kA @500 VDC 100kA @600 VAC 50kA @500 VDC
Voltage Rating 600 600
Description 5A 600V FA MIDGET FUSE 5A 600V FA MIDGET FUSE
extra long description LFSE KLK005 FUS 600V F/A MIDGET 5A LFSE KLK005 FUS 600V F/A MIDGET 5A
Long Description Fast-acting, high-interrupting capacity, current-limiting type fuse. Especially suited for control circuits, street lighting, H.I.D. lighting, computers, and other applications without high inrush currents. Fast-acting, high-interrupting capacity, current-limiting type fuse. Especially suited for control circuits, street lighting, H.I.D. lighting, computers, and other applications without high inrush currents.
Product Type Fus 600V F/A Midget 5a Fus 600V F/A Midget 5a
Special Features RoHS RoHS
Brand Littelfuse Littelfuse
Manufacturers Part Number KLK005 KLK005
Category Description MIDGET FUSES MIDGET FUSES
Type Fast-Acting Fast-Acting
Status - Inactive
Application control circuits control circuits
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat