Item Comparison: BW8, K8

Item

BW8 - SPRG 1/2" Cond-Rod & Wire FSTNR - Eaton

BW8
SPRG 1/2" Cond-Rod & Wire FSTNR

$0.9533 Each

$95.33 (100 Each)

QTY:
Each
Add
K8 - SPST 1/2" Cond Wing Hanger - Nvent Caddy

K8
SPST 1/2" Cond Wing Hanger

$0.839 Each

$83.90 (100 Each)

QTY:
Each
Add
Nacogdoches 0 173
All Stores 15,477 2,416
Vendor Eaton Nvent Caddy
Catalog Number BW8 K8
Manufacturer Number BW-8 K8
Category Anchor and Fasteners - Anchors & Fasteners Anchor and Fasteners - Anchors & Fasteners
Classification Cable & Pipe Transits Caddy (Straps Only)
UNSPSC 39121705 - Cable clamp and staple 39121701 - Electrical hangers
UPC/EAN/GTIN 00781011197100 00782856245087
Weight per package 0.03 (lbs/each) 0.03 (lbs/each)
Description BW8 SPRG 1/2" Cond-Rod & Wire FSTNR
Wire Clip, Steel, 0.03 LB
K8 SPST 1/2" Cond Wing Hanger
Cable/Conduit Clip, 1/2" Emt, 1/2" Rigid, 12-3 MC/Ac, 0.709" Max Od
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $0.95 (Each) $0.84 (Each)
Carton/Reel $0.95 (1 Each) $83.90 (100 Each)
Standard Packaging/Reel $95.33 (100 Each) $83.90 (100 Each)
Material Steel Steel
Finish - Caddy?® Armour
Description SPRG 1/2" COND-ROD & WIRE FSTNR SPST 1/2" COND WING HANGER
extra long description B-LINE BW-8 ROD & WIRE FS NVENT EFS K8 CLIP,CONDUIT,
Features Whether you are suspending from a ceiling, beam, lathers channel, strut or purlin, Eaton can meet your need with time-saving solutions. -
Long Description Wire Clip, Steel, 0.03 lb Cable/Conduit Clip, 1/2" EMT, 1/2" Rigid, 12-3 MC/AC, 0.709" Max OD
Product Type Wire Clip Clip, Conduit,
Short Description Wire Clip, Steel Cable/Conduit Clip, 1/2" EMT,
Special Features Conduit Size 1/2 In (EMT/Rigid), Rod Size 3/16 In and 1/4 In, Mounts To #12 To #8 Wire and 1/8 To 1/4 In Thickness Flange CLIP,CONDUIT,
dimensions 1.0000 IN X 1.0000 IN X 1.0000 IN -
for use with Fasteners;Conduit Fasteners -
load 100 Lb (Horizontal Flange), 25 Lb (Vertical Flange), 50 Lb (Vertical Wire/Rod) -
package quantity 100 BX -
Standards Met cULus Listed -
Made in USA yes -
Brand EATON B-LINE SERIES nVent CADDY
Manufacturers Part Number BW-8 -
sub brand - CADDY
Category Description CABLE & PIPE TRANSITS CADDY (STRAPS ONLY)
Type Rod and wire fastener Rod/Wire
Weight 0.03 lb -
Application Commercial / Institutional Buildings / Structures - Lighting and Lighting ControlsCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other Electrical Fixing and Fastening; Datacom and Low Voltage
standard UL/cUL Listed cULus®
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat