Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
O-Z/Gedney |
Appleton |
Catalog Number |
BS125A |
K125 |
Manufacturer Number |
BS125A |
K125&150-A |
Category |
Unilets) -
Alum
|
Unilets) -
Alum
|
Classification |
Form 5 Condulets, Covers, & Gaskets
|
Form 5 Condulets, Covers, & Gaskets
|
UNSPSC |
39131708 - Electrical conduit fitting body
|
39131708 - Electrical conduit fitting body
|
UPC/EAN/GTIN |
00783126060133 |
00781381471008 |
Weight per package |
0.13 (lbs/each) |
0.14 (lbs/each) |
Description |
BS125A 1-1/4" & 1-1/2" Alum Cove
Oz-Gedney BS-A Series Domed Top Design Cover, 1-1/4 - 1-1/2 In Hub, Screw-In Mounting, Stamped Copper-Free Aluminum, Stainless Steel Screws, Finish: Natural, Third Party Certification: Ul File Number E-18095, Csa 009795, Applicable Third Party Stan
|
K125 1-1/4" & 1-1/2" Alu FM5 Cond Body CVR
Form 85 Unilets Blank Cover With Screw, Hub Size: 1-1/4 - 1-1/2 In, Form: 85, Mounting: Screw-In, Material: Stamped Aluminum, Finish: Natural Aluminum, Standard: Ul 514A, Ul 514B, Ul File Number E2527, Csa C22.2 No. 18.3, Csa 065183, Nema FB-1, For Form 85 Unilet Conduit Outlet Bodies
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$13.65 (Each) |
$0.00 (Each) |
Carton/Reel |
$341.25 (25 Each) |
$0.00 (1 Each) |
Standard Packaging/Reel |
$1,706.25 (125 Each) |
$0.00 (1 Each) |
|
Material |
Stamped Copper-Free Aluminum, Stainless Steel Screws |
Aluminum |
|
|
Hub Size |
1.25-1.5 |
1.25-1.5 |
|
Description |
1-1/4" & 1-1/2" ALUM COVE |
- |
extra long description |
OZG BS125A 1-1/4&1-1/2 ALUM COND BD |
APP K125&150-A 1-1/4&1-1/2 COVER FO |
Long Description |
OZ-Gedney BS-A Series Domed Top Design Cover, 1-1/4 - 1-1/2 IN Hub, Screw-In Mounting, Stamped Copper-Free Aluminum, Stainless Steel Screws, Finish: Natural, Third Party Certification: UL File Number E-18095, CSA 009795, Applicable Third Party Stan |
Form 85 UNILETS Blank Cover With Screw, Hub Size: 1-1/4 - 1-1/2 IN, Form: 85, Mounting: Screw-In, Material: Stamped Aluminum, Finish: Natural Aluminum, Standard: UL 514A, UL 514B, UL File Number E2527, CSA C22.2 No. 18.3, CSA 065183, NEMA FB-1, For Form 85 Unilet Conduit Outlet Bodies |
Product Type |
1-1/4&1-1/2 Alum Cond Bdy CVR |
1-1/4&1-1/2 Cover For Form 35 |
Special Features |
- |
Stainless steel fastening screws; Domed to provide extra wiring space; Wiring capacity: 2.5 CU-IN as per NEC 314.16(A) |
|
|
Brand |
O-Z/GEDNEY |
Appleton |
Manufacturers Part Number |
BS125A |
K125&150-A |
sub brand |
- |
UNILETS |
|
Category Description |
FORM 5 CONDULETS, COVERS, & GASKETS |
FORM 5 CONDULETS, COVERS, & GASKETS |
Type |
BS-A Series Domed Top Design Cover |
Blank Cover With Screw |
|
|
Application |
For Used To Cover Aluminum Conduit Body Opening |
For Form 85 Unilet Conduit Outlet Bodies |
Mounting |
Screw-In |
Screw-In |
standard |
Third Party Certification: UL File Number E-18095, CSA 009795, Applicable Third Party Standards: UL 514A, CSA C22.2 No.18, Federal Specification Number A-A-50563, NEMA : FB-1, FB-2.10 |
UL 514A, UL 514B, UL File Number E2527, CSA C22.2 No. 18.3, CSA 065183, NEMA FB-1 |
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
Call nearest store for Item Price
|