Nacogdoches |
26 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Eaton |
Catalog Number |
JDL30 |
LPJ30SP |
Manufacturer Number |
JDL30 |
LPJ-30SP |
Category |
Distribution Fuses -
Dual Element
|
Distribution Fuses -
Dual Element
|
Classification |
Fuses & Fuse Accessories
|
Fuses & Fuse Accessories
|
UNSPSC |
39121613 - Grounding devices or assemblies
|
39121626 - Medium voltage fuse
|
UPC/EAN/GTIN |
00782634803409 |
00051712523257 |
Weight per package |
0.1 (lbs/each) |
0.11 (lbs/each) |
Description |
JDL30 30A 600V Class J Time Delay Fuse
Eaton Edison Series JDL Fuse, Time-Delay Current-Limiting Fuse, Non-Indicating, 30 A, Class J, 200 Kaic, Standard, 10, 600 V
|
LPJ30SP 30A 600V TD Dual Elem Class J Fuse
Eaton Bussmann Series LPJ Fuse, 600 V, 30 A, 300 Ka
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$36.77 (Each) |
$63.32 (Each) |
Carton/Reel |
$36.77 (1 Each) |
$633.20 (10 Each) |
Standard Packaging/Reel |
$367.70 (10 Each) |
$633.20 (10 Each) |
|
amperage rating |
30 A |
30 Amp |
connection |
- |
Ferrule End X Ferrule End |
interrupt rating |
200 kAIC |
300000 Amp (RMS Symmetrical UL), 100000 Amp (DC) |
Voltage Rating |
600 V |
600 Vac, 300 Vdc |
|
Size |
- |
0.81 In Diameter X 2.25 In Length |
|
Description |
30A 600V CLASS J TIME DELAY FUSE |
30A 600V TD DUAL ELEM CLASS J FUSE |
extra long description |
MOR T626-JDL30 JDL30 Time Delay 600 |
BUSS LPJ-30SP LOW-PEAK CLASS J T/D |
Features |
Edison's UL Class J fuse products are offered in both Dual-Element Time-Delay (JDL) and Fast-Acting (JFL) types. Both types have 200,000 amp interrupting rating at 600Vac RMS Sym amps. Their small physical size and high performance characteristics makes Class J fuses ideal for any space-limited applications. Edison's JFL fuses are best suited for the protection of non-inductive loads such as resistive heating and lighting circuits. |
Bussmann's UL Class J fuse products extend both our Low-Peak family of products with our LPJ_SP and LPJ_SPI dual-element, time-delay fuses as well as our Limitron line offering fast-acting JKS fuses. The LPJ fuses provide industry leading 300,000 amp interrupting rating at 600Vac RMS Sym and 100kA Vdc while delivering a minimum of 10 seconds of 500 percent rated current ride-through performance which is ideal for sizing of high inrush loads. The LPJ products are available with optional permanent replace fu |
Long Description |
Eaton Edison series JDL fuse, Time-delay current-limiting fuse, Non-indicating, 30 A, Class J, 200 kAIC, Standard, 10, 600 V |
Eaton Bussmann series LPJ fuse, 600 V, 30 A, 300 kA |
Product Type |
JDL30 Time Delay 600V/30a |
Low-Peak Class J T/D |
Special Features |
Non-Indicating |
- |
|
amps |
30 |
- |
class |
Class J |
J |
dimensions |
2.2500 IN X 0.8100 IN X 0.8100 IN |
2.2500 IN X 0.8100 IN X 0.8100 IN |
element |
- |
Dual |
Fuse Type |
Class J Time Delay Fuses |
- |
media |
- |
Yes |
Response Time |
- |
10 S at 500% |
Voltage |
600V |
- |
|
Brand |
MORRIS PRODUCTS |
Eaton |
Manufacturers Part Number |
T626-JDL30 |
LPJ-30SP |
|
Category Description |
Fuses & Fuse Accessories |
Fuses & Fuse Accessories |
Type |
FUSE |
FUSE |
|
Application |
Datacenters - Facilities: Critical Power |
Ind Facilities & Factories - Facility: Safety and Security Systems |
standard |
CSA Certified,UL Listed,CE Marked,RoHS Compliant |
UL Listed ,CSA Certified,RoHS Compliant |