Nacogdoches |
0 |
7 |
All Stores |
|
|
|
Vendor |
Eaton Bussmann Series |
Eaton |
Catalog Number |
LPJ15SP |
JDL15 |
Manufacturer Number |
LPJ-15SP |
JDL15 |
Category |
Distribution Fuses -
Dual Element
|
Distribution Fuses -
Dual Element
|
Classification |
Fuses & Fuse Accessories
|
Fuses & Fuse Accessories
|
UNSPSC |
39121626 - Medium voltage fuse
|
39121626 - Medium voltage fuse
|
UPC/EAN/GTIN |
00051712523240 |
00782634803379 |
Weight per package |
0.11 (lbs/each) |
0.11 (lbs/each) |
Description |
LPJ15SP 15A 600V TD Dual Elem Class J Fuse
Eaton Bussmann Series LPJ Fuse, 15 A, Dual, Class J, Non-Indicating, Ferrule End X Ferrule End, Time Delay, Current-Limiting, 10 Sec At 500%, 300 Kaic At 600 V, 100 Kaic VDC, Standard
|
JDL15 15A 600V Class J Time Delay Fuse
Eaton Edison Series JDL Fuse, Time-Delay Current-Limiting Fuse, Non-Indicating, 15 A, Class J, 200 Kaic, Standard, 10, 600 V
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$66.18 (Each) |
$36.11 (Each) |
Carton/Reel |
$661.80 (10 Each) |
$36.11 (1 Each) |
Standard Packaging/Reel |
$661.80 (10 Each) |
$361.10 (10 Each) |
|
amperage rating |
15 A |
15 A |
connection |
Ferrule End X Ferrule End |
- |
interrupt rating |
100 kAIC Vdc300 kAIC at 600 Vac |
200 kAIC |
Voltage Rating |
600 Vac, 300 Vdc |
600 V |
|
Size |
0.81 In Diameter X 2.25 In Length |
- |
|
Description |
15A 600V TD DUAL ELEM CLASS J FUSE |
15A 600V CLASS J TIME DELAY FUSE |
extra long description |
BUSS LPJ-15SP LOW-PEAK CLASS J T/D |
EFSE JDL15 UL CLASS J TIME DELAY 60 |
Features |
Bussmann's UL Class J fuse products extend both our Low-Peak family of products with our LPJ_SP and LPJ_SPI dual-element, time-delay fuses as well as our Limitron line offering fast-acting JKS fuses. The LPJ fuses provide industry leading 300,000 amp interrupting rating at 600Vac RMS Sym and 100kA Vdc while delivering a minimum of 10 seconds of 500 percent rated current ride-through performance which is ideal for sizing of high inrush loads. The LPJ products are available with optional permanent replace fu |
Edison's UL Class J fuse products are offered in both Dual-Element Time-Delay (JDL) and Fast-Acting (JFL) types. Both types have 200,000 amp interrupting rating at 600Vac RMS Sym amps. Their small physical size and high performance characteristics makes Class J fuses ideal for any space-limited applications. Edison's JFL fuses are best suited for the protection of non-inductive loads such as resistive heating and lighting circuits. |
Long Description |
Eaton Bussmann series LPJ fuse, 15 A, Dual, Class J, Non-indicating, Ferrule end x ferrule end, Time delay, Current-limiting, 10 sec at 500%, 300 kAIC at 600 V, 100 kAIC Vdc, Standard |
Eaton Edison series JDL fuse, Time-delay current-limiting fuse, Non-indicating, 15 A, Class J, 200 kAIC, Standard, 10, 600 V |
Product Type |
Low-Peak Class J T/D |
Ul Class J Time Delay 600 |
Special Features |
Non-indicating, High in-rush current motor protection |
Non-Indicating |
|
class |
Class J |
Class J |
dimensions |
2.2500 IN X 2.0000 IN X 2.0000 IN |
2.2500 IN X 0.8100 IN X 0.8100 IN |
element |
Dual |
- |
media |
Yes |
- |
Response Time |
10 sec at 500% |
- |
|
Brand |
Eaton |
MORRIS PRODUCTS |
Manufacturers Part Number |
LPJ-15SP |
T626-JDL15 |
|
Category Description |
Fuses & Fuse Accessories |
Fuses & Fuse Accessories |
Type |
FUSE |
FUSE |
|
Application |
Ind Facilities & Factories - Facility: Safety and Security Systems |
Datacenters - Facilities: Critical Power |
standard |
CE Marked,RoHS Compliant |
UL Listed,CSA Certified,RoHS Compliant,CE Marked |