Nacogdoches |
0 |
2 |
All Stores |
|
|
|
Vendor |
Klein Tools |
Klein Tools |
Catalog Number |
D2037 |
J2037 |
Manufacturer Number |
D203-7 |
J203-7 |
Category |
Hand Tools & Hydraulic Tools -
Pliers, Wrenches, Saw, Pouches
|
Hand Tools & Hydraulic Tools -
Pliers, Wrenches, Saw, Pouches
|
Classification |
Hand Tools
|
Hand Tools
|
UNSPSC |
27112134 - Longnose pliers
|
27112134 - Longnose pliers
|
UPC/EAN/GTIN |
00092644710247 |
00092644710278 |
Weight per package |
0.29 (lbs/each) |
0.33 (lbs/each) |
Description |
D2037 Pliers, Needle Nose Side-Cutters, 7"
Pliers, Needle Nose Side-Cutters, 7-Inch
|
J2037 Pliers, Needle Nose Side-Cutters, 7"
Work In Confined Areas With These Slim Klein Tools 7-Inch Long-Nose Side-Cutters. Their Heavy Design Cuts Through Heavier Gauge Wire, and The Knurled Jaws Enable Wire Wrapping and Looping.
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$28.94 (Each) |
$36.07 (Each) |
Carton/Reel |
$28.94 (1 Each) |
$36.07 (1 Each) |
Standard Packaging/Reel |
$173.64 (6 Each) |
$216.42 (6 Each) |
|
Handle Color |
Yellow |
YELLOW/BLACK |
|
Overall Length |
7.17" (18.2 cm) |
7.32" (18.6 cm) |
|
Description |
PLIERS, NEEDLE NOSE SIDE-CUTTERS, 7" |
PLIERS, NEEDLE NOSE SIDE-CUTTERS, 7" |
extra long description |
KLEIN D203-7 7" Long Nose Pliers Si |
KLEIN J203-7 Long Nose Side Cut Pli |
Features |
- |
Work in confined areas with these slim Klein Tools 7-Inch Long-Nose Side-Cutters. Their heavy design cuts through heavier gauge wire, and the knurled jaws enable wire wrapping and looping. |
Long Description |
Pliers, Needle Nose Side-Cutters, 7-Inch |
Work in confined areas with these slim Klein Tools 7-Inch Long-Nose Side-Cutters. Their heavy design cuts through heavier gauge wire, and the knurled jaws enable wire wrapping and looping. |
Product Type |
7" Long Nose Pliers Side-Cutting |
Long Nose Side Cut Pliers, 7-1/2" L |
|
Handle Length |
3.54" (9 cm) |
3.72" (9.4 cm) |
Jaw Length |
2.43" (6.2 cm) |
2.438" (6.2 cm) |
jaw thickness |
0.375" (1 cm) |
0.375" (1 cm) |
Jaw Width |
0.688" (1.7 cm) |
0.688" (1.7 cm) |
knife length |
0.572" (1.5 cm) |
0.572" (1.5 cm) |
media |
Yes |
Yes |
Point Diameter |
0.094" (0.24 cm) |
0.094" (0.24 cm) |
|
Brand |
Klein Tools |
Klein Tools |
Manufacturers Part Number |
D203-7 |
J203-7 |
|
Category Description |
HAND TOOLS |
HAND TOOLS |
Type |
Long Nose Side Cutting Pliers |
Long Nose Side Cutting Pliers |
|
Weight |
4.6 oz (132 g) |
5.3 oz (150 g) |
|
Application |
- |
General Purpose |