Nacogdoches |
1 |
0 |
All Stores |
|
|
|
Vendor |
Klein Tools |
Klein Tools |
Catalog Number |
J20009NETP |
J20009NECRTP |
Manufacturer Number |
J2000-9NETP |
J2000-9NECRTP |
Category |
Hand Tools & Hydraulic Tools -
Pliers, Wrenches, Saw, Pouches
|
Hand Tools & Hydraulic Tools -
Pliers, Wrenches, Saw, Pouches
|
Classification |
Hand Tools
|
Hand Tools
|
UNSPSC |
27112106 - Linemans pliers
|
27112106 - Linemans pliers
|
UPC/EAN/GTIN |
00092644721069 |
00092644721243 |
Weight per package |
1.1 (lbs/each) |
1.1 (lbs/each) |
Description |
J20009NETP Lineman'S Pliers, Fish Tape Pulling, 9"
Heavy-Duty Lineman'S Plier, Steel Blade Material, 25/32 In Blade Length, Light Blue/Black (Handle), Journeyman (Handle), 9-1/2 In Overall Length, 1-19/32 In Jaw Length, 1-1/14 In Jaw Width, 1.14 LB
|
J20009NECRTP Lineman'S Pliers, Fish Tape Pull/Crimping, 9"
Side-Cutting Plier, Steel Blade Material, 25/32 In Blade Length, Blue/Black (Handle), Journeyman (Handle), 9-1/2 In Overall Length, 1-19/32 In Jaw Length, 1-1/14 In Jaw Width, 1.13 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$65.82 (Each) |
$71.84 (Each) |
Carton/Reel |
$65.82 (1 Each) |
$71.84 (1 Each) |
Standard Packaging/Reel |
$394.92 (6 Each) |
$431.04 (6 Each) |
|
|
Blade Material |
Steel |
Steel |
Color |
Light Blue/Black (Handle) |
Blue/Black (Handle) |
Finish |
Journeyman (Handle) |
Journeyman (Handle) |
Handle Color |
LIGHT BLUE/BLACK |
LIGHT BLUE/BLACK |
|
Overall Length |
9-1/2 in;241 mm |
9-1/2 in;241 mm |
|
Description |
LINEMAN'S PLIERS, FISH TAPE PULLING, 9" |
LINEMAN'S PLIERS, FISH TAPE PULL/CRIMPING, 9" |
extra long description |
KLEIN J2000-9NETP Pliers, HD Side C |
KLEIN J2000-9NECRTP High Leverage S |
Features |
These Klein Tools High-Leverage Side-Cutting Pliers are also designed to pull flat steel fish tapes without damaging the tape. Induction hardened knives can also cut ACSR, screws, nails, and most hardened wire. The high-leverage design provides 46% greater cutting and gripping power than other plier designs. The dual-material Journeyman(TM)handle makes these pliers tough and comfortable to use. |
These Klein Tools Lineman's Pliers are induction hardened and have a hot-riveted joint for smooth and powerful action without handle wobble. Their unique tempered handle design, with dual material Journeyman handles provide a better grip and absorbs the snap when cutting wire, screws, nails or ACSR. These side-cutting pliers also have cross-hatched knurled jaws, and built in channels for pulling fish tapes without damage. |
Long Description |
Heavy-Duty Lineman's Plier, Steel Blade Material, 25/32 in Blade Length, Light Blue/Black (Handle), Journeyman (Handle), 9-1/2 in Overall Length, 1-19/32 in Jaw Length, 1-1/14 in Jaw Width, 1.14 lb |
Side-Cutting Plier, Steel Blade Material, 25/32 in Blade Length, Blue/Black (Handle), Journeyman (Handle), 9-1/2 in Overall Length, 1-19/32 in Jaw Length, 1-1/14 in Jaw Width, 1.13 lb |
Product Type |
Pliers, Hd Side Cutting/ Pulling |
High Leverage Side Cutting Pliers |
Short Description |
Pliers, Hd Side Cutting/ PULling, Steel, Light Blue/Black (Handle) |
High Leverage Side Cutting Plier, Steel, Blue/Black (Handle) |
similar brands |
kleins |
kleins |
Special Features |
These Klein Tools High-Leverage Side-Cutting Pliers Are Also Designed to Pull Flat Steel Fish Tapes Without Damaging The Tape. Induction Hardened Knives Can Also Cut Acsr, Screws, Nails, and Most Hardened Wire. The High-Leverage Design Provides 46% Grea |
Cuts Acsr, Screws, Nails and Most Hardened Wire. |
|
Blade Length |
25/32 in;20 mm (Knief Length) |
25/32 in;20 mm (Knief Length) |
Handle Length |
5.55" (14.1 cm) |
5.55" (14.1 cm) |
Jaw Length |
1-19/32 in;41 mm |
1-19/32 in;41 mm |
jaw thickness |
0.625" (1.6 cm) |
0.625" (1.6 cm) |
Jaw Type |
- |
Flat |
Jaw Width |
1-1/14 in;32 mm |
1-1/14 in;32 mm |
knife length |
0.781" (2 cm) |
0.797" (2 cm) |
media |
Yes |
Yes |
Overall Height |
0.75" (1.9 cm) |
0.75" (1.9 cm) |
Overall Width |
2.06" (5.2 cm) |
2.06" (5.2 cm) |
tether capable |
No |
No |
|
|
Brand |
Klein Tools |
Klein Tools |
Manufacturers Part Number |
J2000-9NETP |
J2000-9NECRTP |
|
Category Description |
HAND TOOLS |
HAND TOOLS |
Type |
Side Cutting Pliers |
High Leverage Side Cutting/Pulling Pliers |
|
|
Application |
ACSR, Screws, Nails, Most Hardened Wire; Pulls 1/8" or 1/4" (3.2 or 6.4 mm) Flat Steel Fish Tape |
ACSR, Screws, Nails, Most Hardened Wire; Crimps Noninsulated Connectors, Lugs and Terminals; Pulls Steel Fish Tape |
standard |
Y |
Y |