Item Comparison: J11, J11

Item

J11 - J Type Interlock 1NO and 1NC - Eaton

J11
J Type Interlock 1NO and 1NC

$441.13 Each

$441.13 (1 Each)

QTY:
Each
Add
J11 - J Type Interlock 1NO and 1NC - SPC

J11
J Type Interlock 1NO and 1NC

$0.00 Each

$0.00 (1 Each)

Call nearest store for Item Price
Nacogdoches 3 0
All Stores 22 0
Vendor Eaton SPC
Catalog Number J11 J11
Manufacturer Number J11 N/A
Category Motor Control Accessories - Starter Accessories Unassigned
Classification N/A N/A
UNSPSC 39121529 - Contactors -
UPC/EAN/GTIN 00786678847221 88163095857
Weight per package 0.15 (lbs/each) 0.15 (lbs/each)
Description J11 J Type Interlock 1NO and 1NC
Eaton Freedom Nema Auxiliary Contact, Type J (1)No and (1)NC Auxiliary Contacts, Field Mountable In A A200 and A900 Contactor or Starter Sizes 00-6
J11 J Type Interlock 1NO and 1NC
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $441.13 (Each) $0.00 (Each)
Carton/Reel $441.13 (1 Each) $0.00 (1 Each)
Standard Packaging/Reel $441.13 (1 Each) $0.00 (1 Each)
Description J TYPE INTERLOCK 1NO AND 1NC J TYPE INTERLOCK 1NO AND 1NC
extra long description ETN J11 J TYPE INTERLOCK 1NO AND 1N -
Features All Class A200 non-reversing starters utilize Type B three-pole overload relays with optional Type A for auto reset applications. Sizes 5 and 6 include the needed current transformers. Moving and stationary contacts are front accessible for simple and easy inspection and maintenance. All Class A200 starters are UL listed and recognized and are CSA certified. -
Long Description Eaton Freedom NEMA auxiliary contact, Type J (1)NO and (1)NC Auxiliary Contacts, Field Mountable in a A200 and A900 Contactor or Starter Sizes 00-6 -
Product Type J Type Interlock 1NO and 1NC -
Special Features Starters -
dimensions 2.6000 IN X 1.3000 IN X 1.5000 IN -
Brand Eaton -
Category Description - Fuses & Fuse Accessories
Type Motor control accessory -
Application Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs -
Mounting Field -
standard UL Listed,CSA Certified -
 
QTY:
Each
Add
Call nearest store for Item Price

Begin Live Chat