Nacogdoches |
10 |
0 |
All Stores |
|
|
|
Vendor |
Nsi |
Ilsco |
Catalog Number |
IT500 |
PBTD2500 |
Manufacturer Number |
IT-500 |
PBTD-2-500 |
Category |
Solderless Connectors -
Large Terminals & Connectors
|
Solderless Connectors -
Splicing & Terminating Kits
|
Classification |
Split Bolts
|
Splicing & Terminating Kits
|
UNSPSC |
39121409 - Wire connectors
|
39121408 - Mechanical connectors
|
UPC/EAN/GTIN |
00662381950093 |
00783669078404 |
Weight per package |
0.53 (lbs/each) |
0.864 L |
Description |
IT500 500MCM-#4 Polaris Insul-Tap Connector
Insulation-Tap Connector, #4 Awg Conductor Size, 500 MCM Conductor Size, Insulated, Plastisol Insulation Material, Copper/Aluminum Conductor Material, Black Insulation Color, 2 Conductors, -45 °C Operating Temperature, +90 °C Operating Temperature, 2.81 In Overall Length, 600 V, 0.53 LB/Ea
|
PBTD2500 2 Port Insul-Tap 500-4
Nimbus Insulated Aluminum Multi-Tap Connector, Conductor Range 600-4, 2 Ports, Dual Sided Entry, Tin Plated, Ul, Csa
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$95.59 (Each) |
$247.88 (Each) |
Carton/Reel |
$382.36 (4 Each) |
$247.88 (1 Each) |
Standard Packaging/Reel |
$382.36 (4 Each) |
$247.88 (1 Each) |
|
Material |
Aluminum |
- |
Number of Conductors |
2 |
- |
Poles |
1 |
- |
Voltage Rating |
600 V |
- |
Wire Size |
500 MCM-4 AWG |
- |
|
Color |
Black |
- |
Conductor Material |
Copper;Aluminum |
- |
Finish |
Plastisol Insulated |
- |
Insulation Color |
Black |
- |
Insulation Material |
Plastisol |
- |
|
Overall Length |
2.81 in |
- |
Size |
L=2.810 - W=2.870 - H=2.940 |
- |
|
Description |
500MCM-#4 POLARIS INSUL-TAP CONNECTOR |
2 PORT INSUL-TAP 500-4 |
extra long description |
NSI IT-500 POLARIS Ins 2 Port 500 |
ILSCO PBTD-2-500 INSUL AL MECH (2) |
Features |
The Polaris IT-500 2-Port Dual-Side Connector provides the simplest solution for forming a secure connection between two conductors in applications including cable trays, panel boards, ducts, raceways or troughs. Sized for 500 MCM to 4 AWG wires and rated for 600V, this pre-insulated connector comes pre-loaded with an oxide inhibitor and installs faster than traditional uninsulated connector options using just a hex key and torque wrench. The aluminum alloy body is wrapped in high-dielectric strength plast |
- |
Long Description |
Insulation-Tap Connector, #4 AWG Conductor Size, 500 MCM Conductor Size, Insulated, Plastisol Insulation Material, Copper/Aluminum Conductor Material, Black Insulation Color, 2 Conductors, -45 °C Operating Temperature, +90 °C Operating Temperature, 2.81 in Overall Length, 600 V, 0.53 lb/EA |
Nimbus Insulated Aluminum Multi-Tap Connector, Conductor Range 600-4, 2 Ports, Dual Sided Entry, Tin Plated, UL, CSA |
Product Type |
Insulation-Tap Connector |
Insul Al Mech (2) 600-4 Dual Tul Csa |
Short Description |
Insulation-Tap Connector, Insulated, 2.81 in L, 600 V |
- |
Special Features |
Abrasion Resistant;Chemical Resistant;UV Resistant |
- |
|
For Stud Size |
5/16 in (Hex) |
- |
for use with |
Wire Termination;Copper and Aluminum Cable |
- |
Insulated/Non-Insulated |
Insulated |
- |
Maximum Conductor Size |
500 MCM |
- |
Maximum Operating Temperature |
+90 °C |
- |
Maximum Voltage Rating |
600 V |
- |
Minimum Conductor Size |
#4 AWG |
- |
Minimum Operating Temperature |
-45 °C |
- |
package quantity |
4 CT |
- |
Standards Met |
UL Listed 486A, 486AB;cULus Listed |
- |
Warranty |
1 YEAR |
- |
Wire Type |
Class B & C |
- |
|
Brand |
Nsi Industries |
Ilsco Corporation |
Manufacturers Part Number |
IT-500 |
PBTD-2-500 |
sub brand |
Polaris Black |
- |
|
Category Description |
SPLIT BOLTS |
- |
Type |
Multi Cable |
- |
|
|
Application |
Wire Termination |
- |
environmental conditions |
90 C |
- |
standard |
UL 486A/B |
- |
Temperature Rating |
90 C |