Item Comparison: ISR10, BISR10

Item

ISR10 - 1/0 Polaris Insulated Butt SPLC - Nsi

ISR10
1/0 Polaris Insulated Butt SPLC

$32.49 Each

$129.96 (4 Each)

QTY:
Each
Add
BISR10 - 1/0AWG In-Line Splice - Burndy

BISR10
1/0AWG In-Line Splice

$55.44 Each

$5,544.00 (100 Each)

QTY:
Each
Add
Nacogdoches 12 0
All Stores 1,410 13
Vendor Nsi Burndy
Catalog Number ISR10 BISR10
Manufacturer Number ISR-1/0 BISR1/0
Category Solderless Connectors - Splicing & Terminating Kits Solderless Connectors - Small Terminals & Connectors
Classification Split Bolts Comp & Mech Lugs and Butt Splices
UNSPSC 39121409 - Wire connectors 39121427 - Wiring taps
UPC/EAN/GTIN 00662381951014 00781810134115
Weight per package 0.15 (lbs/each) 0.13 (lbs/each)
Description ISR10 1/0 Polaris Insulated Butt SPLC
Insulated Butt Splice, #14 Awg Conductor Size, #1/0 Awg Conductor Size, Plastisol Insulation Material, Copper/Aluminum Conductor Material, Black Insulation Color, -45 °C (Cold) Operating Temperature, +90 °C Operating Temperature, 3.25 In Overall Length, 600 V, 0.15 LB
BISR10 1/0AWG In-Line Splice
Aluminum In-Line Splice, 14-1/0 Awg.
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $32.49 (Each) $55.44 (Each)
Carton/Reel $129.96 (4 Each) $55.44 (1 Each)
Standard Packaging/Reel $129.96 (4 Each) $5,544.00 (100 Each)
Conductor Size - 14-1/0 AWG
Material Aluminum Aluminum
Number of Conductors 2 -
Poles 1 -
Voltage Rating 600 V -
Wire Size 1/0-14 AWG -
Color Black -
Conductor Material Copper/Aluminum -
Finish Plastisol Insulated -
Insulation Color Black -
Insulation Material Plastisol -
Overall Length 3.25 in -
Size L=3.250 - W=.900 - H=1.480 -
Description 1/0 POLARIS INSULATED BUTT SPLC 1/0AWG IN-LINE SPLICE
extra long description NSI ISR-1/0 POLARIS Ins Splice 1/0 BUR BISR1/0 1/0-14 IN-LINE SPLICE
Features 1/0-14 AWG Polaris(TM) Insulated In-Line Splice. -
Long Description Insulated Butt Splice, #14 AWG Conductor Size, #1/0 AWG Conductor Size,Plastisol Insulation Material, Copper/Aluminum Conductor Material, Black Insulation Color, -45 °C (Cold) Operating Temperature, +90 °C Operating Temperature, 3.25 in Overall Length, 600 V, 0.15 lb Aluminum In-Line Splice, 14-1/0 AWG.
Product Type Insulated Butt Splice 1/0-14 In-Line Splice
Short Description Ins Splice 1/0, Black, Copper/Aluminum, 600 V -
Special Features Abrasion Resistan;Chemical Resistant;UV Resistant Features: Clear Plastisol Covered AL6061-T6 Aluminum Body: Saves Time, Lowers Installation Costs, Eliminates Taping, Clear Plastisol: Allows Visual Confirmation That Conductor Is Properly Inserted, Oxide Inhibitor Pre-Installed: Inhibits Moisture And Contaminants From Entering The Contact Area, Range-Taking: Reduces Number Of Connectors Carried In Inventory, UL486B Listed, Dual-Rated AL9CU For Any Stranded Copper Or Stranded Aluminum Applications, 600 Volt, 90 DEG C, Wire Entry: In-Line, Torque: 50 IN-LB,
Insulated/Non-Insulated Insulated -
Insulation Type - Plastisol
Maximum Conductor Size #1/0 AWG -
Maximum Operating Temperature +90 °C -
Maximum Voltage Rating 600 V -
Minimum Conductor Size #14 AWG -
Minimum Operating Temperature -45 °C (Cold) -
Operating Voltage - 600 V
package quantity 4 CT -
Standards Met UL MA -
Warranty 1 YEAR -
Wire Type Class B & C -
Made in USA yes -
Brand Nsi Industries BURNDY
Manufacturers Part Number ISR-1/0 BISR1/0
sub brand Polaris Black UNITAP
Category Description SPLIT BOLTS Comp & Mech Lugs and Butt Splices
Type IN-Line Splicer/Reducer BISR
Weight 0.15 lb -
Application Wire Termination For Indoor Use Only, Copper Or Stranded Aluminum
environmental conditions 90 C -
standard UL 486A/B UL 486A-486B
Temperature Rating 90 C 194
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat