Nacogdoches |
7 |
0 |
All Stores |
|
|
|
Vendor |
Nsi |
Nsi Industries |
Catalog Number |
ISPBS350 |
ISW30 |
Manufacturer Number |
ISPBS350 |
ISW-3/0 |
Category |
Solderless Connectors -
Large Terminals & Connectors
|
Solderless Connectors -
Splicing & Terminating Kits
|
Classification |
Comp & Mech Lugs and Butt Splices
|
Split Bolts
|
UNSPSC |
39121409 - Wire connectors
|
-
|
UPC/EAN/GTIN |
00662381787828 |
66238178927 |
Weight per package |
0.62 (lbs/each) |
0 |
Description |
ISPBS350 12AWG-350MCM Conn
Submersible Connector, #12 Awg Conductor Size, 350 MCM Conductor Size, Insulated, Epdm Rubber Insulation Material, Aluminum Conductor Material, Black Insulation Color, 2 Conductors, -45 °C Operating Temperature, +90 °C Operating Temperature, 8.83 In Overall Length, Screw Terminal, 600 V Ac, 0.62 LB/Ea
|
ISW30 3/0-1/0 Polaris Ins Butt Splice, Submersible
Splicer, In Line; 600 V; Direct Burial Cable; 1/0 to 3/0 Awg Conductor; Cable Insulation Outer Diameter 0.462 to 0.72 Inch; Approval Ul 486D; Polaris Blue[T] Brand; Isw Model
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$56.22 (Each) |
$31.46 (Each) |
Carton/Reel |
$168.66 (3 Each) |
$125.84 (4 Each) |
Standard Packaging/Reel |
$168.66 (3 Each) |
$125.84 (4 Each) |
|
Conductor Size |
- |
1/0 TO 3/0 AWG |
Material |
Aluminum |
- |
Number of Conductors |
2 |
- |
Poles |
1 |
- |
Terminal Type |
Screw |
- |
Voltage Rating |
600 V |
600 V |
Wire Size |
350 MCM-12 AWG |
78181040872 |
|
Color |
Black |
- |
Conductor Material |
Aluminum |
- |
Finish |
EPDM Rubber Insulated |
- |
Insulation Color |
Black |
- |
Insulation Material |
EPDM Rubber |
- |
|
Diameter in inch |
- |
78342920890 |
Overall Length |
8.83 in |
- |
Size |
L=1.25 - W=8.83 - H=3.38 |
- |
|
Additional Information |
- |
98012058795 |
Commodity Description |
- |
SPLICING & TERMINATING KITS |
Description |
12AWG-350MCM CONN |
3/0-1/0 POLARIS INS BUTT SPLICE, SUBMERSIBLE |
extra long description |
NSI ISPBS350 POLARIS EDGE Connector |
- |
Features |
The Polaris ISPBS350 2-Port In-Line Entry Submersible Connector provides the simplest solution for forming a secure connection between two conductors in direct burial or temporary submersal applications with a wide range of wire sizes. Sized for 350 MCM - 12 AWG wires and rated for 600V, this pre-insulated connector comes pre-loaded with an oxide inhibitor and installs faster than traditional connector options using just a hex key and torque wrench. The aluminum alloy body is wrapped in high-dielectric str |
- |
Long Description |
Submersible Connector, #12 AWG Conductor Size, 350 MCM Conductor Size, Insulated, EPDM Rubber Insulation Material, Aluminum Conductor Material, Black Insulation Color, 2 Conductors, -45 °C Operating Temperature, +90 °C Operating Temperature, 8.83 in Overall Length, Screw Terminal, 600 V ac, 0.62 lb/EA |
SPLICER, IN LINE; 600 V; DIRECT BURIAL CABLE; 1/0 TO 3/0 AWG CONDUCTOR; CABLE INSULATION OUTER DIAMETER 0.462 TO 0.72 INCH; APPROVAL UL 486D; POLARIS BLUE[T] BRAND; ISW MODEL |
Product Type |
Submersible Connector |
Splice |
Short Description |
Submersible Connector, Insulated, 8.83 in L, 600 VAC |
- |
Special Features |
Abrasion Resistant;Chemical Resistant;UV Resistant |
- |
|
Cable Insulation Outer Diamet |
- |
0.462 TO 0.72 INCH |
Cable Type |
- |
DIRECT BURIAL |
End Style |
- |
In Line |
For Stud Size |
5/16 in |
- |
for use with |
Wire Termination;Copper or Aluminum Conductors |
- |
Insulated/Non-Insulated |
Insulated |
- |
Maximum Conductor Size |
350 MCM |
- |
Maximum Operating Temperature |
+90 °C |
- |
Maximum Voltage Rating |
600 V ac |
- |
Minimum Conductor Size |
#12 AWG |
- |
Minimum Operating Temperature |
-45 °C |
- |
package quantity |
1 ct |
- |
Standards Met |
UL Listed 486D;ANSI C119.4;cULus Listed |
- |
Warranty |
1 YEAR |
- |
Wire Type |
Class B & C |
- |
|
Brand |
Nsi Industries |
Nsi Industries |
Manufacturers Part Number |
ISPBS350 |
ISW-3/0 |
Model |
- |
ISW |
sub brand |
Polaris Edge |
- |
|
Category Description |
Comp & Mech Lugs and Butt Splices |
SPLIT BOLTS |
Type |
Submersible Pedestal Connectors |
IN LINE |
|
|
|
Application |
Wire Termination |
- |
Approval |
- |
UL 486D |
environmental conditions |
90 C |
- |
Mounting |
- |
UL (Canada and US) |
standard |
ANSI C119.4, C119.1, UL486D |
- |
Temperature Rating |
90 C |
B7613 |