Item Comparison: ISPBS350, ISW250

Item

ISPBS350 - 12AWG-350MCM Conn - Nsi

ISPBS350
12AWG-350MCM Conn

$56.22 Each

$168.66 (3 Each)

QTY:
Each
Add
ISW250 - 250-4/0 Polaris Ins Butt Splice, Submersible - Nsi Industries

ISW250
250-4/0 Polaris Ins Butt Splice, Submersible

$0.00 Each

$0.00 (4 Each)

Call nearest store for Item Price
Nacogdoches 7 0
All Stores 307 1
Vendor Nsi Nsi Industries
Catalog Number ISPBS350 ISW250
Manufacturer Number ISPBS350 ISW-250
Category Solderless Connectors - Large Terminals & Connectors Solderless Connectors - Splicing & Terminating Kits
Classification Comp & Mech Lugs and Butt Splices Split Bolts
UNSPSC 39121409 - Wire connectors -
UPC/EAN/GTIN 00662381787828 66238178928
Weight per package 0.62 (lbs/each) 0.38 (lbs/each)
Description ISPBS350 12AWG-350MCM Conn
Submersible Connector, #12 Awg Conductor Size, 350 MCM Conductor Size, Insulated, Epdm Rubber Insulation Material, Aluminum Conductor Material, Black Insulation Color, 2 Conductors, -45 °C Operating Temperature, +90 °C Operating Temperature, 8.83 In Overall Length, Screw Terminal, 600 V Ac, 0.62 LB/Ea
ISW250 250-4/0 Polaris Ins Butt Splice, Submersible
Splicer, In Line; 600 V; Direct Burial Cable; 4/0 Awg to 250 MCM Conductor; Cable Insulation Outer Diameter 0.618 to 0.895 Inch; Approval Ul 486D; Polaris Blue[T] Brand; Isw Model
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $56.22 (Each) $0.00 (Each)
Carton/Reel $168.66 (3 Each) $0.00 (1 Each)
Standard Packaging/Reel $168.66 (3 Each) $0.00 (4 Each)
Conductor Size - 4/0 AWG TO 250 MCM
Material Aluminum -
Number of Conductors 2 -
Poles 1 -
Terminal Type Screw -
Voltage Rating 600 V 600 V
Wire Size 350 MCM-12 AWG 78181040872
Color Black -
Conductor Material Aluminum -
Finish EPDM Rubber Insulated -
Insulation Color Black -
Insulation Material EPDM Rubber -
Diameter in inch - 78342920890
Overall Length 8.83 in -
Size L=1.25 - W=8.83 - H=3.38 -
Additional Information - 98012058795
Commodity Description - SPLICING & TERMINATING KITS
Description 12AWG-350MCM CONN 250-4/0 POLARIS INS BUTT SPLICE, SUBMERSIBLE
extra long description NSI ISPBS350 POLARIS EDGE Connector -
Features The Polaris ISPBS350 2-Port In-Line Entry Submersible Connector provides the simplest solution for forming a secure connection between two conductors in direct burial or temporary submersal applications with a wide range of wire sizes. Sized for 350 MCM - 12 AWG wires and rated for 600V, this pre-insulated connector comes pre-loaded with an oxide inhibitor and installs faster than traditional connector options using just a hex key and torque wrench. The aluminum alloy body is wrapped in high-dielectric str -
Long Description Submersible Connector, #12 AWG Conductor Size, 350 MCM Conductor Size, Insulated, EPDM Rubber Insulation Material, Aluminum Conductor Material, Black Insulation Color, 2 Conductors, -45 °C Operating Temperature, +90 °C Operating Temperature, 8.83 in Overall Length, Screw Terminal, 600 V ac, 0.62 lb/EA SPLICER, IN LINE; 600 V; DIRECT BURIAL CABLE; 4/0 AWG TO 250 MCM CONDUCTOR; CABLE INSULATION OUTER DIAMETER 0.618 TO 0.895 INCH; APPROVAL UL 486D; POLARIS BLUE[T] BRAND; ISW MODEL
Product Type Submersible Connector Splice
Short Description Submersible Connector, Insulated, 8.83 in L, 600 VAC -
Special Features Abrasion Resistant;Chemical Resistant;UV Resistant -
Cable Insulation Outer Diamet - 0.618 TO 0.895 INCH
Cable Type - DIRECT BURIAL
End Style - In Line
For Stud Size 5/16 in -
for use with Wire Termination;Copper or Aluminum Conductors -
Insulated/Non-Insulated Insulated -
Maximum Conductor Size 350 MCM -
Maximum Operating Temperature +90 °C -
Maximum Voltage Rating 600 V ac -
Minimum Conductor Size #12 AWG -
Minimum Operating Temperature -45 °C -
package quantity 1 ct -
Standards Met UL Listed 486D;ANSI C119.4;cULus Listed -
Warranty 1 YEAR -
Wire Type Class B & C -
Brand Nsi Industries Nsi Industries
Manufacturers Part Number ISPBS350 ISW-250
Model - ISW
sub brand Polaris Edge -
Category Description Comp & Mech Lugs and Butt Splices SPLIT BOLTS
Type Submersible Pedestal Connectors IN LINE
Status - Inactive
Weight 0.62 lb/EA 600 V
Application Wire Termination -
Approval - UL 486D
environmental conditions 90 C -
Mounting - UL (Canada and US)
standard ANSI C119.4, C119.1, UL486D -
Temperature Rating 90 C CABLE TO HORIZONTAL REBAR MOLD, HORIZONTAL CABLE TAP TO HORIZONTAL REBAR RUN TYPE; 2 AWG CABLE SIZE; 90 WELD METAL TYPE; B106 HANDLE CLAMP TYPE; #6 REBAR SIZE; BURNDYWELD[R] BRAND; ROHS COMPATIBLE
 
QTY:
Each
Add
Call nearest store for Item Price

Begin Live Chat