Item Comparison: ISB104014EI, ASB204024BLTPI

Item

ISB104014EI - 10'-40' 120V Sign Bal - Advance

ISB104014EI
10'-40' 120V Sign Bal

$130.99 Each

$130.99 (1 Each)

QTY:
Each
Add
ASB204024BLTPI - 4-800MA 20-40' 120V Sign Bal - Philips Advance

ASB204024BLTPI
4-800MA 20-40' 120V Sign Bal

$0.00 Each

$0.00 (1 Each)

Call nearest store for Item Price
Nacogdoches 4 0
All Stores 17 1
Vendor Advance Philips Advance
Catalog Number ISB104014EI ASB204024BLTPI
Manufacturer Number 503755 ASB204024BLTPI
Category Ballasts - Sign Ballasts Ballasts - Sign Ballasts
Classification Sign Ballast Sign Ballast
UNSPSC 39101901 - Fluorescent ballast 39101901 - Fluorescent ballast
UPC/EAN/GTIN 00781087135808 00781087000106
Weight per package 10 (lbs/each) 19.9 (lbs/each)
Description ISB104014EI 10'-40' 120V Sign Bal
Electronic Sign Ballast, T12/Ho Lamp, 1 to 4 Lamps, 10 - 40 Footages, 110 W, 120 to 277 V, 10 % Total Harmonic Distortion, 0.61 Ballast Factor, 14.31 In Length, 3.19 In Width, 2.63 In Height, 4.523 KG/Ea
ASB204024BLTPI 4-800MA 20-40' 120V Sign Bal
Ballast, Fluorescent, Electromagnetic, Input Voltage: 120 Vac, Input Amps: 4.00 Amp, Minimum Starting Temperature: -20 Degree F, Number Of Lamps: 2, 3, 4, Lamp Type: T12 High Output 800MA, Rapid Start
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $130.99 (Each) $0.00 (Each)
Carton/Reel $130.99 (1 Each) $0.00 (1 Each)
Standard Packaging/Reel $130.99 (1 Each) $0.00 (1 Each)
Ballast Type Electronic -
Lamp Type T12/HO T12
Number of Lamps 1 to 4 798
Voltage Rating 120 to 277 v ELBOW FITTING, 316 STAINLESS STEEL MATERIAL; 1/2 INCH SIZE A; 1/2 INCH SIZE B; .5 SIZE A - DECIMAL; .5 SIZE B - DECIMAL; 1/2 SIZE A - FRACTIONAL; 1/2 SIZE B - FRACTIONAL; NUCLEAR, PHARMACEUTICAL INDUSTRY CHEMICAL, PETROCHEMICAL APPLICATION; CAST PROCESS
Wattage 110 W 110 W
Housing Material - Metal
Height 2.63 in -
Length 14.31 in -
Width 3.19 in -
Description 10'-40' 120V SIGN BAL 4-800MA 20-40' 120V SIGN BAL
extra long description ADV 503755 ELE SIGN BAL (1-4)T12HO -
Features Philips Advance signPRO line…a brand synonymous with full-line, high-quality sign ballasts offered exclusively to the sign industry to support the market's broad range of sign applications, now adds: ...four new energy-efficient signPRO Electronic Fluorescent Sign Ballasts for T8/HO and T12/HO High Output (800mA) Lamps. Philips Advance signPRO ine…a brand synonymous with full-line, high-quality sign ballasts offered exclusively to the sign industry to support the market's broad range of sign applications, -
Long Description Electronic Sign Ballast, T12/HO Lamp, 1 to 4 Lamps, 10 - 40 Footages, 110 W, 120 to 277 V, 10 % Total Harmonic Distortion, 0.61 Ballast Factor, 14.31 in Length, 3.19 in Width, 2.63 in Height, 4.523 kg/EA Ballast, Fluorescent, Electromagnetic, Input Voltage: 120 VAC, Input Amps: 4.00 Amp, Minimum Starting Temperature: -20 Degree F, Number of Lamps: 2, 3, 4, Lamp Type: T12 High Output 800mA, Rapid Start
Product Type Ele Sign Bal (1-4)T12HO 10-40FT 120-277V Sign Ballast (2-4) T12/Ho 20-40FT 120V
Short Description Electronic Sign Ballast, T12/HO, 110 W, 4 to 6 Lamps, 8 - 48 Footages -
Special Features - UL, CSA, RoHS
Ballast Factor 0.61 0.8 LB
Number of Footages 10 - 40 -
output FIXED -
package quantity 1 PK -
Power Factor 0.98 -
Standards Met FCC;CSA Certified;UL Listed;RoHS Compliant -
start type Instant Start Rapid Start
total harmonic distortion 10 % 25 A
Wire Type - SOLID
Brand Philips Advance Advance
Manufacturers Part Number ISB104014EI ASB204024BLTPI
sub brand - SignPRO
Category Description SIGN BALLAST SIGN BALLAST
Type - Magnetic Fluorescent
Weight 4.523 kg/EA -
Application SIGN SIGN
Frequency Rating 50to60 60 A
standard CSA certificate;UL certificate;RoHS Compliant -
 
QTY:
Each
Add
Call nearest store for Item Price

Begin Live Chat