Nacogdoches |
3 |
0 |
All Stores |
|
|
|
Vendor |
Klein Tools |
Klein Tools |
Catalog Number |
IR10 |
IR2000A |
Manufacturer Number |
IR10 |
IR2000A |
Category |
Testers & Meters -
Meters, Panel Instruments
|
Enhanced Commodity Codes -
Tools & Testers
|
Classification |
Test Equipment, Testers and Multimeters
|
Test Equipment, Testers and Multimeters
|
UNSPSC |
41112224 - Infrared thermometer
|
41112224 - Infrared thermometer
|
UPC/EAN/GTIN |
00092644691850 |
00092644693090 |
Weight per package |
0.463 (lbs/each) |
0.94 (lbs/each) |
Description |
IR10 Dual-Laser Infrared Thermometer, 20:1
Klein Tools IR10 Is A Professional Dual Targeting Laser Infrared (Ir) Thermometer. It Offers A Wide Measurement Range, A Tight 20:1 Distance-to-Spot Ratio, Dual Targeting Lasers, and Several Calculation Modes to Facilitate Different Temperature Measurement Applications. In Addition to Measuring Temperature Using Ir Emission, It Can Also Measure Temperature Using A Standard K-Type Probe.
|
IR2000A 12:1 Infrared Thermometer Auto Scan
Klein IR2000A 12:1 Infrared Thermom
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$126.39 (Each) |
$0.00 (Each) |
Carton/Reel |
$126.39 (1 Each) |
$0.00 (1 Each) |
Standard Packaging/Reel |
$126.39 (1 Each) |
$0.00 (1 Each) |
|
Material |
Plastic Housing, Electronic Compenents |
- |
|
Overall Length |
7" (17.8 cm) |
- |
|
Description |
DUAL-LASER INFRARED THERMOMETER, 20:1 |
12:1 INFRARED THERMOMETER AUTO SCAN |
extra long description |
KLEIN IR10 Dual-Laser Infrared Ther |
- |
Features |
Klein Tools IR10 is a professional dual targeting laser infrared (IR) thermometer. It offers a wide measurement range, a tight 20:1 distance-to-spot ratio, dual targeting lasers, and several calculation modes to facilitate different temperature measurement applications. In addition to measuring temperature using IR emission, it can also measure temperature using a standard K-type probe. |
- |
Long Description |
Klein Tools IR10 is a professional dual targeting laser infrared (IR) thermometer. It offers a wide measurement range, a tight 20:1 distance-to-spot ratio, dual targeting lasers, and several calculation modes to facilitate different temperature measurement applications. In addition to measuring temperature using IR emission, it can also measure temperature using a standard K-type probe. |
KLEIN IR2000A 12:1 Infrared Thermom |
Product Type |
Dual-Laser Infrared Therm, 20:1 |
12:1 Infrared Thermometer Auto Scan |
Special Features |
Dual Targeting Lasers, 20:1 Distance-to-Spot Ratio; Hi/Low Limits with Simultaneous Audible and Visual Alarms When Limits are Breached; Bright Backlit Display; Works with K-Type Probe Also |
- |
|
Accuracy |
IR: 32° F and Above: +/- 3° F or +/- 1.5% (Whichever is Greater); Less Than 32° F: +/- (3.6° F + 0.2° F per Degree); K-Type: 32° F and Above: +/- 2° F or +/-% (Whichever is Greater); Above 32° F: +/- 3° or +/1% (Whichever is Greater) |
- |
display |
Digital Backlit |
- |
included |
Thermometer; Custom Pouch; K-Type Probe; Battery |
- |
media |
Yes |
- |
Overall Height |
4.49" (11.4 cm) |
- |
Overall Width |
2.05" (5.2 cm) |
- |
Range |
-40° to 1200° F (-40° to 650° C) |
- |
Response Time |
<150ms |
- |
|
Brand |
Klein Tools |
Klein Tools |
Manufacturers Part Number |
IR10 |
IR2000A |
|
Category Description |
TEST EQUIPMENT, TESTERS AND MULTIMETERS |
TEST EQUIPMENT, TESTERS AND MULTIMETERS |
Type |
Dual-Laser Infrared Thermometer |
- |
|
Manufacturer Status |
- |
Inactive |
Status |
- |
Inactive |
|
Weight |
7.40 oz (210.0 g) |
- |
|
Application |
Temperature Measurements Using IR Emission or K-Type Probe |
- |
standard |
EN 61326-1:2013, EN 608251:2014, 21 CFR 1040.10 and 1040.11, Class II Laser, CE |
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
Call nearest store for Item Price
|