Item Comparison: IPLD303, IPLD2503

Item

IPLD303 - 3/0-#6 3 Pole Polaris Connector Block - Nsi

IPLD303
3/0-#6 3 Pole Polaris Connector Block

$52.86 Each

$317.16 (6 Each)

QTY:
Each
Add
IPLD2503 - 250MCM-#6 3 Pole Polaris Connector Block - Nsi

IPLD2503
250MCM-#6 3 Pole Polaris Connector Block

$58.62 Each

$351.72 (6 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 2,194 1,758
Vendor Nsi Nsi
Catalog Number IPLD303 IPLD2503
Manufacturer Number IPLD3/0-3 IPLD250-3
Category Solderless Connectors - Large Terminals & Connectors Solderless Connectors - Large Terminals & Connectors
Classification Split Bolts Split Bolts
UNSPSC 39121409 - Wire connectors 39121409 - Wire connectors
UPC/EAN/GTIN 00662381927019 00662381923011
Weight per package 0.31 (lbs/each) 0.35 (lbs/each)
Description IPLD303 3/0-#6 3 Pole Polaris Connector Block
Multi-Tap Connector, #6 Awg Conductor Size, 3/0 Awg Conductor Size, Insulated, Plastisol Insulation Material, Copper/Aluminum Conductor Material, Black Insulation Color, 3 Conductors, -45 °C Operating Temperature, +90 °C Operating Temperature, 2.63 In Overall Length, 600 V, 0.31 LB/Ea
IPLD2503 250MCM-#6 3 Pole Polaris Connector Block
Multi-Tap Connector, #6 Awg Conductor Size, 250 MCM Conductor Size, Insulated, Plastisol Insulation Material, Copper/Aluminum Conductor Material, Black Insulation Color, 3 Conductors, -45 °C Operating Temperature, +90 °C Operating Temperature, 2.93 In Overall Length, 600 V, 0.35 LB/Ea
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $52.86 (Each) $58.62 (Each)
Carton/Reel $317.16 (6 Each) $351.72 (6 Each)
Standard Packaging/Reel $317.16 (6 Each) $351.72 (6 Each)
Material Aluminum Aluminum
Number of Conductors 3 3
Poles 1 1
Voltage Rating 600 V 600 V
Wire Size 3/0-6 AWG 250 MCM-6 AWG
Color Black Black
Conductor Material Copper;Aluminum Copper;Aluminum
Finish Plastisol Insulated Plastisol Insulated
Insulation Color Black Black
Insulation Material Plastisol Plastisol
Overall Length 2.63 in 2.93 in
Size L=2.630 - W=1.830 - H=1.790 L=2.930 - W=2.280 - H=2.180
Description 3/0-#6 3 POLE POLARIS CONNECTOR BLOCK 250MCM-#6 3 POLE POLARIS CONNECTOR BLOCK
extra long description NSI IPLD3/0-3 POLARIS Ins Multi-Tap NSI IPLD250-3 Clr 250-6AWG Insltd M
Features The Polaris IPLD3/0-3 3-Port Dual-Sided Connector provides the simplest solution for forming a secure connection between up to three conductors in applications including cable trays, panel boards, ducts, raceways or troughs. Sized for 3/0 - 6 AWG wires and rated for 600V, this pre-insulated connector comes pre-loaded with an oxide inhibitor and installs faster than traditional uninsulated connector options using just a hex key and torque wrench. The aluminum alloy body is wrapped in high-dielectric strengt The Polaris IPLD250-3 3-Port Dual-Sided Connector provides the simplest solution for forming a secure connection between up to three conductors in applications including cable trays, panel boards, ducts, raceways or troughs. Sized for 250 MCM - 6 AWG wires and rated for 600V, this pre-insulated connector comes pre-loaded with an oxide inhibitor and installs faster than traditional uninsulated connector options using just a hex key and torque wrench. The aluminum alloy body is wrapped in high-dielectric str
Long Description Multi-Tap Connector, #6 AWG Conductor Size, 3/0 AWG Conductor Size, Insulated, Plastisol Insulation Material, Copper/Aluminum Conductor Material, Black Insulation Color, 3 Conductors, -45 °C Operating Temperature, +90 °C Operating Temperature, 2.63 in Overall Length, 600 V, 0.31 lb/EA Multi-Tap Connector, #6 AWG Conductor Size, 250 MCM Conductor Size, Insulated, Plastisol Insulation Material, Copper/Aluminum Conductor Material, Black Insulation Color, 3 Conductors, -45 °C Operating Temperature, +90 °C Operating Temperature, 2.93 in Overall Length, 600 V, 0.35 lb/EA
Product Type Multi-Tap Connector Multi-Tap Connector
Short Description Multi-Tap Connector, Insulated, 2.63 in L, 600 V Multi-Tap Connector, Insulated, 2.93 in L, 600 V
Special Features Abrasion Resistant;Chemical Resistant;UV Resistant Abrasion Resistant;Chemical Resistant;UV Resistant
for use with Wire Termination Wire Termination
Insulated/Non-Insulated Insulated Insulated
Maximum Conductor Size 3/0 AWG 250 MCM
Maximum Operating Temperature +90 °C +90 °C
Maximum Voltage Rating 600 V 600 V
Minimum Conductor Size #6 AWG #6 AWG
Minimum Operating Temperature -45 °C -45 °C
package quantity 6 CT 6 CT
Standards Met UL Listed 486B;CSA Certified;cULus Listed UL Listed 486B;CSA Certified;cULus Listed
Warranty 1 YEAR 1 YEAR
Wire Type Class B & C Class B & C
Brand Nsi Industries Nsi Industries
Manufacturers Part Number IPLD3/0-3 IPLD250-3
sub brand POLARIS(TM) POLARIS(TM)
Category Description SPLIT BOLTS SPLIT BOLTS
Type Double Sided Entry Double Sided Entry
Weight 0.31 lb/EA 0.35 lb/EA
Application Wire Termination Wire Termination
environmental conditions 90 C 90 C
standard UL 486A/B UL 486A/B
Temperature Rating 90 C 90 C
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat