Nacogdoches |
17 |
0 |
All Stores |
|
|
|
Vendor |
Nsi |
Blackburn Mechanical |
Catalog Number |
IPLD2503 |
AMTD250103 |
Manufacturer Number |
IPLD250-3 |
AMTD250103 |
Category |
Solderless Connectors -
Large Terminals & Connectors
|
Solderless Connectors -
Large Terminals & Connectors
|
Classification |
Split Bolts
|
Split Bolts
|
UNSPSC |
39121409 - Wire connectors
|
39121428 - Electrical taps
|
UPC/EAN/GTIN |
00662381923011 |
00783786259267 |
Weight per package |
0.35 (lbs/each) |
0.4 (lbs/each) |
Description |
IPLD2503 250MCM-#6 3 Pole Polaris Connector Block
Multi-Tap Connector, #6 Awg Conductor Size, 250 MCM Conductor Size, Insulated, Plastisol Insulation Material, Copper/Aluminum Conductor Material, Black Insulation Color, 3 Conductors, -45 °C Operating Temperature, +90 °C Operating Temperature, 2.93 In Overall Length, 600 V, 0.35 LB/Ea
|
AMTD250103 Ins 3H CNCTR 250#10awg
Amt Aluminum Multi-Tap Both Sides Connector, 3-Port, PVC Insulated, Wire Range 250MCM-10 STR
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$58.62 (Each) |
$89.62 (Each) |
Carton/Reel |
$351.72 (6 Each) |
$2,240.58 (25 Each) |
Standard Packaging/Reel |
$351.72 (6 Each) |
$2,240.58 (25 Each) |
|
Material |
Aluminum |
- |
Number of Conductors |
3 |
- |
Poles |
1 |
- |
Voltage Rating |
600 V |
- |
Wire Size |
250 MCM-6 AWG |
- |
|
Color |
Black |
- |
Conductor Material |
Copper;Aluminum |
- |
Finish |
Plastisol Insulated |
- |
Insulation Color |
Black |
- |
Insulation Material |
Plastisol |
- |
|
Overall Length |
2.93 in |
- |
Size |
L=2.930 - W=2.280 - H=2.180 |
- |
|
Description |
250MCM-#6 3 POLE POLARIS CONNECTOR BLOCK |
INS 3H CNCTR 250#10AWG |
extra long description |
NSI IPLD250-3 Clr 250-6AWG Insltd M |
ABB AMTD250103 AL MULTI BOTHSIDE CO |
Features |
The Polaris IPLD250-3 3-Port Dual-Sided Connector provides the simplest solution for forming a secure connection between up to three conductors in applications including cable trays, panel boards, ducts, raceways or troughs. Sized for 250 MCM - 6 AWG wires and rated for 600V, this pre-insulated connector comes pre-loaded with an oxide inhibitor and installs faster than traditional uninsulated connector options using just a hex key and torque wrench. The aluminum alloy body is wrapped in high-dielectric str |
- |
Long Description |
Multi-Tap Connector, #6 AWG Conductor Size, 250 MCM Conductor Size, Insulated, Plastisol Insulation Material, Copper/Aluminum Conductor Material, Black Insulation Color, 3 Conductors, -45 °C Operating Temperature, +90 °C Operating Temperature, 2.93 in Overall Length, 600 V, 0.35 lb/EA |
AMT Aluminum Multi-Tap Both Sides Connector, 3-Port, PVC Insulated, Wire Range 250MCM-10 Str |
Product Type |
Multi-Tap Connector |
Al Multi Bothside Conn 3PORT 250-10 |
Short Description |
Multi-Tap Connector, Insulated, 2.93 in L, 600 V |
- |
Special Features |
Abrasion Resistant;Chemical Resistant;UV Resistant |
- |
|
for use with |
Wire Termination |
- |
Insulated/Non-Insulated |
Insulated |
- |
Maximum Conductor Size |
250 MCM |
- |
Maximum Operating Temperature |
+90 °C |
- |
Maximum Voltage Rating |
600 V |
- |
Minimum Conductor Size |
#6 AWG |
- |
Minimum Operating Temperature |
-45 °C |
- |
package quantity |
6 CT |
- |
Standards Met |
UL Listed 486B;CSA Certified;cULus Listed |
- |
Warranty |
1 YEAR |
- |
Wire Type |
Class B & C |
- |
|
Brand |
Nsi Industries |
Blackburn Mechanical |
Manufacturers Part Number |
IPLD250-3 |
AMTD250103 |
sub brand |
POLARIS(TM) |
- |
|
Category Description |
SPLIT BOLTS |
SPLIT BOLTS |
Type |
Double Sided Entry |
- |
|
|
Application |
Wire Termination |
- |
environmental conditions |
90 C |
- |
standard |
UL 486A/B |
- |
Temperature Rating |
90 C |