Item Comparison: IPL43, IPL43C

Item

IPL43 - #4-#14 3 Pole Polaris Connector Block - Nsi

IPL43
#4-#14 3 Pole Polaris Connector Block

$32.97 Each

$395.64 (12 Each)

QTY:
Each
Add
IPL43C - 4-14AWG 3PRT Insltd Tap Conn - Nsi

IPL43C
4-14AWG 3PRT Insltd Tap Conn

$32.97 Each

$395.64 (12 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 2,369 21
Vendor Nsi Nsi
Catalog Number IPL43 IPL43C
Manufacturer Number IPL4-3 IPL4-3C
Category Solderless Connectors - Large Terminals & Connectors Solderless Connectors - Small Terminals & Connectors
Classification Split Bolts Terminals
UNSPSC 39121409 - Wire connectors 39121409 - Wire connectors
UPC/EAN/GTIN 00662381910011 00662381996442
Weight per package 0.08 (lbs/each) 0.08 (lbs/each)
Description IPL43 #4-#14 3 Pole Polaris Connector Block
Single Sided Entry Insulated Multi-Tap Connector, #14 Awg (Stranded) Conductor Size, #4 Awg (Stranded) Conductor Size, Insulated, Plastisol Insulation Material, Copper/Aluminum Conductor Material, Black Insulation Color, 3 Conductors, -45 °C Operating Temperature, +90 °C Operating Temperature, 1.55 In Overall Length, 600 V, 0.08 LB/Ea
IPL43C 4-14AWG 3PRT Insltd Tap Conn
The Polaris IPL4-3C Multi-Tap Single Side Entry Vision Tap Connector Features 3 Ports Sized For 4 - 14 Awg Wires. The Clear Body Allows Users to See Their Conductor Placement and Is Wrapped In A Layer Of Plastisol Insulation. Each Port Is Pre-Loaded With An Oxide Inhibitor, With Removable Access Plugs Over The Hex Screws Used to Tighten The Connections. Installs With A Hex Key and Torque Wrench, Without Any Tape or Additional Supplies. Designed For Use In A Wide Range Of Splicing Applications, Including In
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $32.97 (Each) $32.97 (Each)
Carton/Reel $395.64 (12 Each) $395.64 (12 Each)
Standard Packaging/Reel $395.64 (12 Each) $395.64 (12 Each)
Material Aluminum Aluminum
Number of Conductors 3 3
Poles 1 1
Voltage Rating 600 V 600
Wire Size 4-14 AWG 4-14 AWG
Color Black Clear
Conductor Material Copper;Aluminum -
Finish Plastisol Insulated Plastisol Insulated
Insulation Color Black -
Insulation Material Plastisol -
Overall Length 1.55 in -
Size L=1.550 - W=1.188 - H=1.375 L=1.550 - W=1.188 - H=1.375
Description #4-#14 3 POLE POLARIS CONNECTOR BLOCK 4-14AWG 3PRT INSLTD TAP CONN
extra long description NSI IPL4-3 POLARIS Ins Multi-Tap 4 NSI IPL4-3C POLARIS Vision Tap 4 3
Features The Polaris IPL4-3 3-Port Single-Side Connector provides the simplest solution for forming a secure connection between up to three conductors in applications including cable trays, panel boards, ducts, raceways or troughs. Sized for 4-14 AWG wires and rated for 600V, this pre-insulated connector comes pre-loaded with an oxide inhibitor and installs faster than traditional uninsulated connector options using just a hex key and torque wrench. The aluminum alloy body is wrapped in high-dielectric strength pla The Polaris IPL4-3C 3-Port Single-Side Connector provides the simplest solution for forming a secure connection between up to three conductors in applications including cable trays, panel boards, ducts, raceways or troughs. Sized for 4 - 14 AWG wires and rated for 600V, this pre-insulated connector comes pre-loaded with an oxide inhibitor and installs faster than traditional uninsulated connector options using just a hex key and torque wrench. The clear body lets installers see their work for optimal condu
Long Description Single Sided Entry Insulated Multi-Tap Connector, #14 AWG (Stranded) Conductor Size, #4 AWG (Stranded) Conductor Size, Insulated, Plastisol Insulation Material, Copper/Aluminum Conductor Material, Black Insulation Color, 3 Conductors, -45 °C Operating Temperature, +90 °C Operating Temperature, 1.55 in Overall Length, 600 V, 0.08 lb/EA The Polaris IPL4-3C Multi-Tap Single Side Entry Vision Tap Connector features 3 ports sized for 4 - 14 AWG wires. The clear body allows users to see their conductor placement and is wrapped in a layer of plastisol insulation. Each port is pre-loaded with an oxide inhibitor, with removable access plugs over the hex screws used to tighten the connections. Installs with a hex key and torque wrench, without any tape or additional supplies. Designed for use in a wide range of splicing applications, including in
Product Type Single Sided Entry Insulated Multi-Tap Connector Polaris Vision Tap 4 3 Port Sse
Short Description Single Sided Entry Insulated Multi-Tap Connector, Insulated, 1.55 in L, 600 V -
Special Features Abrasion Resistant;Chemical Resistant;UV Resistant (3) 4-14 AWG - Dual Rated
for use with Copper Cables;Aluminum Cables -
Insulated/Non-Insulated Insulated -
Maximum Conductor Size #4 AWG (Stranded) -
Maximum Operating Temperature +90 °C -
Maximum Voltage Rating 600 V -
Minimum Conductor Size #14 AWG (Stranded) -
Minimum Operating Temperature -45 °C -
package quantity 12 CT -
Standards Met UL Listed 486 B;cULus Listed -
Warranty 1 YEAR 1 YEAR
Wire Type Class B & C Class B & C
Brand Nsi Industries Polaris
Manufacturers Part Number IPL4-3 IPL4-3C
sub brand Polaris Black -
Category Description SPLIT BOLTS TERMINALS
Type Single Sided Entry Single Sided Entry
Weight 0.08 lb/EA -
Application Wire Termination Wire Termination
Enclosure - Clear Plastisol
environmental conditions 90 C Dry Location Only
standard UL 486A/B UL 486A/B
Temperature Rating 90 C 90
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat