Item Comparison: IPCS4002, IPC4111

Item

IPCS4002 - 4/0-3, 2-10 Insulation Piercing Connector - Nsi

IPCS4002
4/0-3, 2-10 Insulation Piercing Connector

$39.60 Each

$237.60 (6 Each)

QTY:
Each
Add
IPC4111 - 4/0 Ins Piercing Conn - Blackburn Mechanical

IPC4111
4/0 Ins Piercing Conn

$28.4096 Each

$852.29 (30 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 1,704 418
Vendor Nsi Blackburn Mechanical
Catalog Number IPCS4002 IPC4111
Manufacturer Number IPCS4002 IPC4111
Category Solderless Connectors - Large Terminals & Connectors Solderless Connectors - Large Terminals & Connectors
Classification Split Bolts Split Bolts
UNSPSC 39121428 - Electrical taps 39121408 - Mechanical connectors
UPC/EAN/GTIN 00662381082640 00783786331116
Weight per package 0.26 (lbs/each) 0.515 (lbs/each)
Description IPCS4002 4/0-3, 2-10 Insulation Piercing Connector
Insulation Piercing Connector 4/0 - 3 Awg Insulation Piercing Connectors Are Made For Use With Copper-Copper, Copper to Aluminum and Aluminum to Aluminum Applications. They Are Safe to Use and Are Completely Insulated, No Need to Strip Wire. They Can Be Installed On Energized Conductors With No Contact At Any Point. No Spacer Required Between Connections. Exclusive "Turbo Spacer" Keeps Tap Side Open While Main Conductor Is Being Tightened. Watertight and Corrosion-Free.
IPC4111 4/0 Ins Piercing Conn
Type Ipc - Talon Insulation Piercing Connector For Conductor Range Main: 4/0-1/0 Awg, 95-50 MM SQ., Tap: 1/0-6 Awg, 50-16 MM SQ.
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $39.60 (Each) $28.41 (Each)
Carton/Reel $39.60 (1 Each) $852.29 (30 Each)
Standard Packaging/Reel $237.60 (6 Each) $852.29 (30 Each)
amperage rating 190 (CU Amps) - 150 (AL Amps) -
Conductor Size 4/0-3 AWG (Main) -
Material Fiber Reinforced Thermal Plastic -
Voltage Rating 600 V 300 V
Color Black Black
Finish Thermal Plastic -
Size L=2.20 - W=1.80 - H=3.10 -
Description 4/0-3, 2-10 INSULATION PIERCING CONNECTOR 4/0 INS PIERCING CONN
extra long description NSI IPCS4002 Insulation Piercing Co ABB IPC4111 TALON INSUL CONN 4/0-1/
Features Insulation Piercing Connector 4/0 - 3 AWG Insulation piercing connectors are made for use with copper-copper, copper to aluminum and aluminum to aluminum applications. They are safe to use and are completely insulated, no need to strip wire. They can be installed on energized conductors with no contact at any point. No spacer required between connections. Exclusive "turbo spacer" keeps tap side open while main conductor is being tightened. Watertight and corrosion-free. -
Long Description Insulation Piercing Connector 4/0 - 3 AWG Insulation piercing connectors are made for use with copper-copper, copper to aluminum and aluminum to aluminum applications. They are safe to use and are completely insulated, no need to strip wire. They can be installed on energized conductors with no contact at any point. No spacer required between connections. Exclusive "turbo spacer" keeps tap side open while main conductor is being tightened. Watertight and corrosion-free. Type IPC - Talon Insulation Piercing Connector for Conductor Range Main: 4/0-1/0 AWG, 95-50 MM sq., Tap: 1/0-6 AWG, 50-16 MM sq.
Product Type Insulation Piercing Connector 4/0-2 Awg Talon Insul Conn 4/0-1/0 1/0-6
Special Features No need to strip wire - No tape or cover needed - Exclusive turbo spacer keeps tap side open while main conductor is being tightened For copper-to-copper, copper-to-aluminum and aluminum-to-aluminum applications (insulated conductor only). Performs as splice or tab for non-tension applications up to 600 volts, depending on size of connector
Number of Mounting Holes - 2
Tap Size 2-10 AWG -
Warranty 1 YEAR -
Brand NSi Blackburn Mechanical
Manufacturers Part Number IPCS4002 IPC4111
Category Description SPLIT BOLTS SPLIT BOLTS
Type Insulation Piercing Connectors Insulated Conductor Connectors
Application NSI -
environmental conditions 90 C -
Mounting Clamp -
standard UL486B Listed UL E9809
Temperature Rating 90 C -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat