Nacogdoches |
40 |
1,720 |
All Stores |
|
|
|
Vendor |
Conduit |
Conduit |
Catalog Number |
IMC114 |
GAL114 |
Manufacturer Number |
IMC114 |
GAL114 |
Category |
Enhanced Commodity Codes -
Conduit & Raceways
|
Enhanced Commodity Codes -
Conduit & Raceways
|
Classification |
Imc
|
Rigid Galvanized Conduit
|
UNSPSC |
-
|
-
|
UPC/EAN/GTIN |
091111000041 |
091111001048 |
Weight per package |
1.5 (lbs/ft) |
2.15 (lbs/ft) |
Description |
IMC114 1-1/4" Imc Conduit
Intermediate Metal Conduit, Grounded Electrical Wiring System Application, Green (Cap) Color, 1.630 to 1.645 In;41.4 to 41.78 MM Conduit Outer Diameter, Electro Galvanized Finish, 9 FT 11 In Length, Made In Usa, Flat Rolled Steel Material, 10 CT Package Quantity, Corrosion Resistant;Electric Resistant Special Features, Ansi/Nema Standard;File #E79211;Ul 1242;Ul Standard Standards Met, 1-1/4 In;35 MM Trade Size, 0.085 to 0.100 In;2.16 to 2.54 MM Wall Thickness, 1.5 LB/FT Weight
|
GAL114 1-1/4" Rigid Conduit
Electrical Metal Conduit, Electrical Raceway System Application, Red (Cap) Color, 1.380 In;35.05 MM Conduit Inner Diameter, 1.660 In;42.16 MM Conduit Outer Diameter, Hot Dip Galvanized Finish, 9 FT 11 In Length, Made In Usa, Steel Material, 30 CT Package Quantity, Superior Protection, Strength, Safety and Ductility For Your Most Demanding Wiring Job Special Features, Ansi/Nema Standard;File #E79211;Ul 1242;Ul Standard Standards Met, 1-1/4 In;35 MM Trade Size, 2.15 LB/FT Weight
|
|
Minimum Order QTY |
10 Units |
10 Units |
Unit/Foot |
$3.83 (Foot) |
$6.95 (Foot) |
Carton/Reel |
$38.32 (10 Feet) |
$69.52 (10 Feet) |
Standard Packaging/Reel |
$5,173.47 (1350 Feet) |
$6,257.25 (900 Feet) |
|
Material |
Flat Rolled Steel |
Steel |
|
Color |
Green (Cap) |
Red (Cap) |
Finish |
Electro Galvanized |
Hot Dip Galvanized |
|
Length |
9 ft 11 in |
9 ft 11 in |
|
Description |
1-1/4" IMC CONDUIT |
1-1/4" RIGID CONDUIT |
Features |
Republic Conduit’s IMC is made from high-quality flat-rolled steel and produced using an electric resistance welding process followed by electro-galvanizing. The finished pipe is uniform in outside diameter size, wall thickness, and ductility. A great and lighter alternative to our heavier Galvite (R) Rigid Steel Conduit, Republic Conduit's IMC can be utilized to install a magnetically shielded and grounded electrical wiring system quickly and cost-effectively. Republic Conduit’s IMC meets the same corrosi |
Designed to offer superior protection, strength, safety and ductility for your most demanding wiring jobs, Republic Conduit's hot-dip galvanizing process ensures Galvite will last longer, provide thorough protection for your entire electrical raceway system, and deliver greater value for your installation dollar. |
Long Description |
Intermediate Metal Conduit, Grounded Electrical Wiring System Application, Green (Cap) Color, 1.630 to 1.645 in;41.4 to 41.78 mm Conduit Outer Diameter, Electro Galvanized Finish, 9 ft 11 in Length, Made in USA, Flat Rolled Steel Material, 10 CT Package Quantity, Corrosion Resistant;Electric Resistant Special Features, ANSI/NEMA Standard;File #E79211;UL 1242;UL Standard Standards Met, 1-1/4 in;35 mm Trade Size, 0.085 to 0.100 in;2.16 to 2.54 mm Wall Thickness, 1.5 lb/ft Weight |
Electrical Metal Conduit, Electrical Raceway System Application, Red (Cap) Color, 1.380 in;35.05 mm Conduit Inner Diameter, 1.660 in;42.16 mm Conduit Outer Diameter, Hot Dip Galvanized Finish, 9 ft 11 in Length, Made in USA, Steel Material, 30 CT Package Quantity, Superior Protection, Strength, Safety and Ductility for your Most Demanding Wiring Job Special Features, ANSI/NEMA Standard;File #E79211;UL 1242;UL Standard Standards Met, 1-1/4 in;35 mm Trade Size, 2.15 lb/ft Weight |
Product Type |
Intermediate Metal Conduit |
Electrical Metal Conduit |
Short Description |
Intermediate Metal Conduit, 1-1/4 in, 9 ft 11 in, Flat Rolled Steel, 10 CT |
Electrical Metal Conduit, 1-1/4 in, 9 ft 11 in, Steel, 30 CT |
Special Features |
Electric Resistant;Corrosion Resistant |
Superior Protection, Strength, Safety and Ductility for your Most Demanding Wiring Job |
|
Conduit Inner Diameter |
- |
1.380 in;35.05 mm |
Conduit Outer Diameter |
1.630 to 1.645 in;41.4 to 41.78 mm |
1.660 in;42.16 mm |
package quantity |
10 CT |
30 CT |
Standards Met |
UL Standard;UL 1242;File #E79211;ANSI/NEMA Standard |
UL Standard;UL 1242;File #E79211;ANSI/NEMA Standard |
Wall Thickness |
0.085 to 0.100 in;2.16 to 2.54 mm |
- |
|
|
Brand |
Republic Conduit |
Republic Conduit |
Manufacturers Part Number |
IMC114 |
GAL114 |
|
Category Description |
IMC Conduit |
GRC Conduit |
|
Trade Size |
1-1/4 in;35 mm |
1-1/4 in;35 mm |
|
|
Weight |
1.5 lb/ft |
2.15 lb/ft |
|
Application |
Grounded Electrical Wiring System |
Electrical Raceway System |