Nacogdoches |
0 |
35 |
All Stores |
|
|
|
Vendor |
Eaton |
Legrand-Pass & Seymour |
Catalog Number |
AHIG5262RN |
IG5262 |
Manufacturer Number |
AHIG5262RN |
IG5262 |
Category |
Gen Purpose Wiring Devices -
Gen Purpose Recept & Surge Pro
|
Gen Purpose Wiring Devices -
Gen Purpose Recept & Surge Pro
|
Classification |
Industrial Receptacles
|
Commercial Receptacles
|
UNSPSC |
39121406 - Electrical receptacles
|
39121406 - Electrical receptacles
|
UPC/EAN/GTIN |
00032664349904 |
00785007045277 |
Weight per package |
0.37 (lbs/each) |
0.195 (lbs/each) |
Description |
AHIG5262RN Recp Dup Ig 15A125V2P3W Brassstrp B&S or
Eaton Arrow Hart Extra Heavy-Duty Industrial Specification Grade Duplex Receptacle, #14 to 10 Awg, 15A, Flush, 125V, Back and Side, Orange, Brass, High-Impact Nylon Face, Glass-Filled Nylon Base, 5-15R, Two-Pole, Three-Wire, Grounding, Screw, Core Pack
|
IG5262 Recep Dup 15A Commer Isol GRD or
Duplex Receptacle, 15 A, 125 V, 2 Poles, 3 Wires, #14 to #10 Awg Compatible Wire Size, Back and Side Wired Connection, Wall Mount, 1.322 In Length, 0.922 In Width, 3.281 In Height, Nylon Material, Orange, Impact Resistant, Corrosion Resistant, 0.2000 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$11.38 (Each) |
$12.55 (Each) |
Carton/Reel |
$113.80 (10 Each) |
$125.50 (10 Each) |
Standard Packaging/Reel |
$1,138.01 (100 Each) |
$1,254.98 (100 Each) |
|
amperage rating |
- |
15 |
connection |
- |
Back and side wire |
Current Rating |
- |
15 A |
Material |
- |
Nylon |
Number of Wires |
- |
3 |
Poles |
- |
2 |
Voltage Rating |
- |
125 |
Wattage |
- |
Electrical power is expressed in Amps and Volts. |
Wire Size |
- |
14 - 10 |
|
|
Height |
- |
3.281 in |
Length |
- |
1.322 in |
Width |
- |
0.922 in |
|
Description |
RECP DUP IG 15A125V2P3W BRASSSTRP B&S OR |
RECEP DUP 15A COMMER ISOL GRD OR |
extra long description |
EWD AHIG5262RN Recp Dup IG 15A125V2 |
P&S IG5262 RECEP DUP 15A COMMER ISO |
Features |
Eaton’s straight blade receptacles cover the full range of residential, hospital, industrial, construction, and commercial grades to meet any application. Choose from decorator or traditional styles, multiple colors, tamper resistant solutions and weather resistant products for exterior installations. Eaton also offers special solutions for complex environments including corrosion-resistant, severe-duty insulated and watertight products. |
Isolated Ground Heavy-Duty Spec Grade Duplex Receptacle Back & Side Wire 15amp 125volt Orange |
Long Description |
Eaton Arrow Hart extra heavy-duty industrial specification grade duplex receptacle,#14 to 10 AWG,15A,Flush,125V,Back and side,Orange,Brass,High-impact nylon face,Glass-filled nylon base,5-15R,Two-pole,three-wire,grounding,Screw,Core pack |
Duplex Receptacle, 15 A, 125 V, 2 Poles, 3 Wires, #14 to #10 AWG Compatible Wire Size, Back and Side Wired Connection, Wall Mount, 1.322 in Length, 0.922 in Width, 3.281 in Height, Nylon Material, Orange, Impact Resistant, Corrosion Resistant, 0.2000 lb |
Product Type |
Recp Dup Ig 15A125V2P3W Brassstrp B&S or |
Recep Dup 15A Commer Isol GRD or |
Short Description |
- |
15 A, 125 V, Duplex Receptacle, Orange |
Special Features |
Industrial grade |
Ig Symbol and Isolated Ground Markings for Easy Identification and Circuit Delineation. Triple-Wipe Brass Contacts Ensure Lasting;Positive Contact With Plug Blades. High-Impact Resistant Nylon Face Resists Impacts and Scrapes. Corrosion-Resistant Plated |
|
Compatible Wire Size |
- |
#14 to #10 AWG |
Connection Type |
- |
Back and Side Wired |
Dielectric Strength |
- |
Withstands 2000V minimum |
dimensions |
1.3000 IN X 0.8900 IN X 4.1900 IN |
- |
media |
Yes |
- |
Mounting Type |
- |
Wall Mount |
package quantity |
- |
1 ct |
Receptacle Type |
- |
Duplex |
Resistance Properties |
- |
Impact Resistant;Corrosion Resistant |
Standards Met |
- |
UL 498;CSA c22.2 no. 42;UL 94 v2;RoHS Compliant;Federal Specifications |
|
Brand |
Eaton |
Pass & Seymour/Legrand |
Manufacturers Part Number |
AHIG5262RN |
IG5262 |
|
Category Description |
Industrial receptacles |
Commercial receptacles |
Type |
Extra heavy-duty industrial specification grade |
Isolated Ground Spec Grade Receptacle, Heavy-Duty |
|
|
Application |
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other |
Commercial |
environmental conditions |
- |
Flammability: UL94 V2 |
Mounting |
- |
WALL |
nema rating |
- |
5-15R |
standard |
Federal Specification Classification 6233 01,UL,NOM,RoHS Compliant |
UL498, CSA C22.2 No. 42 |