Item Comparison: ICN4S5490C2LSG, KTEB454H0UVPS

Item

ICN4S5490C2LSG - F54T5HO 120-277V W/Leads - Advance

ICN4S5490C2LSG
F54T5HO 120-277V W/Leads

$85.68 Each

$514.08 (6 Each)

QTY:
Each
Add
KTEB454H0UVPS - 4L F54T5HO Electronic Ballast 120/277V - Keystone

KTEB454H0UVPS
4L F54T5HO Electronic Ballast 120/277V

$60.61 Each

$606.10 (10 Each)

QTY:
Each
Add
Nacogdoches 6 0
All Stores 382 49
Vendor Advance Keystone
Catalog Number ICN4S5490C2LSG KTEB454H0UVPS
Manufacturer Number 209361 KTEB-454HO-UV-PS-DP
Category Electronic Fluorescent Ballast - Electronic Linear Fluorescent Electronic Fluorescent Ballast - Electronic Linear Fluorescent
Classification Electronic Ballast Electronic Ballast
UNSPSC 39101901 - Fluorescent ballast 39111801 - Lamp ballasts
UPC/EAN/GTIN 00781087047866 00890949003091
Weight per package 2 (lbs/each) 2.7 (lbs/each)
Description ICN4S5490C2LSG F54T5HO 120-277V W/Leads
The Right Fit For Your High-Output Applications Programmed Start Operation - Helps to Extend Lamp Life In Frequent Switching Applications Such As Occupancy Sensors or Daylight Harvesting;Starting Capability At -20F - Suited For Cold Temperature Applications (54W Models Only);High-Low Switching - One Ballast Can Easily Switch From 4-Lamp to 2-Lamp Fixtures No Matter What The Conditions Require, Operating At A Variety Of Line Voltages Between 120V to 480V, Whether Located In High Ambient Temperature Environm
KTEB454H0UVPS 4L F54T5HO Electronic Ballast 120/277V
4X F54T5HO, 90C Rated, 120-277V, Program Start, With Leads, Electronic
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $85.68 (Each) $60.61 (Each)
Carton/Reel $85.68 (1 Each) $60.61 (1 Each)
Standard Packaging/Reel $514.08 (6 Each) $606.10 (10 Each)
Ballast Type - Electronic T5
Lamp Type T5 -
Number of Lamps 4 4 or 3
Voltage Rating 120-277 -
Wattage 54 N/A
Base Type - N/A
color rendering index (cri) - N/A
color temperature - N/A
housing color - N/A
Housing Material Metal -
Height 4.65 -
Width 6.69 -
Construction - N/A
Description F54T5HO 120-277V W/LEADS 4L F54T5HO ELECTRONIC BALLAST 120/277V
extra long description ADV 209361 ELE BALLAST (4) F54T5HO Key KTEB-454HO-UV-PS-CP 4 Lite F17/
Long Description The right fit for your high-output applications Programmed Start Operation - Helps to extend lamp life in frequent switching applications such as occupancy sensors or daylight harvesting;Starting Capability at -20F - Suited for cold temperature applications (54W models only);High-Low Switching - One ballast can easily switch from 4-lamp to 2-lamp fixtures No matter what the conditions require, operating at a variety of line voltages between 120V to 480V, whether located in high ambient temperature environm 4X F54T5HO, 90C RATED, 120-277V, PROGRAM START, WITH LEADS, ELECTRONIC
Product Type Ele Ballast (4) F54T5HO 120-277V 4 Lite F17/25/32 T8, Nema Premium, High Output
Special Features UL, CSA, RoHS -
Ballast Factor 1 -
beam angle - N/A
Circuit Type - N/A
Input Voltage - 120-277V
ip rating - N/A
lumens - N/A
Nominal Length - N/A
Nominal Size - N/A
Output Current - N/A
Output Voltage - N/A
Power Factor 0.98 -
Sensor Type - N/A
start type Programmed Start -
total harmonic distortion 10 -
Wire Type SOLID Standard Wire Leads
Brand Advance Keystone
Manufacturers Part Number 209361 KTEB-454HO-UV-PS-DP
Category Description ELECTRONIC BALLAST ELECTRONIC BALLAST
Type Electronic Fluorescent -
Energy Star - N
Frequency Rating 50to60 -
standard CSA certificate;UL certificate;CEC Listing;NOM certificate;RoHS Compliant -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat