Item Comparison: ICN4S5490C2LSG, ICN4S5490C2LS35M

Item

ICN4S5490C2LSG - F54T5HO 120-277V W/Leads - Advance

ICN4S5490C2LSG
F54T5HO 120-277V W/Leads

$85.68 Each

$514.08 (6 Each)

QTY:
Each
Add
ICN4S5490C2LS35M - 4 Light F54 T5 Ho Bal No Leads - Philips Advance

ICN4S5490C2LS35M
4 Light F54 T5 Ho Bal No Leads

$0.00 Each

$0.00 (12 Each)

Call nearest store for Item Price
Nacogdoches 6 0
All Stores 381 0
Vendor Advance Philips Advance
Catalog Number ICN4S5490C2LSG ICN4S5490C2LS35M
Manufacturer Number 209361 ICN4S5490C2LS35M
Category Electronic Fluorescent Ballast - Electronic Linear Fluorescent Electronic Fluorescent Ballast - Electronic Linear Fluorescent
Classification Electronic Ballast Electronic Ballast
UNSPSC 39101901 - Fluorescent ballast -
UPC/EAN/GTIN 00781087047866 781087119242
Weight per package 2 (lbs/each) 1.46 (lbs/each)
Description ICN4S5490C2LSG F54T5HO 120-277V W/Leads
The Right Fit For Your High-Output Applications Programmed Start Operation - Helps to Extend Lamp Life In Frequent Switching Applications Such As Occupancy Sensors or Daylight Harvesting;Starting Capability At -20F - Suited For Cold Temperature Applications (54W Models Only);High-Low Switching - One Ballast Can Easily Switch From 4-Lamp to 2-Lamp Fixtures No Matter What The Conditions Require, Operating At A Variety Of Line Voltages Between 120V to 480V, Whether Located In High Ambient Temperature Environm
ICN4S5490C2LS35M 4 Light F54 T5 Ho Bal No Leads
High Frequency Type; 24 Inch L X 1.18 Inch W X 1 Inch H Size; -20 Deg F Min. Starting Temperature; 10 Percent Max. THD; 50/60 HZ Frequency Rating; Ul, Csa Approval; 4 Lamp(S); F54T5/Ho Lamp Type; 54 W Lamp Wattage; 120 V Input Voltage; 2 Ampere Input Current; Series/Parallel Wiring; 240 W Input Power; Programmed Starting Type; 0.98 Power Factor; 1 Ballast Factor; Advance[T], Centium[R] Brand; Packaging Type Mid Pack; Icn Model
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $85.68 (Each) $0.00 (Each)
Carton/Reel $85.68 (1 Each) $0.00 (1 Each)
Standard Packaging/Reel $514.08 (6 Each) $0.00 (12 Each)
Lamp Type T5 F54T5/HO
Lamp Wattage - 54 W
Number of Lamps 4 798
Voltage Rating 120-277 -
Wattage 54 -
Housing Material Metal -
Height 4.65 -
Size - 24 INCH L X 1.18 INCH W X 1 INCH H
Width 6.69 -
Additional Information - PACKAGING TYPE MID PACK
Commodity Description - Lamps - High Intensity Discharge (Mercury Vapor/Quartz)
Description F54T5HO 120-277V W/LEADS 4 LIGHT F54 T5 HO BAL NO LEADS
extra long description ADV 209361 ELE BALLAST (4) F54T5HO -
Long Description The right fit for your high-output applications Programmed Start Operation - Helps to extend lamp life in frequent switching applications such as occupancy sensors or daylight harvesting;Starting Capability at -20F - Suited for cold temperature applications (54W models only);High-Low Switching - One ballast can easily switch from 4-lamp to 2-lamp fixtures No matter what the conditions require, operating at a variety of line voltages between 120V to 480V, whether located in high ambient temperature environm HIGH FREQUENCY TYPE; 24 INCH L X 1.18 INCH W X 1 INCH H SIZE; -20 DEG F MIN. STARTING TEMPERATURE; 10 PERCENT MAX. THD; 50/60 HZ FREQUENCY RATING; UL, CSA APPROVAL; 4 LAMP(S); F54T5/HO LAMP TYPE; 54 W LAMP WATTAGE; 120 V INPUT VOLTAGE; 2 AMPERE INPUT CURRENT; SERIES/PARALLEL WIRING; 240 W INPUT POWER; PROGRAMMED STARTING TYPE; 0.98 POWER FACTOR; 1 BALLAST FACTOR; ADVANCE[T], CENTIUM[R] BRAND; PACKAGING TYPE MID PACK; ICN MODEL
Product Type Ele Ballast (4) F54T5HO 120-277V Electronic Linear Fluorescent Ballast
Special Features UL, CSA, RoHS -
Ballast Factor 1 1 PH
Input Current - 2 AMPERE
Input Power - 240 W
Input Voltage - 120 V
Maximum THD - 10 PERCENT
Minimum Starting Temperature - -20 DEG F
Power Factor 0.98 0.98 in
start type Programmed Start -
Starting Type - PROGRAMMED
total harmonic distortion 10 -
Wire Type SOLID -
Wiring - SERIES/PARALLEL
Brand Advance Philips Advance
Manufacturers Part Number 209361 ICN4S5490C2LS35M
Model - ICN
Category Description ELECTRONIC BALLAST ELECTRONIC BALLAST
Type Electronic Fluorescent HIGH FREQUENCY
Manufacturer Status - Non-Stock
Status - Inactive
Approval - UL, CSA
Frequency Rating 50to60 50/60 Hz
standard CSA certificate;UL certificate;CEC Listing;NOM certificate;RoHS Compliant -
 
QTY:
Each
Add
Call nearest store for Item Price

Begin Live Chat