Nacogdoches |
6 |
6 |
All Stores |
|
|
|
Vendor |
Advance |
Advance |
Catalog Number |
ICN4S5490C2LSG |
ICN4S5490C2LS35I |
Manufacturer Number |
209361 |
209361 |
Category |
Electronic Fluorescent Ballast -
Electronic Linear Fluorescent
|
Electronic Fluorescent Ballast -
Electronic Linear Fluorescent
|
Classification |
Electronic Ballast
|
Electronic Ballast
|
UNSPSC |
39101901 - Fluorescent ballast
|
39101901 - Fluorescent ballast
|
UPC/EAN/GTIN |
00781087047866 |
00781087047866 |
Weight per package |
2 (lbs/each) |
2 (lbs/each) |
Description |
ICN4S5490C2LSG F54T5HO 120-277V W/Leads
The Right Fit For Your High-Output Applications Programmed Start Operation - Helps to Extend Lamp Life In Frequent Switching Applications Such As Occupancy Sensors or Daylight Harvesting;Starting Capability At -20F - Suited For Cold Temperature Applications (54W Models Only);High-Low Switching - One Ballast Can Easily Switch From 4-Lamp to 2-Lamp Fixtures No Matter What The Conditions Require, Operating At A Variety Of Line Voltages Between 120V to 480V, Whether Located In High Ambient Temperature Environm
|
ICN4S5490C2LS35I F54T5HO 120-277V W/Leads
Fluorescent Ballast, Programmed, 54 W, 277 V Ac, 2.00 A, Non Dimmable, 4 Lamps, 16.7 In Length, 1.7 In Width, 1.18 In Height, 1 Ballast Factor, 0.98 Power Factor, 50 HZ;60 HZ, Metal Housing Material, 10 % Total Harmonic Distortion, 0.894 KG/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$85.68 (Each) |
$85.68 (Each) |
Carton/Reel |
$85.68 (1 Each) |
$85.68 (1 Each) |
Standard Packaging/Reel |
$514.08 (6 Each) |
$514.08 (6 Each) |
|
Current Rating |
- |
2.00 A |
Lamp Type |
T5 |
T5 |
Number of Lamps |
4 |
4 |
Voltage Rating |
120-277 |
277 V ac |
Wattage |
54 |
54 |
|
Housing Material |
Metal |
Metal |
|
Height |
4.65 |
1.18 in |
Length |
- |
16.7 in |
Width |
6.69 |
1.7 in |
|
Description |
F54T5HO 120-277V W/LEADS |
F54T5HO 120-277V W/LEADS |
extra long description |
ADV 209361 ELE BALLAST (4) F54T5HO |
ADV 209361 ELE BALLAST (4) F54T5HO |
Features |
- |
No matter what the conditions require, operating at a variety of line voltages between 120V to 480V, whether located in high ambient temperature environments (requiring a 90° C rating) or not, our family of Philips Advance Centium ballasts are ideal for a wide variety of Applications. |
Long Description |
The right fit for your high-output applications Programmed Start Operation - Helps to extend lamp life in frequent switching applications such as occupancy sensors or daylight harvesting;Starting Capability at -20F - Suited for cold temperature applications (54W models only);High-Low Switching - One ballast can easily switch from 4-lamp to 2-lamp fixtures No matter what the conditions require, operating at a variety of line voltages between 120V to 480V, whether located in high ambient temperature environm |
Fluorescent Ballast, Programmed, 54 W, 277 V ac, 2.00 A, Non Dimmable, 4 Lamps, 16.7 in Length, 1.7 in Width, 1.18 in Height, 1 Ballast Factor, 0.98 Power Factor, 50 Hz;60 Hz, Metal Housing Material, 10 % Total Harmonic Distortion, 0.894 kg/EA |
Product Type |
Ele Ballast (4) F54T5HO 120-277V |
Fluorescent Ballast |
Short Description |
- |
Fluorescent Ballast, Programmed Start, 54 W, 4 Lamps, T5 Ho |
Special Features |
UL, CSA, RoHS |
Suitable for Outdoor |
|
Ballast Factor |
1 |
1 |
For Bulb Type |
- |
F54T5/HO |
package quantity |
- |
1 CT;6 Pk |
Power Factor |
0.98 |
0.98 |
Standards Met |
- |
UL Listed;CSA Certified;RoHS Compliant;CEC |
start type |
Programmed Start |
Programmed Start |
total harmonic distortion |
10 |
10 % |
Wire Type |
SOLID |
SOLID |
|
|
Brand |
Advance |
Philips Advance |
Manufacturers Part Number |
209361 |
ICN4S5490C2LSG35I |
sub brand |
- |
Centium |
|
Category Description |
ELECTRONIC BALLAST |
ELECTRONIC BALLAST |
Type |
Electronic Fluorescent |
Electronic Fluorescent |
|
|
|
Frequency Rating |
50to60 |
50 Hz;60 Hz |
standard |
CSA certificate;UL certificate;CEC Listing;NOM certificate;RoHS Compliant |
CSA certificate;UL certificate;CEC Listing;NOM certificate;RoHS Compliant |