Nacogdoches |
73 |
0 |
All Stores |
|
|
|
Vendor |
Advance |
Philips Advance |
Catalog Number |
ICN4P32N35I |
ICN4P32SC35I |
Manufacturer Number |
109132 |
ICN4P32SC35I |
Category |
Electronic Fluorescent Ballast -
Electronic Linear Fluorescent
|
Unassigned
|
Classification |
Electronic Ballast
|
Electronic Ballast
|
UNSPSC |
39101901 - Fluorescent ballast
|
39111801 - Lamp ballasts
|
UPC/EAN/GTIN |
00781087091517 |
00781087106396 |
Weight per package |
1.04 (lbs/each) |
1.15 (lbs/each) |
Description |
ICN4P32N35I 4LMP F32T8 120-277V Elec Bal
4 Lamp 120-277V Fluorescent Ballast
4LAMP T8 Ballast
|
ICN4P32SC35I 4-F32T8 120/277V Elec Bal
Electronic Ballast, High Frequency; Instant Start; Normal Output, HPF Circuit; F32T8, FBO31T8, F32T8/U6 Lamp; Straight/U Lamp; 4 Lamp(S); 32 W Lamp Wattage; Input Voltage 120/230/277 V; Input Current 0.94/0.49/0.41 Ampere; Input Power 112 W; 50/60 HZ
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$29.77 (Each) |
$0.00 (Each) |
Carton/Reel |
$29.77 (1 Each) |
$0.00 (1 Each) |
Standard Packaging/Reel |
$297.70 (10 Each) |
$0.00 (10 Each) |
|
Ballast Type |
Electronic Fluorescent |
- |
Current Rating |
0.94 A |
- |
Lamp Type |
T8 |
F32T8, FBO31T8, F32T8/U6 |
Lamp Wattage |
- |
32 W |
Number of Lamps |
4 |
798 |
Voltage Rating |
277 V ac |
- |
Wattage |
32 W |
- |
|
|
Height |
1 in |
- |
Length |
9.5 in |
- |
Size |
- |
9.5 INCH L X 1.7 INCH W X 1.18 INCH H |
Width |
1.3 in |
- |
|
Additional Information |
- |
USED ON LAMP F17T8, FBO16T8, F25T8, FBO24T8, F32T8/ES, F40T8; PACKAGING TYPE IC PACK |
Commodity Description |
- |
Fluorescent Ballasts & Accy - Electronic |
Description |
4LMP F32T8 120-277V ELEC BAL |
4-F32T8 120/277V ELEC BAL |
extra long description |
ADV 109132 ELE BALLAST (4) F32T8 12 |
- |
Features |
Reliable and energy efficient Philips Advance's Centium commercial grade specifications, plus added benefits of lamp striation reduction technology. |
- |
Long Description |
4 lamp 120-277v fluorescent ballast
4lamp t8 ballast |
ELECTRONIC BALLAST, HIGH FREQUENCY; INSTANT START; NORMAL OUTPUT, HPF CIRCUIT; F32T8, FBO31T8, F32T8/U6 LAMP; STRAIGHT/U LAMP; 4 LAMP(S); 32 W LAMP WATTAGE; INPUT VOLTAGE 120/230/277 V; INPUT CURRENT 0.94/0.49/0.41 AMPERE; INPUT POWER 112 W; 50/60 HZ |
Product Type |
Fluorescent Ballast |
Electronic Ballast |
Short Description |
Fluorescent Ballast, Instant Start, 32 W, 3 Lamps |
- |
Special Features |
Reliable and Energy Efficient Philips Advance's Centium Commercial Grade |
- |
|
Ballast Factor |
0.89 |
0.88 in |
Circuit Type |
- |
NORMAL OUTPUT, HPF |
For Bulb Type |
T8 |
- |
Input Current |
- |
0.94/0.49/0.41 AMPERE |
Input Power |
- |
112 W |
Input Voltage |
- |
120/230/277 V |
Lamp Style |
- |
STRAIGHT/U |
Maximum THD |
- |
10 PERCENT |
Minimum Starting Temperature |
- |
0 DEG F |
package quantity |
1 CT;10 PK |
- |
Power Factor |
0.98 |
0.99 in |
Standards Met |
UL Listed;CSA Certified;RoHS Compliant;CEC |
- |
start type |
Instant Start |
- |
Starting Type |
- |
INSTANT |
total harmonic distortion |
10 % |
- |
Wiring |
- |
PARALLEL |
|
|
Brand |
Philips Advance |
Philips Advance |
Manufacturers Part Number |
ICN4P32N35I |
ICN4P32SC35I |
Model |
- |
ICN |
sub brand |
Philips Advance |
- |
|
Category Description |
ELECTRONIC BALLAST |
ELECTRONIC BALLAST |
Type |
- |
HIGH FREQUENCY |
|
|
|
Application |
Commercial |
- |
Approval |
- |
UL, CSA |
Frequency Rating |
50 Hz;60 Hz |
50/60 Hz |
standard |
CSA certificate;UL certificate;CEC Listing;CEE Rated;NEMA Premium;NOM certificate;RoHS Compliant |
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
Call nearest store for Item Price
|