Item Comparison: ICN4P32N35I, ICN4P32N35M

Item

ICN4P32N35I - 4LMP F32T8 120-277V Elec Bal - Advance

ICN4P32N35I
4LMP F32T8 120-277V Elec Bal

$29.77 Each

$297.70 (10 Each)

QTY:
Each
Add
ICN4P32N35M - 4LMP F32T8 120-277V Elec Bal - Signify Electronics

ICN4P32N35M
4LMP F32T8 120-277V Elec Bal

$0.00 Each

$0.00 (30 Each)

Call nearest store for Item Price
Nacogdoches 73 0
All Stores 3,741 0
Vendor Advance Signify Electronics
Catalog Number ICN4P32N35I ICN4P32N35M
Manufacturer Number 109132 ICN4P32N35M
Category Electronic Fluorescent Ballast - Electronic Linear Fluorescent Electronic Fluorescent Ballast - Electronic Linear Fluorescent
Classification Electronic Ballast Electronic Ballast
UNSPSC 39101901 - Fluorescent ballast 39101901 - Fluorescent ballast
UPC/EAN/GTIN 00781087091517 00781087091524
Weight per package 1.04 (lbs/each) 0.88 (lbs/each)
Description ICN4P32N35I 4LMP F32T8 120-277V Elec Bal
4 Lamp 120-277V Fluorescent Ballast 4LAMP T8 Ballast
ICN4P32N35M 4LMP F32T8 120-277V Elec Bal
The Right Choice For A Broad Range Of New Construction and Retrofit Applications Compatible With Energy Saving Lamps;Eligible For Utility Rebates;Maximizes Fixture Design;Reduces Packaging Waste Reliable and Energy Efficient Philips Advance'S Centium Commercial Grade Specifications, Plus Added Benefits Of Lamp Striation Reduction Technology. Intellivolt (120-277V) Input Voltage Range;Lamp Striation Reduction;Meets Nema Premium/Cee;Smallest Enclosure In Industry General Office Lighting, Institutional, Gover
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $29.77 (Each) $0.00 (Each)
Carton/Reel $29.77 (1 Each) $0.00 (1 Each)
Standard Packaging/Reel $297.70 (10 Each) $0.00 (30 Each)
amperage rating - 0.94-0.41
Ballast Type Electronic Fluorescent -
Current Rating 0.94 A -
Lamp Type T8 Fluorescent
Number of Lamps 4 4
Voltage Rating 277 V ac 120-277
Wattage 32 W 112
Color - Black
Housing Material Metal -
Height 1 in 3.94
Length 9.5 in 3.74
Width 1.3 in 5.12
Description 4LMP F32T8 120-277V ELEC BAL 4LMP F32T8 120-277V ELEC BAL
extra long description ADV 109132 ELE BALLAST (4) F32T8 12 ADV 109140 ELE BALLAST (4) F32T8 12
Features Reliable and energy efficient Philips Advance's Centium commercial grade specifications, plus added benefits of lamp striation reduction technology. -
Long Description 4 lamp 120-277v fluorescent ballast 4lamp t8 ballast The right choice for a broad range of new construction and retrofit applications Compatible with Energy Saving lamps;Eligible for Utility Rebates;Maximizes fixture design;Reduces packaging waste Reliable and energy efficient Philips Advance's Centium commercial grade specifications, plus added benefits of lamp striation reduction technology. IntelliVolt (120-277V) input voltage range;Lamp Striation Reduction;Meets NEMA Premium/CEE;Smallest enclosure in industry General office lighting, institutional, gover
Product Type Fluorescent Ballast Ele Ballast (4) F32T8 120-277V
Short Description Fluorescent Ballast, Instant Start, 32 W, 3 Lamps -
Special Features Reliable and Energy Efficient Philips Advance's Centium Commercial Grade IntelliVolt 120-277V, Parallel Lamp Operation
ANSI Code - N/A
Ballast Factor 0.89 0.88
dimmable - Non Dimmable
For Bulb Type T8 -
Minimum Starting Temperature - -20
package quantity 1 CT;10 PK -
Power Factor 0.98 0.98
Standards Met UL Listed;CSA Certified;RoHS Compliant;CEC -
start type Instant Start Instant
total harmonic distortion 10 % <=10
Made in USA yes -
Brand Philips Advance Advance
Manufacturers Part Number ICN4P32N35I 109140
sub brand Philips Advance -
Category Description ELECTRONIC BALLAST ELECTRONIC BALLAST
Type - ELECTRONIC
Weight 0.441 kg/EA -
Application Commercial Commercial
Frequency Rating 50 Hz;60 Hz 50to60
Mounting - 8.9
standard CSA certificate;UL certificate;CEC Listing;CEE Rated;NEMA Premium;NOM certificate;RoHS Compliant CSA certificate;UL certificate;CEC Listing;CEE Rated;NEMA Premium;NOM certificate;RoHS Compliant
 
QTY:
Each
Add
Call nearest store for Item Price

Begin Live Chat