Nacogdoches |
1 |
0 |
All Stores |
|
|
|
Vendor |
Advance |
Philips Advance |
Catalog Number |
ICN2S86SC35I |
ICN2S8635I |
Manufacturer Number |
ICN2S86SC35I |
ICN2S8635I |
Category |
Electronic Fluorescent Ballast -
Electronic Linear Fluorescent
|
Enhanced Commodity Codes -
Lighting
|
Classification |
Electronic Ballast
|
Electronic Ballast
|
UNSPSC |
39101901 - Fluorescent ballast
|
39101901 - Fluorescent ballast
|
UPC/EAN/GTIN |
00781087138458 |
00781087035801 |
Weight per package |
1.323 (lbs/each) |
4.2 (lbs/each) |
Description |
ICN2S86SC35I F96T8 2 Lamp Ho Bal
Fluorescent Ballast, Programmed, 86 W, 277 V Ac, 1.52 A, Non Dimmable, 2 Lamps, 9.5 In Length, 1.7 In Width, 1.18 In Height, 1 Ballast Factor, 0.99 Power Factor, 50 HZ;60 HZ, Metal Housing Material, 10 % Total Harmonic Distortion, 0.577 KG/Ea
|
ICN2S8635I (2) F96T8/Ho 120-277V Elec Bal
Ballast, Lamp Type: T8, Ballast Type: Electronic Fluorescent, Voltage: 120-277, Wattage: 86
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$78.41 (Each) |
$0.00 (Each) |
Carton/Reel |
$78.41 (1 Each) |
$0.00 (1 Each) |
Standard Packaging/Reel |
$784.10 (10 Each) |
$0.00 (6 Each) |
|
Current Rating |
1.52 A |
- |
Lamp Type |
T8 HO |
FIXTURE WITH JUNCTION BOX |
Number of Lamps |
2 |
2 A |
Voltage Rating |
277 V ac |
277 VAC |
Wattage |
86 W |
40003 |
|
Housing Material |
Metal |
Metal |
|
Height |
1.18 in |
- |
Length |
9.5 in |
- |
Width |
1.7 in |
- |
|
Description |
F96T8 2 LAMP HO BAL |
(2) F96T8/HO 120-277V ELEC BAL |
extra long description |
ADV ICN2S86SC35I ELE BALLAST (2) F9 |
- |
Features |
Centium T8 High Output Solution for Cold Environments |
- |
Long Description |
Fluorescent Ballast, Programmed, 86 W, 277 V ac, 1.52 A, Non Dimmable, 2 Lamps, 9.5 in Length, 1.7 in Width, 1.18 in Height, 1 Ballast Factor, 0.99 Power Factor, 50 Hz;60 Hz, Metal Housing Material, 10 % Total Harmonic Distortion, 0.577 kg/EA |
Ballast, Lamp Type: T8, Ballast Type: Electronic Fluorescent, Voltage: 120-277, Wattage: 86 |
Product Type |
Fluorescent Ballast |
Ele Ballast (2) F96T8/Ho 120-277V |
Short Description |
Fluorescent Ballast, Programmed Start, 86 W, 2 Lamps |
- |
Special Features |
Suitable for Outdoor |
UL, CSA, RoHS |
|
Ballast Factor |
1 |
0.95 in |
For Bulb Type |
T8 Ho |
- |
housing |
SMALL CAN |
- |
output |
FIXED |
- |
package quantity |
1 CT;10 PK |
- |
Power Factor |
0.99 |
- |
Standards Met |
UL Listed;CSA Certified;RoHS Compliant |
- |
start type |
Programmed Start |
Programmed Start |
total harmonic distortion |
10 % |
10 A |
Wire Type |
- |
SOLID |
|
|
Brand |
Advance |
Philips Advance |
Manufacturers Part Number |
ICN2S86SC35I |
ICN2S8635I |
sub brand |
Centium |
Centium |
|
Category Description |
ELECTRONIC BALLAST |
ELECTRONIC BALLAST |
Type |
- |
Electronic Fluorescent |
|
|
Frequency Rating |
50 Hz;60 Hz |
50/60 Hz |
standard |
CSA certificate;UL certificate;CEC Listing;Circle E logo;DOE;RoHS Compliant |
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
Call nearest store for Item Price
|