Nacogdoches |
6 |
0 |
All Stores |
|
|
|
Vendor |
Advance |
Keystone |
Catalog Number |
ICN2S5490CT35I |
KTEB254H0UVPS |
Manufacturer Number |
501627 |
KTEB-254HO-UV-PS /A-DP |
Category |
Electronic Fluorescent Ballast -
Electronic Linear Fluorescent
|
Electronic Fluorescent Ballast -
Electronic Linear Fluorescent
|
Classification |
Electronic Ballast
|
Electronic Ballast
|
UNSPSC |
39101901 - Fluorescent ballast
|
39111801 - Lamp ballasts
|
UPC/EAN/GTIN |
00781087131824 |
00890949005293 |
Weight per package |
1 (lbs/each) |
1.28 (lbs/each) |
Description |
ICN2S5490CT35I (2) F54T5/Ho 120-277V Ele Bal
Fluorescent Ballast, Programmed, 54 W, 277 V Ac, 1 A, Non Dimmable, 2 Lamps, 14.17 In Length, 1.18 In Width, 1.06 In Height, 1 Ballast Factor, 0.98 Power Factor, 50 HZ;60 HZ, Metal Housing Material, 10 % Total Harmonic Distortion, 441 G/Ea
|
KTEB254H0UVPS Electronic Linear Fluorescent B
2XF54T5HO, 120-277V, Program Start, 90C Rated, With Poke In Connectors and Lead Wires Poked In.
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$55.49 (Each) |
$65.70 (Each) |
Carton/Reel |
$55.49 (1 Each) |
$65.70 (1 Each) |
Standard Packaging/Reel |
$554.90 (10 Each) |
$65.70 (1 Each) |
|
Ballast Type |
- |
Electronic T5 |
Current Rating |
1 A |
- |
Lamp Type |
T5 HO |
- |
Number of Lamps |
2 |
2 or 1 |
Voltage Rating |
277 V ac |
- |
Wattage |
54 W |
N/A |
|
Base Type |
- |
N/A |
color rendering index (cri) |
- |
N/A |
color temperature |
- |
N/A |
housing color |
- |
N/A |
Housing Material |
Metal |
- |
|
Height |
1.06 in |
- |
Length |
14.17 in |
- |
Width |
1.18 in |
- |
|
Construction |
- |
N/A |
Description |
(2) F54T5/HO 120-277V ELE BAL |
ELECTRONIC LINEAR FLUORESCENT B |
extra long description |
ADV 501627 ELE BALLAST (2) F54T5/HO |
Key KTEB-254HO-UV-PS /A-DP 2 Lite F |
Features |
No matter what the conditions require, operating at a variety of line voltages between 120V to 480V, whether located in high ambient temperature environments (requiring a 90° C rating) or not, our family of Philips Advance Centium ballasts are ideal for a wide variety of Applications. |
- |
Long Description |
Fluorescent Ballast, Programmed, 54 W, 277 V ac, 1 A, Non Dimmable, 2 Lamps, 14.17 in Length, 1.18 in Width, 1.06 in Height, 1 Ballast Factor, 0.98 Power Factor, 50 Hz;60 Hz, Metal Housing Material, 10 % Total Harmonic Distortion, 441 g/EA |
2XF54T5HO, 120-277V, PROGRAM START, 90C RATED, WITH POKE IN CONNECTORS AND LEAD WIRES POKED IN. |
Product Type |
Fluorescent Ballast |
2 Lite F17/25/32 T8, Nema Premium, High Output |
Short Description |
Fluorescent Ballast, Programmed Start, 54 W, 2 Lamps, 14.17" Length |
- |
Special Features |
Suitable for Outdoor |
- |
|
Ballast Factor |
1 |
- |
beam angle |
- |
N/A |
Circuit Type |
- |
N/A |
For Bulb Type |
T5 Ho |
- |
Input Voltage |
- |
120-277V |
ip rating |
- |
N/A |
lumens |
- |
N/A |
Nominal Length |
- |
N/A |
Nominal Size |
- |
N/A |
Output Current |
- |
N/A |
Output Type |
FIXED |
- |
Output Voltage |
- |
N/A |
package quantity |
1 PK;10 BX |
- |
Power Factor |
0.98 |
- |
Sensor Type |
- |
N/A |
Standards Met |
UL Listed;CSA Certified;RoHS Compliant |
- |
start type |
Programmed Start |
- |
total harmonic distortion |
10 % |
- |
Wire Type |
- |
Terminal Block |
|
|
Brand |
Philips Advance |
Keystone |
Manufacturers Part Number |
ICN2S5490CT35I |
KTEB-254HO-UV-PS /A-DP |
sub brand |
Centium |
- |
|
Category Description |
ELECTRONIC BALLAST |
ELECTRONIC BALLAST |
|
|
Application |
Lighting Luminaire Component |
- |
Energy Star |
- |
N |
Frequency Rating |
50 Hz;60 Hz |
- |
standard |
CSA certificate;UL certificate;RoHS Compliant |