Item Comparison: ICN2S40N35I, KTEB240UVTPPIC

Item

ICN2S40N35I - (2) F40T12 120-277V Elec Bal - Advance

ICN2S40N35I
(2) F40T12 120-277V Elec Bal

$29.39 Each

$293.90 (10 Each)

QTY:
Each
Add
KTEB240UVTPPIC - 2L T12 Electronic Ballast 120-277V - Keystone

KTEB240UVTPPIC
2L T12 Electronic Ballast 120-277V

$19.88 Each

$198.80 (10 Each)

QTY:
Each
Add
Nacogdoches 10 0
All Stores 973 49
Vendor Advance Keystone
Catalog Number ICN2S40N35I KTEB240UVTPPIC
Manufacturer Number 198697 KTEB-240-UV-TP-PIC-DP
Category Electronic Fluorescent Ballast - Electronic Linear Fluorescent Electronic Fluorescent Ballast - Electronic Linear Fluorescent
Classification Electronic Ballast Electronic Ballast
UNSPSC 39101901 - Fluorescent ballast 39111801 - Lamp ballasts
UPC/EAN/GTIN 00781087074879 00890949002803
Weight per package 0.44 (lbs/each) 1.2 (lbs/each)
Description ICN2S40N35I (2) F40T12 120-277V Elec Bal
Fluorescent Ballast, Rapid, 40 W, 277 V Ac, 0.26 A, Non Dimmable, 2 Lamps, 9.5 In Length, 1.3 In Width, 1 In Height, 0.85 Ballast Factor, 0.98 Power Factor, 50 HZ;60 HZ, Metal Housing Material, 10 % Total Harmonic Distortion, 0.187 KG/Ea
KTEB240UVTPPIC 2L T12 Electronic Ballast 120-277V
2X F40T12, HPF, 120-277V, Electronic
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $29.39 (Each) $19.88 (Each)
Carton/Reel $29.39 (1 Each) $19.88 (1 Each)
Standard Packaging/Reel $293.90 (10 Each) $198.80 (10 Each)
Ballast Type - Electronic T12
Current Rating 0.26 A -
Lamp Type T12 -
Number of Lamps 2 2
Voltage Rating 277 V ac -
Wattage 40 N/A
Base Type - N/A
color rendering index (cri) - N/A
color temperature - N/A
housing color - N/A
Housing Material Metal -
Height 1 in -
Length 9.5 in -
Width 1.3 in -
Construction - N/A
Description (2) F40T12 120-277V ELEC BAL 2L T12 ELECTRONIC BALLAST 120-277V
extra long description ADV 198697 ELE BALLAST (2) F40T12 1 Key KTEB-240-UV-TP-PIC-CP 24W Max,
Features No matter what the conditions require, operating at a variety of line voltages between 120V to 480V, whether located in high ambient temperature environments (requiring a 90° C rating) or not, our family of Philips Advance Centium ballasts are ideal for a wide variety of Applications. -
Long Description Fluorescent Ballast, Rapid, 40 W, 277 V ac, 0.26 A, Non Dimmable, 2 Lamps, 9.5 in Length, 1.3 in Width, 1 in Height, 0.85 Ballast Factor, 0.98 Power Factor, 50 Hz;60 Hz, Metal Housing Material, 10 % Total Harmonic Distortion, 0.187 kg/EA 2X F40T12, HPF, 120-277V, ELECTRONIC
Product Type Fluorescent Ballast 24W Max, 24V Output
Short Description Fluorescent Ballast, Rapid Start, 40 W, 2 Lamps -
Special Features Suitable for Outdoor -
Ballast Factor 0.85 -
beam angle - N/A
Circuit Type - N/A
For Bulb Type T12 -
Input Voltage - 120-277V
ip rating - N/A
lumens - N/A
Nominal Length - N/A
Nominal Size - N/A
Output Current - N/A
Output Voltage - N/A
package quantity 1 CT;10 PK -
Power Factor 0.98 -
Sensor Type - N/A
Standards Met UL Listed;CSA Certified;DOE Compliant;CSA Certified-E;RoHS Compliant -
start type Rapid Start -
total harmonic distortion 10 % -
Wire Type SOLID Standard Wire Leads
Made in USA yes -
Brand Advance Keystone
Manufacturers Part Number ICN2S40N35I KTEB-240-UV-TP-PIC-DP
sub brand Centium -
Category Description ELECTRONIC BALLAST ELECTRONIC BALLAST
Type Electronic Fluorescent -
Weight 0.187 kg/EA -
Energy Star - N
Frequency Rating 50 Hz;60 Hz -
standard CSA certificate;UL certificate;CEC Listing;Circle E logo;CSA E;DOE;RoHS Compliant -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat