Item Comparison: ICN2S28N35I, KTEB228HEUVPS

Item

ICN2S28N35I - (2)F28T5 Elec Bal - Advance

ICN2S28N35I
(2)F28T5 Elec Bal

$42.32 Each

$423.20 (10 Each)

QTY:
Each
Add
KTEB228HEUVPS - Electronic Linear Fluorescent B - Keystone

KTEB228HEUVPS
Electronic Linear Fluorescent B

$69.60 Each

$69.60 (1 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 141 15
Vendor Advance Keystone
Catalog Number ICN2S28N35I KTEB228HEUVPS
Manufacturer Number 504506 KTEB-228HE-UV-PS-CP
Category Electronic Fluorescent Ballast - Electronic Linear Fluorescent Electronic Fluorescent Ballast - Electronic Linear Fluorescent
Classification Electronic Ballast Electronic Ballast
UNSPSC 39101901 - Fluorescent ballast 39111801 - Lamp ballasts
UPC/EAN/GTIN 00781087080726 00890949010594
Weight per package 0.85 (lbs/each) 0.0555 (lbs/each)
Description ICN2S28N35I (2)F28T5 Elec Bal
Fluorescent Ballast, Programmed, 28 W, 277 V Ac, 0.53 A, Non Dimmable, 2 Lamps, 9.5 In Length, 1.3 In Width, 1 In Height, 1.03 Ballast Factor, 0.98 Power Factor, 50 HZ;60 HZ, Metal Housing Material, 10 % Total Harmonic Distortion, 373 G/Ea
KTEB228HEUVPS Electronic Linear Fluorescent B
1 or 2X F28T5HE (Also 1/2 F14T5 or 1/2 F21T5). Multivolt 120-277V, 90C Case Temp. Program Start, With Leads. Electronic.
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $42.32 (Each) $69.60 (Each)
Carton/Reel $42.32 (1 Each) $69.60 (1 Each)
Standard Packaging/Reel $423.20 (10 Each) $69.60 (1 Each)
Ballast Type - Electronic T5
Current Rating 0.53 A -
Lamp Type T5 -
Number of Lamps 2 2 or 1
Voltage Rating 277 V ac -
Wattage 28 N/A
Base Type - N/A
color rendering index (cri) - N/A
color temperature - N/A
housing color - N/A
Housing Material Metal -
Height 1 in -
Length 9.5 in -
Width 1.3 in -
Construction - N/A
Description (2)F28T5 ELEC BAL ELECTRONIC LINEAR FLUORESCENT B
extra long description ADV 504506 ELE BALLAST (2) F28T5 12 Key KTEB-228HE-UV-PS-CP 2 Lite F17/
Features Philips Advance Centium ballasts for T5 lamps at 120-277V are now available with our industry leading N-can at 9.5" x 1.3" x 1.0" or T-can at 14.17" x 1.18" x 1.06", which provides fixture manufacturers increased versatility in their newer generation fixture designs. These ballasts are compatible with all major energy-saving T5 linear lamps and have a variety of other features which makes them ideal for a variety of applications. The ballasts’ programmed start ignition provides extended lamp life in freque -
Long Description Fluorescent Ballast, Programmed, 28 W, 277 V ac, 0.53 A, Non Dimmable, 2 Lamps, 9.5 in Length, 1.3 in Width, 1 in Height, 1.03 Ballast Factor, 0.98 Power Factor, 50 Hz;60 Hz, Metal Housing Material, 10 % Total Harmonic Distortion, 373 g/EA 1 or 2x F28T5HE (also 1/2 F14T5 or 1/2 F21T5). Multivolt 120-277V, 90C Case Temp. Program Start, With Leads. Electronic.
Product Type Fluorescent Ballast 2 Lite F17/25/32 T8, Nema Premium, Standard Output
Short Description Fluorescent Ballast, Programmed Start, 28 W, 2 Lamps -
Special Features Compatible with all Major Energy-Saving T5 Linear Lamps -
Ballast Factor 1.03 -
beam angle - N/A
Circuit Type - N/A
For Bulb Type F28t5 -
Input Voltage - 120-277V
ip rating - N/A
lumens - N/A
Nominal Length - N/A
Nominal Size - N/A
Output Current - N/A
Output Voltage - N/A
package quantity 1 CT;10 PK -
Power Factor 0.98 -
Sensor Type - N/A
Standards Met UL Listed;CSA Certified;RoHS Compliant;CEC -
start type Programmed Start -
total harmonic distortion 10 % -
Wire Type SOLID Standard Wire Leads
Made in USA yes -
Brand Philips Advance Keystone
Manufacturers Part Number ICN2S28N35I KTEB-228HE-UV-PS-CP
sub brand Centium -
Category Description ELECTRONIC BALLAST ELECTRONIC BALLAST
Type Electronic Fluorescent -
Weight 373 g/EA -
Application Occupancy Sensor -
Energy Star - N
Frequency Rating 50 Hz;60 Hz -
standard CSA certificate;UL certificate;CEC Listing;FIDE Certificate;NOM certificate;RoHS Compliant -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat