Nacogdoches |
42 |
0 |
All Stores |
|
|
|
Vendor |
Advance |
Keystone |
Catalog Number |
ICN2P32N35I |
KTEB232UVISNP |
Manufacturer Number |
196865 |
KTEB-232-UV-IS-N-P-DP |
Category |
Electronic Fluorescent Ballast -
Electronic Linear Fluorescent
|
Electronic Fluorescent Ballast -
Electronic Linear Fluorescent
|
Classification |
Electronic Ballast
|
Electronic Ballast
|
UNSPSC |
39101901 - Fluorescent ballast
|
39111801 - Lamp ballasts
|
UPC/EAN/GTIN |
00781087069127 |
00890949003558 |
Weight per package |
0.7 (lbs/each) |
1.12 (lbs/each) |
Description |
ICN2P32N35I 2-F32T8 120/277V Elec Bal
Fluorescent Ballast, Instant, 32 W, 120 to 277 V Ac, 0.49 A, Non Dimmable, 2 Lamps, 9.5 In Length, 1.3 In Width, 1 In Height, 0.89 Ballast Factor, 0.98 Power Factor, 50 to 60 HZ, Metal Housing Material, 10 % Total Harmonic Distortion, 0.350 KG/Ea
|
KTEB232UVISNP 2L F17/25/32 T8 Electronic Ballast 120-277
2 X F32T8, .88 BF, 120-277V, Instant Start, Electronic
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$22.10 (Each) |
$14.35 (Each) |
Carton/Reel |
$22.10 (1 Each) |
$14.35 (1 Each) |
Standard Packaging/Reel |
$221.00 (10 Each) |
$143.50 (10 Each) |
|
Ballast Type |
- |
Electronic T8 |
Current Rating |
0.49 A |
- |
Lamp Type |
T8 RAPID START |
- |
Number of Lamps |
2 |
2 or 1 |
Voltage Rating |
120 to 277 V ac |
- |
Wattage |
32 W |
N/A |
|
Base Type |
- |
N/A |
color rendering index (cri) |
- |
N/A |
color temperature |
- |
N/A |
housing color |
- |
N/A |
Housing Material |
Metal |
- |
|
Height |
1 in |
- |
Length |
9.5 in |
- |
Width |
1.3 in |
- |
|
Construction |
- |
N/A |
Description |
2-F32T8 120/277V ELEC BAL |
2L F17/25/32 T8 ELECTRONIC BALLAST 120-277 |
extra long description |
ADV 196865 ELE BALLAST (2) F32T8 12 |
Key KTEB-232-UV-IS-N-P-CP 60W Max, |
Features |
Reliable and energy efficient Philips Advance's Centium commercial grade specifications, plus added benefits of lamp striation reduction technology. |
- |
Long Description |
Fluorescent Ballast, Instant, 32 W, 120 to 277 V ac, 0.49 A, Non Dimmable, 2 Lamps, 9.5 in Length, 1.3 in Width, 1 in Height, 0.89 Ballast Factor, 0.98 Power Factor, 50 to 60 Hz, Metal Housing Material, 10 % Total Harmonic Distortion, 0.350 kg/EA |
2 X F32T8, .88 BF, 120-277V, INSTANT START, ELECTRONIC |
Product Type |
Fluorescent Ballast |
60W Max, 24V Output |
Short Description |
Fluorescent Ballast, Instant Start, 32 W, 3 Lamps |
- |
Special Features |
Reliable and Energy Efficient Philips Advance's Centium Commercial Grade |
- |
|
Ballast Factor |
0.89 |
- |
beam angle |
- |
N/A |
Circuit Type |
- |
N/A |
For Bulb Type |
T8 Rapid Start |
- |
Input Voltage |
- |
120-277V |
ip rating |
- |
N/A |
lumens |
- |
N/A |
Nominal Length |
- |
N/A |
Nominal Size |
- |
N/A |
Output Current |
- |
N/A |
Output Type |
FIXED |
- |
Output Voltage |
- |
N/A |
package quantity |
1 CT;10 PK |
- |
Power Factor |
0.98 |
- |
Sensor Type |
- |
N/A |
Standards Met |
UL Listed;CSA Certified;FCC;RoHS Compliant;NEMA |
- |
start type |
Instant Start |
- |
total harmonic distortion |
10 % |
- |
Wire Type |
- |
Standard Wire Leads |
|
|
Brand |
Philips Advance |
Keystone |
Manufacturers Part Number |
ICN2P32N35I |
KTEB-232-UV-IS-N-P-DP |
sub brand |
Centium |
- |
|
Category Description |
ELECTRONIC BALLAST |
ELECTRONIC BALLAST |
|
|
Application |
Commercial |
- |
Energy Star |
- |
N |
Frequency Rating |
50 to 60 Hz |
- |
standard |
CSA certificate;UL certificate;CEC Listing;CEE Rated;CSA E;NEMA Premium;NOM certificate;RoHS Compliant |