Nacogdoches |
0 |
4,000 |
All Stores |
|
|
|
Vendor |
Commodity Cables, Inc. |
Cables & Cords |
Catalog Number |
6CMR234B0 |
I999931H |
Manufacturer Number |
N/A |
9779641606 |
Category |
Unassigned
|
Twisted-Pair Cable -
Plenum SHLD Twisted-Pair CBL
|
Classification |
N/A
|
Portable Cords, Voice, Data, Video Wire & Cable
|
UNSPSC |
-
|
-
|
UPC/EAN/GTIN |
79156100056 |
03288688574 |
Weight per package |
0.028 (lbs/each) |
0.026 (lbs/ft) |
Description |
6CMR234B0 Cat 6 600MHZ CMR 23/4PR 1000' Blue Pull Box
|
I999931H 23/4P CAT6 Blue Plenum 1K'
CAT6 24/4P CMP 1MRIB Blu
|
|
Minimum Order QTY |
1000 Units |
1 Unit |
Unit/Foot |
$0.14 (Each) |
$0.43 (Foot) |
Carton/Reel |
$141.43 (1000 Each) |
$427.99 (1000 Feet) |
Standard Packaging/Reel |
$141.43 (1000 Each) |
$427.99 (1000 Feet) |
|
Conductor Size |
- |
23 AWG Solid |
|
Conductor Material |
- |
SOLID BARE COPPER |
Insulation Color Code |
- |
White/Blue with Blue, White/Orange with Orange, White/Green with Green, White/Brown with Brown |
Insulation Material |
- |
Fluorinated Ethylene Propylene, FRPO |
Jacket Color |
- |
Blue |
Jacket Material |
- |
PVC |
|
|
Additional Information |
- |
ROHS Compliant; Applicable Standard ANSI 854; Jacket Thickness 0.2 Inch; Application Patch Panel, Communication Closet, Broadband, Digital Video |
Commodity Description |
- |
PLENUM SHIELDED TWISTED-PAIR CBL |
Description |
CAT 6E 600MHZ BL |
23/4P CAT6 BLUE PLENUM 1K' |
extra long description |
- |
PLENUM TYPE; 1000 FT; SOLID BARE COPPER CONDUCTOR MATERIAL; UL, CUL, ETL APPROVAL; REEL IN BOX STANDARD PACKAGE; FLUORINATED ETHYLENE PROPYLENE, FRPO INSULATION MATERIAL; 23 AWG SOLID CONDUCTOR SIZE; PVC JACKET MATERIAL; BLUE JACKET COLOR; 0.21 INCH CABLE OUTER DIAMETER; 6 CATEGORY; 0.039 INCH INSULATION THICKNESS; CMP, FT6 JACKET RATING; 5.6 NANOFARAD/100 M CAPACITANCE; 9.38 OHM/100 M DC RESISTANCE; 4 CONDUCTOR PAIR(S); 1 TO 600 MHZ OPERATING FREQUENCY; 0.7 DB/100 M AT 300 MHZ ATTENUATION; WHITE/BLUE WITH |
Long Description |
- |
CAT6 24/4P CMP 1MRIB BLU |
Product Type |
- |
Data Cable |
|
Attenuation |
- |
0.7 dB/100 M at 300 MHz |
Cable Outer diameter |
- |
0.21 Inch |
Capacitance |
- |
5.6 Nanofarad/100 M |
Category |
- |
6 |
DC Resistance |
- |
9.38 OHM/100 M |
Insulation Thickness |
- |
0.039 Inch |
Jacket Rating |
- |
CMP, FT6 |
Number of Conductor Pairs |
- |
4 |
Operating Frequency |
- |
1 to 600 MHz |
|
Brand |
- |
Cables & Cords |
Manufacturers Part Number |
- |
9779641606 |
Model |
- |
977964 |
|
Category Description |
Portable Cords, Voice, Data, Video Wire & Cable |
Portable Cords, Voice, Data, Video Wire & Cable |
Type |
- |
PLENUM |
|
|
Standard Package |
- |
Reel in Box |