Item Comparison: I0P2P59N35I, KTEB259UVISN

Item

I0P2P59N35I - 2-59W T8 120/277V Elec Bal - Advance

I0P2P59N35I
2-59W T8 120/277V Elec Bal

$40.09 Each

$400.90 (10 Each)

QTY:
Each
Add
KTEB259UVISN - 2 LMP F96T8 120/277V Electronic Ballast - Keystone

KTEB259UVISN
2 LMP F96T8 120/277V Electronic Ballast

$27.95 Each

$279.50 (10 Each)

QTY:
Each
Add
Nacogdoches 8 0
All Stores 362 39
Vendor Advance Keystone
Catalog Number I0P2P59N35I KTEB259UVISN
Manufacturer Number 503185 KTEB-259-UV-IS-N-DP
Category Electronic Fluorescent Ballast - Electronic Linear Fluorescent Electronic Fluorescent Ballast - Electronic Linear Fluorescent
Classification Electronic Ballast Electronic Ballast
UNSPSC 39101901 - Fluorescent ballast 39111801 - Lamp ballasts
UPC/EAN/GTIN 00781087135624 00890949004951
Weight per package 0.8 (lbs/each) 1.15 (lbs/each)
Description I0P2P59N35I 2-59W T8 120/277V Elec Bal
Fluorescent Ballast, Instant, 59 W, 120 to 277 V Ac, 0.95 A, Non Dimmable, 2 Lamps, 9.5 In Length, 1.3 In Width, 1 In Height, 0.87 Ballast Factor, 0.98 Power Factor, 50 HZ;60 HZ, Metal Housing Material, 10 % Total Harmonic Distortion, 350 G/Ea
KTEB259UVISN 2 LMP F96T8 120/277V Electronic Ballast
2XF96T8, 120-277V, Carton Pack
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $40.09 (Each) $27.95 (Each)
Carton/Reel $40.09 (1 Each) $27.95 (1 Each)
Standard Packaging/Reel $400.90 (10 Each) $279.50 (10 Each)
Ballast Type - Electronic T8
Current Rating 0.95 A -
Lamp Type T8 SLIMLINE -
Number of Lamps 2 2 or 1
Voltage Rating 120 to 277 V ac -
Wattage 59 W N/A
Base Type - N/A
color rendering index (cri) - N/A
color temperature - N/A
housing color - N/A
Housing Material Metal -
Height 1 in -
Length 9.5 in -
Width 1.3 in -
Construction - N/A
Description 2-59W T8 120/277V ELEC BAL 2 LMP F96T8 120/277V ELECTRONIC BALLAST
extra long description ADV 503185 ELE BALLAST (2) F96T8 12 Key KTEB-259-UV-IS-N-CP 4 Lite F17/
Features Reliable and energy efficient Philips Advance's Centium commercial grade specifications, plus added benefits of lamp striation reduction technology. -
Long Description Fluorescent Ballast, Instant, 59 W, 120 to 277 V ac, 0.95 A, Non Dimmable, 2 Lamps, 9.5 in Length, 1.3 in Width, 1 in Height, 0.87 Ballast Factor, 0.98 Power Factor, 50 Hz;60 Hz, Metal Housing Material, 10 % Total Harmonic Distortion, 350 g/EA 2xF96T8, 120-277V, Carton pack
Product Type Fluorescent Ballast 4 Lite F17/25/32 T8, Nema Premium, Standard Output
Short Description Fluorescent Ballast, Instant Start, 59 W, 2 Lamps -
Special Features Reliable and Energy Efficient Philips Advance's Centium Commercial Grade -
Ballast Factor 0.87 -
beam angle - N/A
Circuit Type - N/A
For Bulb Type T8 Slimline -
Input Voltage - 120-277V
ip rating - N/A
lumens - N/A
Nominal Length - N/A
Nominal Size - N/A
Output Current - N/A
Output Type FIXED -
Output Voltage - N/A
package quantity 1 PK;10 BX -
Power Factor 0.98 -
Sensor Type - N/A
Standards Met UL Listed;CSA Certified;FCC;RoHS Compliant -
start type Instant Start -
total harmonic distortion 10 % -
Wire Type - Standard Wire Leads
Made in USA yes -
Brand Philips Advance Keystone
Manufacturers Part Number IOP2P59N35I KTEB-259-UV-IS-N-DP
sub brand Optanium -
Category Description ELECTRONIC BALLAST ELECTRONIC BALLAST
Weight 350 g/EA -
Application Commercial -
Energy Star - N
Frequency Rating 50 Hz;60 Hz -
standard CSA certificate;UL certificate;CEC Listing;Circle E logo;DOE;RoHS Compliant -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat