Nacogdoches |
0 |
2,000 |
All Stores |
|
|
|
Vendor |
Peco Fasteners |
LH Dottie |
Catalog Number |
10X1HWHSTSZJ |
HWSMS101 |
Manufacturer Number |
10X1HWHSTSZJ |
HWSMS101 |
Category |
Screws, Bolts, Staples, Wraps, -
Screws, Nuts, Bolts, Washers
|
Screws, Bolts, Staples, Wraps, -
Screws, Nuts, Bolts, Washers
|
Classification |
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
|
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
|
UNSPSC |
31161507 - Tapping screws
|
31161506 - Sheet metal screws
|
UPC/EAN/GTIN |
00705591960169 |
00781002566045 |
Weight per package |
0.007 (lbs/each) |
0.008 (lbs/each) |
Description |
10X1HWHSTSZJ 10 X 1 Hex Washer Head Combo TS ZC
#10 (5/16 Hex) X 1 Hex Washer Head Slot/Phil Combo Tapping Screw Zinc Plated
|
HWSMS101 #10 X 1'' Phil/Slot HWH Sheet Metal Screw
Sheet Metal Screw, Steel, Hex Head, 1 In Length, Zinc Plated, 5/16 In Width, #10 Awg Diameter, Slotted/Phillips Drive, 0.01 LB
|
|
Minimum Order QTY |
100 Units |
100 Units |
Unit/Foot |
$0.12 (Each) |
$0.17 (Each) |
Carton/Reel |
$12.07 (100 Each) |
$16.54 (100 Each) |
Standard Packaging/Reel |
$289.68 (2400 Each) |
$16.54 (100 Each) |
|
|
|
Diameter |
#10 AWG |
#10 AWG |
Length |
1 |
1 |
Size |
10 |
#10 X 1 IN |
Width |
- |
5/16 in |
|
Description |
10 X 1 HEX WASHER HEAD COMBO TS ZC |
#10 X 1'' PHIL/SLOT HWH SHEET METAL SCREW |
extra long description |
PECO 10X1HWHSTSZJ 10X1 HEX WASHER H |
DOTTIE HWSMS101 10 X 1 Hex Washer H |
Features |
- |
Invincibox upto 2 Inch |
Long Description |
#10 (5/16 HEX) X 1 HEX WASHER HEAD SLOT/PHIL COMBO TAPPING SCREW ZINC PLATED |
Sheet Metal Screw, Steel, Hex Head, 1 in Length, Zinc Plated, 5/16 in Width, #10 AWG Diameter, Slotted/Phillips Drive, 0.01 lb |
Product Type |
Tek Screw |
Sheet Metal Screw |
Short Description |
Tek Screw, Steel, Zinc Plated, 1 in, #10 |
Sheet Metal Screw, Steel, Zinc Plated, 1 in, #10 |
Special Features |
- |
Features: Invincibox upto 2 Inch |
|
Drive Type |
Combo |
Slotted/Phillips |
Head Style |
Hex |
Hex |
Head Type |
Hex Washer |
Hex Washer |
package quantity |
6 PK/CT;100 PK |
100 CT |
Thread Size |
- |
#10 |
|
Brand |
Peco Fasteners, Inc. |
LH DOTTIE |
Manufacturers Part Number |
10X1HWHSTSZJ |
HWSMS101 |
|
Category Description |
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps |
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps |
Type |
Tapping Screw |
Sheet Metal Screw |